Beli thermometer infrared thermometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Hanna Instruments Ammonia CheckerHC ReagentsDeskripsi:The HI700-25 are the replacement reagents for the HI700 Ammonia Low-Range Checker® HC. These high-quality reagents are manufactured in our state-of-the-art facility and are clearly marked with the lot number and expiration date on each bottle for traceability.Pre-made reagents for ease of usePrepared with high-purity chemicalsMarked with expiration date and lot number for traceabilityatribut:
- Method: adaptation of the ASTM Manual of Water and Environmental Technology D1426-93, Nessler Method. The reaction between ammonia and reagents causes a yellow tint in the sample.
- Label Types: Warning Product
- Extech Dual Laser Infrared ThermometerDeskripsi:The 42512 is a dual laser IR thermometer. This IR thermometer features dual lasers for accurate targeting with a fast (0.15s) response time and has a backlit dual LCD display. Temperature range from -50 to 1000 Degrees Celsius (-58 to 1832 degree F). Compatribut:
- Laser Convergence Distance: 30inch (76.2cm)
- Range: -58 to 1832degrees F
- Basic Accuracy: 1% of rdg + 2degree F
- Emissivity: 0.10 to 1.00 Adjustable
- Dimensions: 146x104x43mm
- Maximum Resolution: 0.1degrees F/degrees C
- Repeatability : 0.5% or 1.8degrees F
- RIDGID Micro Non-Contact Infrared Thermometeratribut:
- Emissivity: Adjustable 0.1 - 1
- Power Source: Battery (1 x \"9V\") Included
- Container protection class: IP54
- Catalog Number: 36798
- Distance to Spot Ratio: 30 to 1
- Measuring Range (m): 0.05 to 50
- Temperature Display: Current Temperature, MAX Temperature
- TRUSCO Termometer InframerahDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.atribut:
- Emissivity: 0.95 (Fixed)
- Measuring Temperature Range: -50 to 330°C
- Power Supply: 9V dry batteryx1 (sold separately)
- Temperature Min Display: 0.1°C
- Dimension (WxDxH) (mm): 36 x 89 x 134
- Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
- Hanna Instruments Ammonia Medium-Range CheckerDeskripsi:The Hanna Ammonia Medium-Range Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine absorbance and ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Ammonia Medium-Range Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.atribut:
- Ammonia Accuracy (ppm): +/-0.05 +/-5% of reading
- Ammonia Method: Adaptation of the ASTM Manual of Water and Environmental Technology D1426-92, Nessler Method. The reaction between ammonia and reagents causes a yellow tint in the sample.
- Ammonia Range (ppm): 0.00 to 9.99 NH₃-N
- Ammonia Resolution (ppm): 0.01
- Automatic Shut-off: After ten minutes of non-use
- Battery Type/Life: (1) 1.5V AAA
- Dimensions (mm): 81.5x61x37.5 (3.2\"x2.4\"x1.5\")
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
- Ordering Information: HI715 Checker® is supplied with (2) sample cuvettes with caps, ammonia reagent starter kit for 25 tests (1 bottle of HI715A-0 and 1 bottle of HI715B-0), battery, instructions and Quick start guide.
- Photometer/Colorimeter Light Detector: Silicon photocell
- Custom Infrared Thermometersatribut:
- Measurable Temperature Range (degrees): -55 to 220
- Minimum Temperature Display (degrees): 0.1/1
- Power Supply: Coin-cell lithium battery (CR2032) x 1 unit (sold separately)
- Emissivity: 0.05 to 1
- Distance-to-spot ratio (D to S): 1 to 1
- monotaro Infrared Thermometer (Pengukur Suhu Inframerah)Deskripsi:While compact, wide measurement range of -30 degree Celsius ~ 275 degree Celsius. Safety and cleanliness because it does not touch the measuring object. Convenient to carry with clip Maintenance inspection of construction site etc. temperature management of pottery kiln, temperature management of food and ingredients, temperature control of transformers etc. temperature management of motors, engines, etc.atribut:
- Operating Temperature Range (°C): 0-60
- Accessories: X2 pieces LR over 44 button-type battery
- Dimensions (Width W x Height H x Depth D) (mm): 24x84x18
- Emissivity: 0.95 (fixed)
- Measurement Precision (°C): +/- Over 2 (over 0 to 30), +/- over 1 (0 to +65), of reading +/- over 1.5% (+65 or more)
- Measurement Range (°C): -30-275
- Operating Humidity Range: 10% RH over 95% RH (but without condensation)
- Package Weight (g): 45
- Ratio: Distance-to-measurement range ratio (D versus S) / 1-to-1
- Hanna Instruments Ammonia Test KitDeskripsi:The HI38049 is a chemical test kit that uses the Nessler method to measure ammonia in fresh water. The HI38049 is supplied complete with all of the reagents and equipment necessary to perform 100 tests.Pre-made reagents for ease of useAll reagents marked with expiration date and lot number for traceabilityChecker® disc for more accurate determination
- Hanna Instruments Ammonia High Range Reagents with Barcode RecognitionDeskripsi:The HI94764B-25 are reagents that follow an adaptation of the ASTM Manual of Water and Environmental Technology, D1426-92, Nessler method for the determination of high range ammonia using the compatible HI83224 benchtop photometer. These high quality reagents are manufactured in our state-of-the-art facility and are clearly marked with the lot number and expiration date on each box for traceability.Pre-dosed reagents for ease of useBarcoded vialsMarked with expiration date and lot number for traceabilityatribut:
- Method: Adaptation of the ASTM Manual of Water and Environmental Technology, D1426-92, Nessler method
- Label Types: Warning Product
- Hanna Instruments Ammonia High-Range CheckerDeskripsi:The Hanna Ammonia High-Range (0 to 99.9 ppm) Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Ammonia High Range Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.atribut:
- Ammonia Accuracy (ppm): +/-1.0 +/-5% of reading
- Ammonia Method: Adaptation of the ASTM Manual of Water and Environmental Technology D1426-92, Nessler Method. The reaction between ammonia and reagents causes a yellow tint in the sample.
- Ammonia Range (ppm): 0.0 to 99.9 ppm as NH₄⁺
- Ammonia Resolution (ppm): 0.1
- Automatic Shut-off: After ten minutes of non-use
- Battery Type/Life: (1) 1.5V AAA
- Dimensions (mm): 81.5x61x37.5 (3.2\"x2.4\"x1.5\")
- Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
- Ordering Information: HI733 Checker® is supplied with (2) sample cuvettes with caps, ammonia reagent starter kit for 25 tests (1 bottle of HI733A-0 and 1 bottle of HI733B-0), battery, instructions and Quick start guide.
- Photometer/Colorimeter Light Detector: Silicon photocell
- KRISBOW Alat Ukur Inframerah Thermal Imagingatribut:
- Resolution (pixels): 80x80
- Minimum Focus Distance (m): 0.5
- Laser Class: class II
- Interfaces: USB-mini, audio, HDMI
- Battery: Li-ion battery, 4 hours operating time
- Accuracy (°C): +/- 2
- Dimensions (mm): 224x77x96
- Distance Ratio (cm): 50
- Memory: 100 MB, 8 GB ext
- Temperature Range (°C): - 20 to 350
Daftar Harga thermometer infrared thermometer Terbaru December 2025
| FLUKE Infrared Thermometer | Rp1.399.900 |
| KRISBOW Infrared Thermometer | Rp469.900 |
| Hanna Instruments Ammonia CheckerHC Reagents | Rp649.900 |
| Extech Dual Laser Infrared Thermometer | Rp5.499.900 |
| RIDGID Micro Non-Contact Infrared Thermometer | Rp4.999.900 |
| TRUSCO Termometer Inframerah | Rp999.900 |
| Hanna Instruments Ammonia Medium-Range Checker | Rp2.099.900 |
| Custom Infrared Thermometers | Rp819.900 |
| monotaro Infrared Thermometer (Pengukur Suhu Inframerah) | Rp109.900 |
| Hanna Instruments Ammonia Test Kit | Rp939.900 |
Data diperbarui pada 08/12/2025 (Harga belum termasuk PPN)



























































































































































/P101570518-1.jpg)



%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/TS%20Direct-joint%20Type%20Gas%20Respirator/P102711888-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Canister/Shigematsu%20Reusable%20Respirator/P102042298-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Masker%20Gas%20-%20Unit/Shigematsu%20Respirator/94P102042328-2.jpg)