Hanna Instruments Ammonia Medium-Range Checker

Sebelum PPN:
Rp3.199.900
Spesifikasi
Ammonia Accuracy (ppm)+/-0.05 +/-5% of reading
Ammonia MethodAdaptation of the ASTM Manual of Water and Environmental Technology D1426-92, Nessler Method. The reaction between ammonia and reagents causes a yellow tint in the sample.
Ammonia Range (ppm)0.00 to 9.99 NH₃-N
Ammonia Resolution (ppm)0.01
Automatic Shut-offAfter ten minutes of non-use
Battery Type/Life(1) 1.5V AAA
Dimensions (mm)81.5x61x37.5 (3.2\"x2.4\"x1.5\")
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95% non-condensing
Ordering InformationHI715 Checker® is supplied with (2) sample cuvettes with caps, ammonia reagent starter kit for 25 tests (1 bottle of HI715A-0 and 1 bottle of HI715B-0), ­­­battery, instructions and Quick start guide.
Photometer/Colorimeter Light DetectorSilicon photocell

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Hanna Ammonia Medium-Range Checker bridges the gap between simple chemical test kits and professional instrumentation. Chemical test kits have limited accuracy and resolution since they rely upon the human eye to discern differences in color. Professional instrumentation incorporates a light source such as an LED or tungsten lamp with a filter and a light sensing detector to precisely determine absorbance and ion concentration. Professional instrumentation offers greater resolution and accuracy but can cost hundreds of dollars. The Hanna Ammonia Medium-Range Checker uses a fixed wavelength LED and silicon photo detector to provide the accuracy of professional instrumentation at the affordable price of a chemical test kit.

Ulasan Produk

Tidak ada ulasan