Beli thermometer 200 degrees di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Extech Dual Laser Infrared ThermometerDeskripsi:The 42512 is a dual laser IR thermometer. This IR thermometer features dual lasers for accurate targeting with a fast (0.15s) response time and has a backlit dual LCD display. Temperature range from -50 to 1000 Degrees Celsius (-58 to 1832 degree F). Compatribut:
- Laser Convergence Distance: 30inch (76.2cm)
- Range: -58 to 1832degrees F
- Basic Accuracy: 1% of rdg + 2degree F
- Emissivity: 0.10 to 1.00 Adjustable
- Dimensions: 146x104x43mm
- Maximum Resolution: 0.1degrees F/degrees C
- Repeatability : 0.5% or 1.8degrees F
- KRISBOW Infrared ThermometerDeskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Sato Keiryoki Mfg Bimetal Thermometeratribut:
- Thermometer Type: Bimetal type
-
Material:
Glass (transparent plate)
SUS304 (case, temperature sensing part, screw) - Temperature display method: analog
- Mounting Screw: PT1 / 2
- Waterproof: JIS C 0920 IPX1 equivalent
- Extech Thermocouple Digital ThermometerDeskripsi:- Records data on an SD card in Excel format- Offset adjustment used for zero function to make relative measurements.- Records readings with real date and time stamp.- Min/Max, Data Hold, Auto Power Off.atribut:
- Accuracy (%): ±0.4% +1.8°F/1°C (Types J, K, E, T, Pt100) ±0.5% +2°F/1°C (Types R, S)
- Thermocouple: K,E,J,R,S,T
- Temperature Range (°C): -200 to 850
- Dimensions (mm): 182x73x4735
- Memory Capacity : 20M data records using a 2G SD card
- Power: 6 x AA (1.5V) batteries
- Resolution (°): 0.1/1
- RIDGID Micro Non-Contact Infrared Thermometeratribut:
- Emissivity: Adjustable 0.1 - 1
- Power Source: Battery (1 x \"9V\") Included
- Container protection class: IP54
- Catalog Number: 36798
- Distance to Spot Ratio: 30 to 1
- Measuring Range (m): 0.05 to 50
- Temperature Display: Current Temperature, MAX Temperature
- TESTO Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- Sato Keiryoki Mfg Wall-Mounted Type Thermometer (Glass)atribut:
- Installation Method: Wall hanging
- Material: Glass (transparent plate) SUS304 (case, temperature sensing part, mounting screw, lead)
- Thermometer Type: Remote measurement
- Surface Treatment: Electrolytic polishing
- Mounting Screw: PT1 / 2
- Case Outer Diameter (mm): 110
- Case Structure: Drip-proof: Protection class 2
- Lead Wire (m): 3
- Measurement Range (°C): 0-200
- Mounting Hole Diameter (mm): Ø5.5
- Number of Mounting Holes: 3
- Scale: 5 degrees Celsius
- Sensing Part Thickness X Length: phi 12x100mm
- TRUSCO Number: 168-9339
- Temperature Accuracy (±1) (°C): 0 ~ 200 degrees Celsius (5/1)
- Temperature display method: Pointer type
- Type: Liquid filling type
- Sato Keiryoki Mfg Thermocouple Digital ThermometerDeskripsi:Digital thermometer ideal for food temperature measurementatribut:
- Power Supply: 2 AAA alkaline batteries
- Probe Length (mm): 150
- Accuracy (%): ± (0.1 + 1digit)
- Temperature Range (°C): -40 to +250
- Accessories: Standard sensor S270WP-01x1, indicator plastic coverx1, neck strapx1, AAA alkaline batteryx2
- Battery Life (hour): Approx. 1000 (Approx. 500 during normal measurement and buzzer operation)
- Body Dimensions (mm): Approx. 70x171x40
- Display Accuracy: +/- (0.1 + 1digit): -40.0 to 200.0 degrees Celsius, +/- 5digit: Other than above
- Display Function: HOLD, MAX, MIN, HACCP (temperature / time), buzzer (approx. 70dB), auto power off (60 minutes), low battery mark
- Measurement Range: -40.0 ~ 250.0 degrees Celsius
- Sensor Dimensions (mm): Temperature sensing part: phi 3xL100, grip part: phi 15xL120, cord approx. 0.7m
- Weight (g): Body: approx. 155 (including battery), sensor: 123
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- KRISBOW Termometer Digitalatribut:
- Dimensions (mm): 165x76x43
- Type Input: Dual
- Temperature Range (°C): 20 - +1000
- Temperature Range (°F): 4 - +1832
- AND Infrared ThermometerDeskripsi:Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
- Shinwa Rules Radiation Thermometer with Laser Point Functionatribut:
- Material: Body: ABS resin
- Power: Two AAA alkaline batteries
- Type of display Temperature: Digital
- Battery Life (hour): Continuous use 14
- Dimensions (mm): 185x46x143
- Precision: ± 2% or ± 2°C (applying the higher number)
- Thermometer Type: Radiation thermometer (gun type)
- Custom Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.atribut:
- Dimensions (mm): 36x88.5x134
- Emissivity: 0.95 (Fixed)
- Power Supply: Laminated Type 9V Dry Batteryx1 (sold separately)
- Measurement Temperature Range (°C): -50 to 500
- Minimum Temperature Display (°C): 0.1
- Koho Kosan Oil Pot Mad (With Thermometer)atribut:
- Material: Polycarbonate (PC)
- Total Length (mm): 106
- Mounting Pitch (mm): 70
- Screw Dimensions: M8 x 1.25
- Specification: Screw type
- Heat Resistant Temperature: 100degrees
- TRUSCO Termometer InframerahDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.atribut:
- Emissivity: 0.95 (Fixed)
- Measuring Temperature Range: -50 to 330°C
- Power Supply: 9V dry batteryx1 (sold separately)
- Temperature Min Display: 0.1°C
- Dimension (WxDxH) (mm): 36 x 89 x 134
- Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
- Shinwa Rules Termometer DigitalDeskripsi:- Pengguna dapat membaca suhu dari jauh.- Terdapat fungsi hold.- HI/LOW alarm berbunyi bip ketika menyentuh suhu yang sudah diset.- Probe sensor untuk mengukur suhu internal.- Sudah termasuk klip dan stand untuk digunakan dalam berbagai macam posisi.- Sudah termasuk tutup untuk melindungi ujung probe.- Untuk berbagai macam penggunaan seperti memasak, perawatan fasilitas, eksperimen, atau yang lainnya.atribut:
- Volume: 1 unit
- Temperature Range (°С): -50 to 90
Daftar Harga thermometer 200 degrees Terbaru January 2026
| Extech Dual Laser Infrared Thermometer | Rp5.499.900 |
| KRISBOW Infrared Thermometer | Rp469.900 |
| Sato Keiryoki Mfg Bimetal Thermometer | Rp2.099.900 |
| Extech Thermocouple Digital Thermometer | Rp9.699.900 |
| RIDGID Micro Non-Contact Infrared Thermometer | Rp5.199.900 |
| Custom Infrared Thermometer | Rp1.899.900 |
| TESTO Infrared Thermometer | Rp1.999.900 |
| Sato Keiryoki Mfg Wall-Mounted Type Thermometer (Glass) | Rp5.999.900 |
| Sato Keiryoki Mfg Thermocouple Digital Thermometer | Rp3.699.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
Data diperbarui pada 26/01/2026 (Harga belum termasuk PPN)


























































































































































/6yP103656250-1.jpg)






/P102027028-1.jpg)