Beli terpal tahan api di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- HAGIHARA Tarpaulin Flame-Retardant Cloth (Terpal)atribut:
- Material: Polyethylene (PE)
- Thickness (mm): 0.12
- Width (mm): 1800
- Length (m): 100
- Purpose of Use: Packing cloth, packaging cloth, simple cover etc.
- TRUSCO Tarpaulin Flame-Retardant Prevention (Terpal)Deskripsi:Lightweight and improves usability.High strength and excellent light transmittance.It is a sheet with little generation of dioxins at incineration.Use:Fire resistant sheet for construction of painting. All types of covers.atribut:
- Color: White
- Non Brand Tarpaulin Fire Retardant Vinyl (Terpal)Deskripsi:Offering protection from dust, debris, and inclement weather, these durable tarps are suitable for a variety of outdoor applications. Features include UV, mildew, tear, or flame resistance. Built-in grommets let you tie the tarps down, keeping them securely in place.atribut:
- UNSPSC: 24141506
- Breathable: No
- Color: White
- Fabric Weight (oz/sq yd): 13
- Grommet Material: Brass
- Grommet Spacing (inch): 24
- High-Visibility: No
- Insulated: No
- Standards: NFPA 701
- Tarp Material: Vinyl
- Tarp Resistant Features: Flame ResistantMildew ResistantTear ResistantUV Resistant
- Tarp Seam Finish: Rope Reinforced; Single Stitched
- Tarp Strength: Standard Duty
- Thickness (mil): 15
- Water Resistant/Waterproof: Waterproof
- TRUSCO Tarpaulin Flame-Retardant (Terpal)Deskripsi:Use:Fuel within the regulated security area. Waterproof and shatter proof concealed place for temporary storage for fuel.atribut:
- Color: White
- Certification Number: (Fire and Disaster Management Agency Subscriber Number) AFE-27-0504
- Eyelet Inner Diameter (mm): 12
- Eyelet Pitch (mm): 450
- Finishing Material: (Sheet Material) Polyester Base Fabric (Vinyl Chloride Coating) (Eyelet Material) Aluminium
- Purpose of Use: Inside safety regulation area such as fuel oil. The case of covering with scattering prevention or rain water countermeasure at temporary storage of flammable materials.
- Thickness (mm): 0.3
- Non Brand Tarpaulin Korean (Terpal)Deskripsi:Terpal putih memiliki fungsi utama sebagai penghalang atau pelindung, seperti melindungi barang dari hujan, debu, atau sinar matahari, serta bisa digunakan untuk membuat tenda atau kanopi sementara.atribut:
- Material: PVC
- Color: White
- HAGIHARA Tarpaulin White Flame-retardant (Terpal)atribut:
- Eyelet Pitch (cm): 45
- TRUSCO Flame-retardant Tarpaulin Sheet (Terpal)Deskripsi:- lembaran yang dilapisi dengan resin vinyl sesuai standar industrial- merupakan lembaran terpal dengan daya tahan tinggi, tahan terhadap cuaca dan anti air- tersedia 6 pilihan warna- dapat digunakan sebagai partisi sederhana- dapat digunakan juga untuk proses pengecatan, mekanikal dan sebagainya- cocok diaplikasikan pada workshop/ bengkel dan gudang kecil
- HAGIHARA Tarpaulin Flame-Retardant (Terpal)atribut:
- Material: Sheet: Polyethylene (PE), Eyelet: Aluminium (Inside Diameter:12mm)
- Color: Gray
- Purpose of Use: Cover of materials and building materials. As an indoor curing seat.
- TONATA Fire Blanket (Selimut Pemadam)Deskripsi:Fire Blanket / Selimut Api Tonata 1 x 1 mSelimut api Tonata dapat digunakan untuk pemadaman kebakaran tahap awal sebelum api membesar. Jika terjadi kebakaran besar, selimuti badan dan kepala untuk keluar dari zona api!
- TRUSCO Tarpaulin Weather-Proof (Terpal)atribut:
- Material: Polyethylene (PE)
- Non Brand Tarpaulin Tear Resistand Canvas (Terpal)Deskripsi:These mildew-resistant tarps offer the strength and durability of cotton canvas combined with the moisture resistance of polyester. The nickel-plated brass grommets are placed approximately every 24".atribut:
- UNSPSC: 24141506
- Breathable: No
- Color: Jade Green
- Fabric Weight (oz/sq yd): 15
- Grommet I.D. (inch): 0.5
- Grommet Material: Nickel Plated Brass
- Grommet Spacing (inch): 24
- High-Visibility: No
- Insulated: No
- Standards: CPAI-63
- Tarp Material: Polyester Coated Cotton Canvas
- Tarp Resistant Features: Mildew Resistant
- Tarp Seam Finish: Double Stitched
- Tarp Strength: Standard Duty
- Thickness (mil): 15
- Water Resistant/Waterproof: Water Resistant
- Weicon Allround Sealing Sprayatribut:
- Size (ml): 400
- TRUSCO Spatter Felt 50EXDeskripsi:-Coated with single-sided special flame retardant resin, spark repelling is good and the non-coated side on the back absorbs water and the safety aspect has improved.-Durability has been further improved.-JIS A 1323 Class A Passing No. 02A3662atribut:
- Thickness: 4.5mm
- Material: Flame resistant fiber, Single-sided Special Flame Retardant Resin
- TRUSCO Tarpaulin Blue Alpha #3000 (Terpal)Deskripsi:Use:Protective cover and curing sheet of indoor and outdoor construction site. Agricultural and fishery industries seat.atribut:
- Purpose of Use: For a rain cover, field cover and roof repair cover.
- Anben Fire Fireman Heat Resistant Gloves (Sarung Tangan Anti Panas)Deskripsi:Structure 4 layers- Outer layer: Nomex blended fabric- Moisture barrier: Nomex substrate with PTFE membrane- Thermal lining: Aramid- Comfortable layer: Viscose woven blended fabricatribut:
- Size: All Size
- Standard: CE/EN659 (Standard Eropa); C/W Fire Test Report
- TRUSCO Spatter SheetDeskripsi:-The sheet material is a flame resistant fiber fabrics and a single side machined silicone, spatter sheet passed JIS A 1323 C (no.08A3825) is used.-It does not contain hazardous fibers like asbestos or RCF (refractory ceramic fiber).atribut:
- Length (mm): 1970
- MC Capasitor Kapasitor ACatribut:
- Frequency (Hz): 50/60
- DEFENDEREXTRA NEWNOMEXIIIA Fire Heat Resistant Gloves Standard (Sarung Tangan Anti Panas)atribut:
- Certificate: HAKI, Balai Besar Tekstil Kementerian Perindustrian Republik Indonesia, and SUCOFINDO
- Composition: 93% New Nomex® III-A Meta Aramid, 5% Kevlar® Para Aramid, 2% Carbon Antistatic Fiber
- Model: Inherent Flame Resistant Fire Gloves
- Protective Features: Flame Resistant, Antistatic, Oil Resistant, Water Repellent
- Safety Standards: EN 21612, NFPA 2112, GB 8965, SNI 0989-20
- Size: All Size
- Structure: 3 Ply
- Weave: Twill
- TRUSCO Tarpaulin Water-Resistant UV Sheet (Terpal)Deskripsi:Usage:Time management of manufacture and work schedule, kitchen, etc.atribut:
- Color: OD Green-Black
- Tear Strength (N): 300 vertical, horizontal 300
- Sheet Thickness (mm): 0.6
- Grommet Pitch (cm): 90
- Water Pressure Resistance (kg/cm²): 0.8
- Purpose of Use: Tent for storehouse. Coastal package cover. Waterproof cover for water storage tank.
Daftar Harga terpal tahan api Terbaru October 2026
| HAGIHARA Tarpaulin Flame-Retardant Cloth (Terpal) | Rp1.999.900 |
| TRUSCO Tarpaulin Flame-Retardant Prevention (Terpal) | Rp309.900 |
| Non Brand Tarpaulin Fire Retardant Vinyl (Terpal) | Rp1.299.900 |
| TRUSCO Tarpaulin Flame-Retardant (Terpal) | Rp1.599.900 |
| Non Brand Tarpaulin Korean (Terpal) | Rp109.900 |
| HAGIHARA Tarpaulin White Flame-retardant (Terpal) | Rp439.900 |
| TRUSCO Flame-retardant Tarpaulin Sheet (Terpal) | Rp609.900 |
| HAGIHARA Tarpaulin Flame-Retardant (Terpal) | Rp139.900 |
| TONATA Fire Blanket (Selimut Pemadam) | Rp58.900 |
| TRUSCO Tarpaulin Weather-Proof (Terpal) | Rp79.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102022788-1.jpg)
/P101000249-1.jpg)
/jyP110013718-1.jpg)
/6wP101000248-2.jpg)
/4yP111548178-1.jpg)
/P102022719-1.jpg)
/i8P102712656-8.jpg)
/m9P102022801-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Fire%20Blanket%20(Selimut%20Pemadam)/dvP108164499-1.jpg)
/P101504612-1.jpg)
/qmP110013958-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Penguat%20Pengelasan/TRUSCO%20Spatter%20Felt%2050EX/P102848678-1.jpg)
/6dP101000229-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Panas%2C%20Api/Anben%20Fire%20Fireman%20Heat%20Resistant%20Gloves%20(Sarung%20Tangan%20Anti%20Panas)/a8P108185368-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Panas%2C%20Api/DEFENDEREXTRA%20NEWNOMEXIIIA%20Fire%20Heat%20Resistant%20Gloves%20Standard%20(Sarung%20Tangan%20Anti%20Panas)/q8P111275944-1.jpg)
/P102014912-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)