Beli termometer non contact di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Infrared Thermometer (Pengukur Suhu)Deskripsi:Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
- Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN)atribut:
- AWG: 26AWG
- Connector Interface: RJ45 Male to Male
- Connector Material: Gold-plated Pins
- Conductor: Copper Clad Aluminium
- Shielding: UTP
- Jacket: PVC
- TRUSCO Termometer InframerahDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.atribut:
- Emissivity: 0.95 (Fixed)
- Measuring Temperature Range: -50 to 330°C
- Power Supply: 9V dry batteryx1 (sold separately)
- Temperature Min Display: 0.1°C
- Dimension (WxDxH) (mm): 36 x 89 x 134
- Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
- KRISBOW Booster Cable LED (Kabel Booster)Deskripsi:BOOSTER CABLE LED 300A 3M ERBJL3atribut:
- Current (A): 300
- Ampere (A): 300
- Cable Length (m): 3
- Dimensions (cm): 27x4x27
- EZREN Car Battery Jumper Cable (Kabel Booster Aki)Deskripsi:Ezren EZ-4001 Toolbox 23 in 1 Lengkap Kabel Jamper Aki Mobil Kit ini sangat dibutuhkan jika terjadi keadaan darurat di perjalanan, seperti perjalanan jauh ketika mudik.Car emergency kit ini wajib dimiliki oleh pengendara mobil terutama yang suka berkendara jauh. Alat ini berfungsi untuk keamanan dan keselamatan Anda selama berkendara. Mechanical Specifications-1x Pemecah Kaca-1x Tang Kombinasi-1x Tape -1x Senter (Tidak Termasuk Battery)-1x Cutter -1x Tespen-1x Obeng Min-1x Obeng Plus -1x Meteran 3M-1x Segitiga Pengaman-1x Tali Derek-1x Kabel Jumper Aki-1x Sarung Tangan-1x Kunci L-1x Kunci Inggris 8in
- KRISBOW Cable Jumper 200A (Kabel Booster)atribut:
- Cable Length (m): 2.5
- Capacity (A): 200
- Packing Dimensions (mm): 250x60
- TOTAL Jumper Cable (Kabel Jumper)atribut:
- Cable Length (m): 2.5
- Mitutoyo Tire Depth GageDeskripsi:The Mitutoyo ABSOLUTE digital tire tread depth gage measures tire tread depth with high accuracy. Its size and light weight makes the gage easy to use. The gage scale, blade and measuring rod is constructed of hardened stainless steel for added durability. Measurements are displayed on a digital LCD readout with SPC output for easy automatic recording.atribut:
- Battery: SR44 (1 pc.) 938882
- Battery Life: Approx. 5 years under normal use
- Display: LCD
- SPC Output: Yes
- Technology: Digimatic
- SK Digital Pocket Depth Gauge (Alat Ukur Kedalaman Digital)atribut:
- Manufacturer Code: 151195
- Measurement Range (mm): 0 to 25
- Instrument Error (mm): ±0.2
- Minimum Display (mm): 0.1
- Total Length (mm): 86
- Base Dimension (mm): 61
- Power Supply: Lithium coin cell battery (CR2032)x1 (accessory)
- OPTEX Non-Contact ThermometerDeskripsi:-Has excellent impact resistance structure.-Equipped with a highest/lowest alarm function alerting with sounds and lights.-Equipped with 99 point data memory function.-Antibacterial resin body.-Has a laser point.atribut:
- Container protection class: IP67
- Power Supply: Laminated Type 9V Dry Batteryx1 (Accessory)
- Distance Vs. Measurement Range Ratio (D Vs. S): 14vs.1 (when measurement distance is 1m)
- Width x Depth x Height: 44x42x160mm
- Benetech Infrared ThermometerDeskripsi:Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
- JONNESWAY Booster Cable (Kabel Jumper Aki)atribut:
- Size (Amp): 500Amp
- ZOYI Infrared ThermometerDeskripsi:Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gunatribut:
- Emissivity: 0.95 Preset
- Accuracy (°C): ±1.5
- D:S Ratio: 12:1
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- TEKIRO Impact Driver Set (Obeng Ketok)Deskripsi:Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadiumatribut:
- Material: Chrome Vanadium
- JTC Booster Cable (Kabel Booster)atribut:
- Length: 10 ft
- Kenmaster Booster Cable (Kabel Jumper)Deskripsi:Kabel booster adalah alat untuk menghidupkan baterai aki mobil, salah satu peralatan mobil darurat yanh perlu ada didalam kendaraan Anda.- Salah satu perkakas penting dalam mobil. - Ringan. - Berkualitas. - Kenmaster Kabel Booster 200A. Keterangan : - Multistranded copper for high conductivity. - Suitable for commercial vehicles and plants. - 6V, 12V or 24V. - Heavy flexible insulation. - Cable length: 2M. - Diameter kabel 1cm. - Capasity : 200Amp.atribut:
- Color: Black-Red
Daftar Harga termometer non contact Terbaru October 2026
| Icare Thermometer Non Contact | Rp1.299.900 |
| KRISBOW Infrared Thermometer (Pengukur Suhu) | Rp519.900 |
| Vention Dark Color Cat6 UTP Gigabit Ethernet RJ45 LAN Cable (Kabel LAN) | Rp14.900 |
| TRUSCO Termometer Inframerah | Rp1.299.900 |
| KRISBOW Booster Cable LED (Kabel Booster) | Rp229.900 |
| EZREN Car Battery Jumper Cable (Kabel Booster Aki) | Rp439.900 |
| KRISBOW Cable Jumper 200A (Kabel Booster) | Rp109.900 |
| TOTAL Jumper Cable (Kabel Jumper) | Rp119.900 |
| Mitutoyo Tire Depth Gage | Rp5.499.900 |
| SK Digital Pocket Depth Gauge (Alat Ukur Kedalaman Digital) | Rp359.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/j0P101516684-11.jpg)
/b7P106615403-1.jpg)

/hzP107069647-2.jpg)
/16P108489042-1.jpg)
/caP104564442-2.jpg)
/lqP104080782-3.jpg)

/2vP105273103-1.jpg)
/16P105273042-1.jpg)


/n5P104081833-1.jpg)


/qrP101003963-2.jpg)
/P101530833-1.jpg)
/duP106123498-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)