Beli termometer krisbow di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    KRISBOW Infrared Thermometer
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  2. KRISBOW Termometer dengan Titik Embun
    Mulai

    Rp1.799.900

    KRISBOW Termometer dengan Titik Embun
    atribut:
    • Humidity Range: 0 to 100 %RH ± 3.5°C @ 20 to 80 %RH
    • Dew Point Range: -30 to 100°C (-22 to 212°F) ± 2% of reading
    • Resolution: 0.1
    • Display: 3-1/2 digit (1999 count) LCD with backlighting
    • Response Time (ms): < 150
    • Diode laser: Output <1mW, Wavelength 630 to 670nm, class 2 (II) Laser product
    • Emissivity: Fixed at 0.95
    • Field of View: D/S = Approx. 12:1 ratio (D = distance, S = spot)
    • Power Off: Automatic shut off after 15 minutes, approx.
    • Power Supply: 9V battery
    • Spectral Response (µm): 8 to 14
    • Temperature Range (°C): -50 to 400
    • Unit Dimensions (HxWxD)(mm): 168x86x58
  3. KRISBOW Termometer Inframerah Dual Laser
    Mulai

    Rp1.799.900

    KRISBOW Termometer Inframerah Dual Laser
    Deskripsi:
    - Simply by pointing the meter and pressing a button to measure- Dual laser targeting for fast positioning maximum target- Adjustable Emissivity for different object- Emissivity: Adjustable from 0.10 to 1.0- Field of view: D/S = Approx. 20:1 ratio (D = distance, S = spot)- Diode laser: Output
    atribut:
    • Accuracy (°C): +/-1% / +/-1.0
    • Resolution: 0.1
    • Repeatability (°C): +/-1
    • Display: 3-1/2 digit (1999 count) LCD with backlight
    • Response Time (ms): <150
    • Measurement Range (°C): -50 to 800
    • Power Supply (V): Battery 9
  4. AS ONE K Thermocouple Sheath Type With Connector
    Mulai

    Rp849.900

    AS ONE K Thermocouple Sheath Type With Connector
    atribut:
    • Material: Sheath / stainless steel (SUS304), lead wire coating / glass
    • Type: Sheath type with connector
    • Lead Wire (m): 2
    • Terminal specifications: omega type connector
  5. MASTECH Thermocouple with Data Logging
    Mulai

    Rp3.199.900

    MASTECH Thermocouple with Data Logging
    Deskripsi:
    Thermocouple dengan dual channel dari Mastech yang berkualitas dan harga terjangkau
    atribut:
    • Dimensions (mm): 190x89x42
  6. AND Thermometer
    Mulai

    Rp439.900

  7. KRISBOW Termometer Food Grade
    Mulai

    Rp989.900

    KRISBOW Termometer Food Grade
    atribut:
    • Item: Food Service Thermometer
    • Safety Approval: CE, HACCP
    • Type: Food Safe Infrared & Contact Thermometer
    • Unit Dimensions (cm): 14x3.5x2
    • Packing Dimensions (cm): 22.5x12.5x3.5
  8. KRISBOW Termometer Digital
    Mulai

    Rp1.199.900

    KRISBOW Termometer Digital
    atribut:
    • Dimensions (mm): 165x76x43
    • Type Input: Dual
    • Temperature Range (°C): 20 - +1000
    • Temperature Range (°F): 4 - +1832
  9. Amprobe Thermocouple Digital Thermometer
    Mulai

    Rp3.199.900

    Amprobe Thermocouple Digital Thermometer
    Deskripsi:
    - The Amprobe Thermometer is the professional choice for HVAC technicians, electricians, research, industrial process, and quality control, these thermometers offer dual inputs for easy super-heat and sub cool temperature measurements.- To monitor and track temperatures, the multi-logging thermometers feature real-time clocks with calendar, user-selectable recording intervals, and easy data recall using up and down keys.
    atribut:
    • Temperature Range (°C): -200 to 1372
    • Thermocouple: K
    • Accuracy (%): ±0.1
    • Number of Parameters: 1 (Display)
    • Temperature Range (°F): K Thermocouple Type: -328 to 2501 (-200 °C 1372 °C)
  10. AND Thermocouple Thermometer (K Type)
    Mulai

    Rp1.099.900

    AND Thermocouple Thermometer (K Type)
    Deskripsi:
    Thermocouple(K) Thermometer 1 Channel
  11. Extech Thermocouple Digital Thermometer
    Mulai

    Rp9.699.900

    Extech Thermocouple Digital Thermometer
    Deskripsi:
    - Records data on an SD card in Excel format- Offset adjustment used for zero function to make relative measurements.- Records readings with real date and time stamp.- Min/Max, Data Hold, Auto Power Off.
    atribut:
    • Accuracy (%): ±0.4% +1.8°F/1°C (Types J, K, E, T, Pt100) ±0.5% +2°F/1°C (Types R, S)
    • Thermocouple: K,E,J,R,S,T
    • Temperature Range (°C): -200 to 850
    • Dimensions (mm): 182x73x4735
    • Memory Capacity : 20M data records using a 2G SD card
    • Power: 6 x AA (1.5V) batteries
    • Resolution (°): 0.1/1
  12. Fort Kabel Sensor Suhu (Thermocouple)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp21.900

    Fort Kabel Sensor Suhu (Thermocouple)
    atribut:
    • Cable Size (mm): 5x2000
  13. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  14. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  15. Hanna Instruments Wire K-Type Thermocouple Probe
    Mulai

    Rp3.199.900

    Hanna Instruments Wire K-Type Thermocouple Probe
    Deskripsi:
    The HI766Z is a wire K-type thermocouple probe for ovens designed for use with a thermocouple thermometer. The stainless steel wire sensor extends 1 m (3.3'), 3 m (9.9'), or 7 m (22.9') to the thermocouple connector with the meter; the HI766Z does not incorporate a handle. The thin yet sturdy wire probe allows users to obtain highly accurate readings inside ovens.
    atribut:
    • Application: Ovens
    • Probe Dimensions (mm): Diameter: 1.5 (0.06\"), Length: 255 (10\")
    • Probe Material: Stainless Steel
    • Response Time (90% of final value): 4 seconds
    • Maximum Temperature (°C): 1100 (2000 degree F)
  16. Autonics Thermocouple
    Mulai

    Rp309.900

    Autonics Thermocouple
    atribut:
    • Cable Length (mm): 2
  17. Custom General K Type Thermocouple Thermometer Sensor (Non-Waterproof)
    72%
    Mulai

    Rp709.900

Daftar Harga termometer krisbow Terbaru March 2026
KRISBOW Infrared ThermometerRp469.900
KRISBOW Termometer dengan Titik EmbunRp1.799.900
AS ONE Thermocouple Tipe K BerlapisRp619.900
KRISBOW Termometer Inframerah Dual LaserRp1.799.900
AS ONE K Thermocouple Sheath Type With ConnectorRp849.900
MASTECH Thermocouple with Data LoggingRp3.199.900
AND ThermometerRp439.900
KRISBOW Termometer Food GradeRp989.900
KRISBOW Termometer DigitalRp1.199.900
Amprobe Thermocouple Digital ThermometerRp3.199.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)