Beli termometer gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Termometer Inframerah Dual Laser
    Mulai

    Rp1.799.900

    KRISBOW Termometer Inframerah Dual Laser
    Deskripsi:
    - Simply by pointing the meter and pressing a button to measure- Dual laser targeting for fast positioning maximum target- Adjustable Emissivity for different object- Emissivity: Adjustable from 0.10 to 1.0- Field of view: D/S = Approx. 20:1 ratio (D = distance, S = spot)- Diode laser: Output
    atribut:
    • Accuracy (°C): +/-1% / +/-1.0
    • Resolution: 0.1
    • Repeatability (°C): +/-1
    • Display: 3-1/2 digit (1999 count) LCD with backlight
    • Response Time (ms): <150
    • Measurement Range (°C): -50 to 800
    • Power Supply (V): Battery 9
  2. Benetech Infrared Thermometer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp499.900

    Benetech Infrared Thermometer
    Deskripsi:
    Infrared Thermometer Benetech merupakan Unit yang terdiri dari Optik, Penguat Sinyal Sensor Suhu, Rangkaian Pemrosesan dan Layar LCD Optik. Mengumpulkan energi inframerah yang dipancarkan oleh objek dan fokus ke Sensor. Kemudian sensor menerjemahkan energi menjadi sinyal listrik. Sinyal ini akan berubah menjadi digital yang ditampilkan pada LCD setelah penguat sinyal dan rangkaian pemrosesan.
  3. TEDMORE Vogel Infrared Thermometer Gun
    75%
    Mulai

    Rp1.499.900

    TEDMORE Vogel Infrared Thermometer Gun
    Deskripsi:
    Gun-shaped, with temperature sensor and switchable laser point For quick determination of temperatures via a sensor or contact-less The device was built according to the current state of the art, it meets the strict requirements of the applicable European and national guidelines
    atribut:
    • Measurement Range (°C): 32-42 (89.6 - 107.6°F)
    • Accuracy: ± 0.3° C (± 32.54° F)
    • Repeatability (°C): 0.3
  4. KRISBOW Infrared Thermometer
    Rating:
    100% of 100
    (2)
    Mulai

    Rp469.900

    KRISBOW Infrared Thermometer
    Deskripsi:
    Thermometer inframerah untuk mengukur suhu permukaan seperti tubuh manusia, benda kerja, dan panel listrik
  5. FLUKE Infrared Thermometer
    Mulai

    Rp1.399.900

    FLUKE Infrared Thermometer
    Deskripsi:
    - No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.
    atribut:
    • Minimum Temperature Display (°C): 0.1
  6. KRISBOW Termometer dengan Titik Embun
    Mulai

    Rp1.799.900

    KRISBOW Termometer dengan Titik Embun
    atribut:
    • Humidity Range: 0 to 100 %RH ± 3.5°C @ 20 to 80 %RH
    • Dew Point Range: -30 to 100°C (-22 to 212°F) ± 2% of reading
    • Resolution: 0.1
    • Display: 3-1/2 digit (1999 count) LCD with backlighting
    • Response Time (ms): < 150
    • Diode laser: Output <1mW, Wavelength 630 to 670nm, class 2 (II) Laser product
    • Emissivity: Fixed at 0.95
    • Field of View: D/S = Approx. 12:1 ratio (D = distance, S = spot)
    • Power Off: Automatic shut off after 15 minutes, approx.
    • Power Supply: 9V battery
    • Spectral Response (µm): 8 to 14
    • Temperature Range (°C): -50 to 400
    • Unit Dimensions (HxWxD)(mm): 168x86x58
  7. ZOYI Infrared Thermometer
    Mulai

    Rp269.900

    ZOYI Infrared Thermometer
    Deskripsi:
    Termometer Infrared Digital untuk mengukur suhu segala benda padat, cair atau gas. Suhu benda, air, api atau mesin, yang mudah dan sulit dijangkau. Tanpa perlu ditempelkan ke benda sehingga mudah dan praktis dalam penggunaannya.Handheld Digital Laser LCD Display IR Infrared Thermometer Auto Temperature Meter Sensor Gun
    atribut:
    • Emissivity: 0.95 Preset
    • Accuracy (°C): ±1.5
    • D:S Ratio: 12:1
  8. SHINWA Thermometer Bar Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp52.900

  9. DV Industrial IR Thermogun
    Mulai

    Rp249.900

    DV Industrial IR Thermogun
    Deskripsi:
    Digital Meter & Auto Fire Off. Best Quality, Affordable Price.
  10. AND Infrared Thermometer
    Mulai

    Rp1.999.900

    AND Infrared Thermometer
    Deskripsi:
    Infrared Thermometer AND memungkinkan pengukuran suhu non-kontak secara cepat dan akurat. Cocok untuk industri makanan, HVAC, dan aplikasi medis atau otomotif.
  11. Sanwa Instrument Laser power meter
    Mulai

    Rp6.399.900

    Sanwa Instrument Laser power meter
    atribut:
    • Cord Length (mm): 500
    • Size (mm): 76x17x117
    • Display: Numeric part/4039 counts, bar graph part/41 segments
    • Function: Minimum/Maximum value hold, , Auto power save (After about 15 minutes)
    • Direct Reading Wavelength Specification (nm): 633
    • Wavelength Indication: Standard wavelength
    • Accuracy: ± 5% (1 - 4 mW Range at 633 nm)
    • Direct Reading Calibration Wavelength (nm): 633
    • Measurement Range (uW-mW): 40.39, 403.9 - 4.039, 40.39
    • Package Size (mm): 85x155x30
    • Photo Detector (mm): Si photodiode (9)
    • Power Supply: LR 44 (Button battery) * 2 pieces (Sold separately)
    • Sampling Time (s): Numeric part/about 3, Bar graph part/about 30
  12. TRUSCO Termometer Inframerah
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    TRUSCO Termometer Inframerah
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
    atribut:
    • Emissivity: 0.95 (Fixed)
    • Measuring Temperature Range: -50 to 330°C
    • Power Supply: 9V dry batteryx1 (sold separately)
    • Temperature Min Display: 0.1°C
    • Dimension (WxDxH) (mm): 36 x 89 x 134
    • Distance Versus Measurement Range Ratio (D vs. S): 12vs.1
  13. Alla France Thermometer
    BARU
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    Alla France Thermometer
    Deskripsi:
    A full line of ecological precision thermometers to preserve our environment.Mercury free thermometers. A lucky four leaved clover identifies the range.They feature a special ring/hook that can be clipped on the glass, patented by Alla France.Yellow back glass thermometers, giving a much better reading than the white back, diameter 6 - 7 mm.With a safe blue organic filling liquid.In case of breakage the residue after decomposition becomes H2O + CO2.
  14. Shinwa Rules Termometer Ruangan Digital
    Mulai

    Rp739.900

    Shinwa Rules Termometer Ruangan Digital
    Deskripsi:
    Dimension- (Body) 129x117x24.5mm- (Probe section) Ø 5x50mm
    atribut:
    • Characteristics: waterproof
    • Power: AAA alkaline batteryx1
    • Type of display Temperature: Digital
    • Measurment Range: -50 to 90°C
    • Measurement Interval: 1 second
    • Body Material: ABS resin, an acrylic resin
    • Cord Length: 3m
    • Dimension (Body) (mm): 129x117x24.5
    • Dimensions (Probe section) (mm): phi 5x50
    • Material (temperature sensor unit): Stainless, vinyl chloride resin
    • Minimum: 0.1°C
    • Operating Temperature Range (Body): -5-50°C
    • Operating Temperature Range (Temperature sensor unit): -50 to 90°C
    • Precision: ± 1°C (0-40), ± 2°C (otherwise)
    • Waterproof (Body): Protection class IPX4
    • Waterproof (temperature sensor unit): Protection grade IPX7
  15. Hioki Infrared Thermometer
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.599.900

    Hioki Infrared Thermometer
    Deskripsi:
    -With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
  16. KRISBOW Sarung Tangan Las TIG Kulit Emas
    Mulai

    Rp209.900

    KRISBOW Sarung Tangan Las TIG Kulit Emas
    atribut:
    • Color: Blue
    • Dimensions (cm): 30x16x2
    • Material: Leather
    • Size (inch): 12
    • Type: Welding Glove
  17. FLUKE Infrared Thermometer
    Mulai

    Rp3.999.900

    FLUKE Infrared Thermometer
    Deskripsi:
    Fluke Infrared Thermometer memberikan akurasi penargetan laser tunggal. Memiliki laser tunggal dan rasio jarak ke titik 10: 1. Dapat digunakan untuk melakukan pengukuran suhu non-kontak pada transformator, motor, pompa, panel, pemutus, kompresor, saluran, saluran uap, katup, dan ventilasi. Ukurannya kecil dan sangat mudah digunakan. Laser tunggal membantu Anda menentukan target untuk pembacaan yang lebih akurat dan membuatnya lebih mudah untuk mengukur suhu di daerah yang sulit dijangkau. Dengan peringkat IP54 untuk ketahanan debu dan air, Anda dapat mengandalkan Fluke Infrared Thermometer untuk memberikan pengukuran suhu yang akurat dan berulang, hujan atau cerah, bahkan di lokasi industri yang paling kotor dan paling berdebu. Tahan dari kejatuhan setinggi 3 meter sehingga tidak perlu khawatir bahkan jika Anda bekerja dari tangga.
    atribut:
    • Accuracy: ±1.5°C or ±1.5% of reading
    • Emissivity: 0.10 to 1.00
    • Temperature Range (°C): -30 to 500
    • D:S Ratio: 10:1 (calculated at 90% energy)
  18. GEA Thermometer Alkohol
    Rating:
    100% of 100
    (1)
    Mulai

    Rp78.900

    GEA Thermometer Alkohol
    atribut:
    • Filling: Alkohol
  19. VICENZA Cangkir Set Segi Delapan
    Mulai

    Rp269.900

    VICENZA Cangkir Set Segi Delapan
    Deskripsi:
    Dibarengi dengan desain motif yang menarik dari Vicenza, Anda dapat menggunakan produk ini sebagai penyajian minuman untuk tamu yang berkunjung ke rumah Anda. Anda juga dapat menggunakan untuk menyajikan minuman di teras rumah Anda saat santai . Terdiri dari: 6 buah cangkir, 6 buah lepek, 1 buah rak. Digunakan untuk: Kopi, susu, kopi jahe Penyajian teh di sore hari
Daftar Harga termometer gun Terbaru March 2026
KRISBOW Termometer Inframerah Dual LaserRp1.799.900
Benetech Infrared ThermometerRp499.900
TEDMORE Vogel Infrared Thermometer GunRp1.499.900
KRISBOW Infrared ThermometerRp469.900
FLUKE Infrared ThermometerRp1.399.900
KRISBOW Termometer dengan Titik EmbunRp1.799.900
ZOYI Infrared ThermometerRp269.900
SHINWA Thermometer Bar TypeRp52.900
DV Industrial IR ThermogunRp249.900
AND Infrared ThermometerRp1.999.900

Data diperbarui pada 10/03/2026 (Harga belum termasuk PPN)