Beli terminal set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Flat Terminal SetDeskripsi:It is a convenient set with flat terminal male and female set.. To repair the headlight bulb connector.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Set Contents: Male, female terminals x 5 each
- Material: brass
- ECLIPSE Wire Connector & Wire Terminal KitDeskripsi:These sets include various types, sizes, and combinations of wire connectors, terminal connectors, and may include installation tools that work for all the products in the set.atribut:
- UNSPSC: 39121409
- Color: Blue; Red; Yellow
- Connector Assortment Type: Crimp Terminals
- For Conductor Material: Copper
- Insulation Material: Nylon/Vinyl
- Kit Type: Terminal
- Max. Wire Size (AWG): 10
- Maximum Operating Temperature (°F): 221
- Min. Wire Size (AWG): 22
- Number of Pieces: 176
- RohS Compliant: Yes
- Sizes Included (AWG): 12 to 10 AWG; 16 to 14 AWG; 22 to 16 AWG
- Standards: CSA; UL
- Terminal Type: Butt Splice ConnectorsRing Terminals
- Termination Style: Crimp
- Wire Sizes Included (AWG): 10 to 12; 14 to 16; 16 to 22
- Wire Type: Solid; Stranded
- monotaro Flat Type Terminal (110 Type)Deskripsi:To wire connectionatribut:
- Color: Gold
- Material: brass
- Available Power: DC12V140W below, DC24V240W below
- monotaro Flat Terminal 110 Type Coupler & Terminal SetDeskripsi:The connection of the electric wires, etc.atribut:
- Set Content: 2-pole couplers, 3-pole couplers, 4-pole coupler, 6-pole coupler (male, each three female), 9-pole coupler male, female (2 each), flat terminal 110-type male, female (each 65)
- Material: Coupler (nylon), terminal (brass)
- YAZAKI Flat Terminal / 110 Typeatribut:
- Material: Brass (rustproof)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rating: DC12V / 140W or less DC24V / 280W or less
- Compatible Cable (mm²): 0.5-1.25
- LOBSTER(LOBTEX) Flat Terminal 250 Series Matribut:
- Applicable Wire (mm²): 0.5 to 2
- Type: Female
- Fort Crimp Terminal Cable Lug (Skun)atribut:
- Material: Copper
- BRIDGE Flat Terminal 250 TypeDeskripsi:Terminal for 250 type coupler
- Kennedy Crimp Terminal Ring Type (Skun Bulat)Deskripsi:Red ring 4BA, 2BA and 1/4. Blue ring 2BA, 1/4 and 5/16. Yellow ring 1/4, 5/16 and 3/8. Spade blue, red and yellow. Average quantity: 300 pieces.atribut:
- Connector Type: Fork Ring
- Package Type: Assorted Kit
- Color: Blue-Red-Yellow
- Part Number: KEN5155620K
- Kennedy Terminals/Spades/Bulletsred/Blue/Ylw KitDeskripsi:Contents: Butt connectors: red, blue and yellow. Spade connectors (push-on female): 6.3mm - red, blue and yellow. Female bullet connectors: 4mm - red, and blue. Male bullet connectors: 4mm - red and blue. Average quantity: 240 pieces.atribut:
- Connector Type: Bullet (Female) Bullet (Male) Butt Push-On (Female)
- Package Type: Assorted Kit
- Color: Blue-Red-Yellow
- Part Number: KEN5155610K
- LOBSTER (LOBTEX) Electrical Terminal Kit with Crimping ToolDeskripsi:The crimping tool and terminal are set in a plastic case, centering on the frequently used plug-in terminal.For open barrel terminal / bare crimp terminal (P / B) sleeve.Elastomer resin is used for the grip.A grip that is easy to grip and does not hurt your hands even when cutting bolts.Car maintenance, factory maintenance, telephone / telegraph wiring, audio / TV / home appliance maintenance, work and various hobbies, wire cutters, open barrel terminal pressure, bolt cutters, bare crimp terminals, crimps for PB sleeves, wire strippers* Do not use for live lines (lines through which electricity is flowing).* Do not use for important crimping such as indoor wiring.* Lubricate the sliding parts regularly. Prevents friction and backlash.Set Contents : Electrical crimping tool FK1A, Giboshi type terminal M x 20, Giboshi type terminal F x 20, 110 series M x 20, 110 series F x 20, 250 series M x 20, 250 series F x 20, Quar-shaped terminal Φ4mm x 20, Quar-shaped terminal Φ5mm x 20, 110 series housing (4P) x 2, 250 series housing (6P) x 1, crimping sleeve with insulation coating x 20, insulation cap M x 20 Pieces, Insulation Cap F x 20, Terminal Kit Box (Dimensions 244 x 207 x 29 mm) x 1atribut:
- Applicable size (mm²): 1.25 ・ 2 (open barrel terminal crimping tooth opening/insertion terminal), 1.25 ・ 2 ・ 5.5 (bare crimping terminal, crimping tooth for PB sleeve), 0.75 to 5.5 (wire stripper)
- Overall Length L (mm): 235 (Electrical crimping tool)
- Set Count: 15
- Suitable Size: (Bolt cutter) M2.6-M5
- ESCO Simple tool battery terminal kitDeskripsi:Set contents: Plate type battery terminal Crimp type: (+) and (-) poles for large pole (38.0 mm2) x 2 each, (+) and (-) poles for small pole (22.0 mm2) x 2 each, Bolt type: (+) and (-) poles for large pole x 2 each, (+) and (-) poles for small pole x 2 each, Battery terminal cover Crimp type and bolt type x 1 each of red and black, Round bare crimp terminal 8.0, 14.0, 22.0, 38.0 mm2 (2 of each size), Insulating sleeve 8.0, 14.0, 22.0, 38.0 mm2 (1 of each size red and black), 312 tab 6 mm hole x 10, Simple crimping tool (8.0 to 38.0 mm2).
- NICHIFU Chain Type Crimp Terminal Flat Type Insertion Plug Balan Terminalatribut:
- Dimension T: 0.8mm
- Terminal Shape: Plug-in type
- Dimension E: 7.8mm
- Material (Terminal): Oxygen-free copper (electric tin plating)
- Type: Plug type connection terminal
- Wire Conjugation Range Stranded (mm²): 0.5 to 2.0
- Jappy One-Touch Connectoratribut:
- Applicable wire (mm): 0.65 to 2.0
- IV 7 Pieces Stranded Wire (mm²): 0.08 to 2.5 (3.5)
- Stranded Wire (mm²): 0.08 to 4.0
- Material: Nylon
- Rating (V/A): 32/400
- NICHIFU Crimp Terminal Fork Bare Type (Skun Y)atribut:
- Material: Oxygen Free Copper Strip/Tube (Electro-Tin-Plating)
- Standard: UL, CSA
Daftar Harga terminal set Terbaru March 2026
| monotaro Flat Terminal Set | Rp18.900 |
| monotaro Terminal Set (Skun) | Rp68.900 |
| ECLIPSE Wire Connector & Wire Terminal Kit | Rp699.900 |
| monotaro Flat Type Terminal (110 Type) | Rp39.900 |
| monotaro Flat Terminal 110 Type Coupler & Terminal Set | Rp309.900 |
| YAZAKI Flat Terminal / 110 Type | Rp169.900 |
| LOBSTER(LOBTEX) Flat Terminal 250 Series M | Rp169.900 |
| Fort Crimp Terminal Cable Lug (Skun) | Rp8.900 |
| BRIDGE Flat Terminal 250 Type | Rp139.900 |
| Kennedy Crimp Terminal Ring Type (Skun Bulat) | Rp619.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/bkP103191416-1.jpg)

/dmP103175490-1.jpg)


%20Flat%20Terminal%20250%20Series%20M/edP103609517-1.jpg)
/msP103842820-1.jpg)

/2gP102203088-4.jpg)
/1hP101004053-2.jpg)

%20Electrical%20Terminal%20Kit%20with%20Crimping%20Tool/agP111186376-1.jpg)


%20O%20Type/mtP103735821-1.jpg)

/1aP101004046-2.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20Hard%20Hat%20Suspension/e2P101575506-2.jpg)