LOBSTER (LOBTEX) Electrical Terminal Kit with Crimping Tool (Tang Crimping)
#Grup produk P111186376
Spesifikasi
| Applicable size (mm²) | 1.25 ・ 2 (open barrel terminal crimping tooth opening/insertion terminal), 1.25 ・ 2 ・ 5.5 (bare crimping terminal, crimping tooth for PB sleeve), 0.75 to 5.5 (wire stripper) |
|---|---|
| Overall Length L (mm) | 235 (Electrical crimping tool) |
| Set Count | 15 |
| Suitable Size | (Bolt cutter) M2.6-M5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The crimping tool and terminal are set in a plastic case, centering on the frequently used plug-in terminal.
For open barrel terminal / bare crimp terminal (P / B) sleeve.
Elastomer resin is used for the grip.
A grip that is easy to grip and does not hurt your hands even when cutting bolts.
Car maintenance, factory maintenance, telephone / telegraph wiring, audio / TV / home appliance maintenance, work and various hobbies, wire cutters, open barrel terminal pressure, bolt cutters, bare crimp terminals, crimps for PB sleeves, wire strippers
* Do not use for live lines (lines through which electricity is flowing).
* Do not use for important crimping such as indoor wiring.
* Lubricate the sliding parts regularly. Prevents friction and backlash.
Set Contents : Electrical crimping tool FK1A, Giboshi type terminal M x 20, Giboshi type terminal F x 20, 110 series M x 20, 110 series F x 20, 250 series M x 20, 250 series F x 20, Quar-shaped terminal Φ4mm x 20, Quar-shaped terminal Φ5mm x 20, 110 series housing (4P) x 2, 250 series housing (6P) x 1, crimping sleeve with insulation coating x 20, insulation cap M x 20 Pieces, Insulation Cap F x 20, Terminal Kit Box (Dimensions 244 x 207 x 29 mm) x 1
For open barrel terminal / bare crimp terminal (P / B) sleeve.
Elastomer resin is used for the grip.
A grip that is easy to grip and does not hurt your hands even when cutting bolts.
Car maintenance, factory maintenance, telephone / telegraph wiring, audio / TV / home appliance maintenance, work and various hobbies, wire cutters, open barrel terminal pressure, bolt cutters, bare crimp terminals, crimps for PB sleeves, wire strippers
* Do not use for live lines (lines through which electricity is flowing).
* Do not use for important crimping such as indoor wiring.
* Lubricate the sliding parts regularly. Prevents friction and backlash.
Set Contents : Electrical crimping tool FK1A, Giboshi type terminal M x 20, Giboshi type terminal F x 20, 110 series M x 20, 110 series F x 20, 250 series M x 20, 250 series F x 20, Quar-shaped terminal Φ4mm x 20, Quar-shaped terminal Φ5mm x 20, 110 series housing (4P) x 2, 250 series housing (6P) x 1, crimping sleeve with insulation coating x 20, insulation cap M x 20 Pieces, Insulation Cap F x 20, Terminal Kit Box (Dimensions 244 x 207 x 29 mm) x 1
Warning
*Do not use on live wires (wires with electricity flowing through them).*Do not use for important crimping such as indoor wiring.
*Please lubricate the sliding parts regularly. Prevents friction and rattling.
Feature
Crimping tools and terminals, mainly the frequently used plug-in terminals, are set in a plastic case.For open barrel terminals/bare crimp terminals (P/B) sleeves.
The grip uses elastomer resin.
The grip is easy to hold and won't hurt your hands when cutting bolts.
Use
Automobile maintenance, factory maintenance, telephone/telegraph wiring, audio/TV/home appliance maintenance, crafts and various hobbies, wire cutters, open barrel terminal pressure, bolt cutters, bare crimp terminals, crimp for P.B sleeves, wire strippers.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Electrical%20Terminal%20Kit%20with%20Crimping%20Tool%20(Tang%20Crimping)/agP111186376-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)

/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)

/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20635ml%201pc/52S042904182-1.jpg)
/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)/Epson%20Ink%20Printer%20in%20Bottle%20003%20(Tinta%20Printer)%20Black%2065ml%201pc/37S015689115-2.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)