Beli terminal motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KASUGA Terminal Block (Terminal Panel Listrik)
    38%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp33.900

  2. KASUGA Terminal Block
    Mulai

    Rp159.900

    KASUGA Terminal Block
    Deskripsi:
    A terminal block set which is assembled in advance to the required number of poles.Terminal cover and name seal accessory are included.
    atribut:
    • Number of Poles: 10
    • L x W x H (mm): 122 x 30 x 21
  3. monotaro Group Terminal Block
    Rating:
    100% of 100
    (2)
    Mulai

    Rp74.000

    monotaro Group Terminal Block
    Deskripsi:
    Produk ini juga sering disebut dengan Terminal Strip, Barrier Terminal
    atribut:
    • Material: [Terminal base] Phenol (black), [Cover] PC (transparent)/UL94-V0, [Conductive plate] Brass (nickel plating), [Terminal screw part] Iron (chromate), [Inscription seal] Fiber
    • Number of Poles: 6P
    • Type of Sign: Direct attachment
    • Rated Insulation Voltage (V) : 600
    • Terminal Connection: screw
    • Withstand Voltage (V) : 2500
  4. DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Mulai

    Rp1.900

    DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block UK. DIN Rail Type (1 Function).
    atribut:
    • Voltage Rate (V): 600
    • Mounting: DIN Rail T (1 Fungsi)
  5. monotaro Terminal Blocck Assembly 30A (Terminal Panel Listrik)
    Rating:
    80% of 100
    (1)
    Mulai

    Rp30.900

    monotaro Terminal Blocck Assembly 30A (Terminal Panel Listrik)
    atribut:
    • Terminal Screws: M4
    • Wiring System: screw
    • Material: [Terminal base] phenol (black), [Cover] PC (transparent) / UL94-V0, [conductive plate] Brass (nickel plating), [the terminal screw portion Iron (chromate), [noted seal] Fiber
    • Maximum Current (A) : 1.25mm 2 wire: 15,2mm 2 wire: 20,3.5mm 2 cable: 30
    • Mounting system: Directly attached
    • Rated Insulation Voltage (V) : 600
    • RoHS Directive: Correspondence
    • Withstand Voltage (V) : 2500
  6. KASUGA Terminal Block Rail Type (Terminal Panel Listrik)
    Mulai

    Rp1.099.900

    KASUGA Terminal Block Rail Type (Terminal Panel Listrik)
    atribut:
    • Terminal screw: M4×8.5
    • Mounting Method: DIN Rail
    • Wiring Method: Screw
    • Applicable Rail: Compatible with 35mm wide DIN rail
    • Applicable Wire (mm²): 3.5
    • Connectable Wire (mm²): 3.5
    • Maximum Current (A) : 30
    • Pitch between Terminals (mm): 11.5
    • Rated Current (IEC) (A): 40
    • Rated Current (JIS) (A): 40
    • Rated Current (UL) (A): 30
    • Rated Impulse with Stand Voltage (kV): 6
    • Rated Insulation Voltage (V) : 600
    • Type: Standard Type (jump up)
  7. Fort Terminal Block Krustin (Terminal Panel Listrik)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp12.900

  8. OMRON Terminal Block PCB Connector XW4B (Blok Terminal)
    Mulai

    Rp36.900

    OMRON Terminal Block PCB Connector XW4B (Blok Terminal)
    Deskripsi:
    Printed circuit board terminal block ideal for control equipment interface. Terminal block for miniaturization of control equipment. The connection terminal screw has a finger protection structure. Wires can be connected directly by a clamping method that does not require crimp terminals, greatly reducing man-hours. Adopting a unique wire crimp structure that does not apply direct force to the soldering part of the board. Compliant with VDE/IEC standards. UL standard certified products are standard products. For connector
    atribut:
    • Shape: Connector terminal block
    • Insulation Resistance (MΩ): 100 or more (DC500V)
    • Length (mm): Wire stripping length: 7 ± 1
    • Material (Housing): Polyamide resin (UL94V-0) / green
    • Operating Ambient Temperature (°C): -40 to +100
    • Terminal Shape: Power terminal block (socket)
  9. DV Terminal Block Fixed TB Series (Terminal Panel Listrik)
    Mulai

    Rp209.900

    DV Terminal Block Fixed TB Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block. Fixed Type.
    atribut:
    • Voltage Rate (V): 600
    • Mounting: Surface
  10. Kasuga Electric Set Terminal Block T10
    Mulai

    Rp119.900

    Kasuga Electric Set Terminal Block T10
    atribut:
    • Material: Main body: Phenol, Cover: Polycarbonate
    • Number of Poles: 6
    • Length (mm): 82
    • Width (mm): 30
    • Height (mm): 21
    • Rating: 250V-20A
    • Specification: Terminal screw M3.5
    • Commercial frequency and voltage resistance: 2000V 1 minute
    • Impulse voltage resistance: 4000V
    • Compatible Electric Wire (mm²): 0.75 to 2
  11. TOGI Terminal Block for DIN Rail
    53%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp4.900

    TOGI Terminal Block for DIN Rail
    Deskripsi:
    -We have obtained overseas standard certification so we can use it with confidence for overseas export.-It is a 2-stage type that considers space saving. -For signal, power supply, relay, 2D CAD.
  12. Fort Terminal Block Ceramic (Blok Terminal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.900

Daftar Harga terminal motor Terbaru October 2026
KASUGA Terminal Block (Terminal Panel Listrik)Rp33.900
KASUGA Terminal BlockRp159.900
Phoenix Contact Terminal Block (Terminal Panel Listrik)Rp63.900
monotaro Group Terminal BlockRp74.000
DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)Rp1.900
IDEC Terminal Block Black (Terminal Panel Listrik)Rp8.900
monotaro Terminal Blocck Assembly 30A (Terminal Panel Listrik)Rp30.900
Fort Terminal Block TC Series (Blok Terminal)Rp21.900
KASUGA Terminal Block Rail Type (Terminal Panel Listrik)Rp1.099.900
Fort Terminal Block TR Series Rail Type (Terminal Panel Listrik)Rp14.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)