Beli terminal lug di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panduit Crimp Terminal Metric Lug (Skun)Deskripsi:Metric LugOne-hole, metric conductor, standard barrel with window lug, 10mm2 wire, M5 stud hole.For Use with class 2 Stranded Copper Conductors Type LCMA :> Inspection window to visually assure full conductor insertion> Tin Plated to inhibit corrosion> UL Listed, UL Recognized, and CSA certificated to 35 KV and Temperature rated to 90 Degrees C when crimped with Panduit tools and dies> Product information marked on connector for selection and installation> Rounded tongue convenient for use in tight spaces> Internally beleved wire entry for fast and easy installation.
- JST Round Terminal (R Type)Deskripsi:Compatible Tool (Pneumatic Type): YA-1/YA-2/YAT-1A/YAT-2A/YAD-1A/YAD-2A/YA-4/YAT-4A/YAD-4Aatribut:
- Terminal Shape: circular
- Type: Bare crimp terminal
- Material (Terminal): Oxygen free copper
- NICHIFU Crimp Terminal with Insulating Coating (TC Type) Rod Shapeatribut:
- Rated Voltage: 300V
- Dimension L: 11.0mm
- Terminal Shape: A bar shape
- CSA Standard Acquisition: Yes
- Characteristics: Fire retardant
- Insulator Shape: Model TME
- Material (Insulator): PVC
- Material (Terminal): Oxygen-free copper (electric tin plating)
- Operating Temperature Range: -40 to +75°C
- Terminal: HS (high solid)
- UL Standard Acquisition: Yes
- NICHIFU Crimp Terminal with Insulating Coating (TMD R Type) Round Typeatribut:
- Operating Temperature Range: -40 to +75°C
- UL Standard Acquisition: Yes
- TRUSCO Cable Ties (Pengikat / Kabel Tis)Deskripsi:Use:Bundle and fix of cable and electrical material. Outdoor worksite bundling.atribut:
- Color: Black
- Specifications: Braid
- DV Crimp Terminal SC Copper Lug (Skun Tembaga)atribut:
- Material: 99.95% copper, coated by galvanized zinc
- Sato Parts Terminal Block Lug Type (Terminal Panel Listrik)atribut:
- Rated Voltage (V): 125
- Type of Sign: Direct attachment
- Terminal Connection: Others
- Color (Body): B (black)
- Suitable Crimping Terminal: Lug terminal
- Terminal Spacing (mm): 9
- JST Crimp Terminal (Skun)Deskripsi:-A bare crimp terminal with rounded contact surface (tongue) and mounting hole for fixing screws.-Used to connect soft copper stranded wire, or single electrical wire.
- Fort Crimp Terminal Cable Lug (Skun)atribut:
- Material: Copper
- TWECO Welding Cable LugDeskripsi:These welding cable lugs crimp or solder to the end of the welding cable. The lug slides over the cable and then placed in a crimper or soldered to create a strong connection.atribut:
- UNSPSC: 23171511
- Stud Hole Diameter: 17/32
- LARKIN Crimp Terminal Fork Type (Skun Y)Deskripsi:Berfungsi untuk penyambungan kabel ke terminal atau panel dengan dibautkan pada bussbar atau panel.Mudah PemasanganTahan KorosiTerminal dan Connector
- Non Brand Crimp Terminal SC Lug (Skun)atribut:
- Shape: Square
- LPS Thermaplex Hi-Temp Bearing Greaseatribut:
- Size (g): 400
- NGLI: 2
- RIDGID Dark Thread Cutting Oilatribut:
- Size (L): 3.8
- Catalog Number: 70830
- Capacity (gal): 1
Daftar Harga terminal lug Terbaru March 2026
| NICHIFU Solderless Terminal | Rp119.900 |
| Panduit Crimp Terminal Metric Lug (Skun) | Rp539.900 |
| JST Round Terminal (R Type) | Rp67.900 |
| NICHIFU Crimp Terminal with Insulating Coating (TC Type) Rod Shape | Rp479.900 |
| NICHIFU Crimp Terminal with Insulating Coating (TMD R Type) Round Type | Rp389.900 |
| TRUSCO Cable Ties (Pengikat / Kabel Tis) | Rp359.900 |
| DV Crimp Terminal SC Copper Lug (Skun Tembaga) | Rp86.900 |
| Sato Parts Terminal Block Lug Type (Terminal Panel Listrik) | Rp15.900 |
| HSS Terminal Cable Lug | Rp29.900 |
| NICHIFU Crimp Terminal Ring Type (Skun Bulat) | Rp52.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/mcP102089804-2.jpg)
/P102906343-1.jpg)
%20Rod%20Shape/P102912821-1.jpg)
%20Round%20Type/P102912645-1.jpg)
/P101000853-1.jpg)
/miP105168810-2.jpg)
/4hP110808161-1.jpg)

/1hP101004053-2.jpg)
/P102740136-1.jpg)
/msP103842820-1.jpg)
%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Kabel%20Las/TWECO%20Welding%20Cable%20Lug/phP109500917-1.jpg)


/4hP109185161-1.jpg)
/m2P106630794-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Gemuk/LPS%20Thermaplex%20Hi-Temp%20Bearing%20Grease/6oP107358240-1.jpg)