Beli terminal blok listrik di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Takachi Electric Industry Kotak Terminal (Box Penghubung)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp239.900

    Takachi Electric Industry Kotak Terminal (Box Penghubung)
    Deskripsi:
    A terminal box that integrates a box and a terminal block.Waterproof and dustproof protection grade is IP65.TMB-4P/6P/10P are equipped with Φ21 knockout.
    atribut:
    • Terminal Block: 6P
    • Material: Flame-retardant ABS (UL94V-0)
    • Color: Light Gray
    • Applicable Terminal: R1.25-3.5
    • Characteristic: Waterproof/Dustproof/Flame Retardant
    • Length (mm): 91
    • Width (mm): 75
  2. DV Box Penghubung (Kotak Sambung Listrik)
    Mulai

    Rp67.900

    DV Box Penghubung (Kotak Sambung Listrik)
    Deskripsi:
    Control Box & Switch. High Quality Material.
    atribut:
    • Ingress Protection: IP66
  3. TAKACHI ELECTRONICS ENCLOSURE Junction Box with Built-In Terminal Block TMB Series (Kotak Sambungan)
    Mulai

    Rp199.900

    TAKACHI ELECTRONICS ENCLOSURE Junction Box with Built-In Terminal Block TMB Series (Kotak Sambungan)
    Deskripsi:
    A terminal box in which the box and terminal block are integrated. The waterproof / dustproof protection grade is IP65. TMB-4P / 6P / 10P comes with a Φ21 knockout.
    atribut:
    • Material: Flame retardant ABS (UL94V-0)
    • Color: Light gray
    • Feature: Waterproof / dustproof / flame retardant
    • Suitable Terminal: R1.25-3.5
  4. Boss Junction Box with Cable Sleeve
    Mulai

    Rp29.900

    Boss Junction Box with Cable Sleeve
    atribut:
    • Diameter (mm): 27
  5. Phoenix Contact Box Penghubung (Kotak Sambung Listrik)
    Mulai

    Rp559.900

    Phoenix Contact Box Penghubung (Kotak Sambung Listrik)
    Deskripsi:
    Junction box, material: Stainless steel, 316L/1.4404, surface resistance: brushed, silver, 1000 mmx1000 mmx300 mm, type of locking: Door with replaceable hinge, scope of supply - ATD: Door hinge with quarter turn locking, Mounting plate, Double-bit key, Fixing angle with mounting screws, M12 grounding bolts, affixed externally, Installation notes, Door hinge with quarter turn locking
  6. KASUGA Terminal Block (Terminal Panel Listrik)
    38%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp33.900

  7. monotaro Relay Terminal Box (Kotak Relay)
    Mulai

    Rp229.900

    monotaro Relay Terminal Box (Kotak Relay)
    Deskripsi:
    For the input of the sensors and the like, as a relay BOX for the output of the motor and the like.
    atribut:
    • Rated Voltage (V): 250
    • Rated Current (A): 15
    • Protection Class: IP66
    • Applicable Wire (mm²): 1.5 (single wire)
    • Material (Main Unit): PBT
    • Operating Temperature Range (°C): -40~75
    • Withstand Voltage (V) : 10K
  8. Takachi Electric Industry Box Terminal Seri TMB (Kotak Sambung Listrik)
    Mulai

    Rp629.900

    Takachi Electric Industry Box Terminal Seri TMB (Kotak Sambung Listrik)
    Deskripsi:
    Terminal box with integrated box and terminal block.Waterproof and dustproof protection rating is IP65.TMB-4P/6P/10P comes with Φ21 knockout.
    atribut:
    • Terminal Block: 15P
    • Material: Flame-retardant ABS (UL94V-0)
    • Color: Light Gray
    • Characteristic: Waterproof, dustproof, flame retardant
    • Dimension H (mm): 70
    • Dimension W (mm): 100
    • Dimensions l (mm): 185
    • Suitable Terminals: R1.25-3.5
  9. Mesin HL Benang
    Rating:
    100% of 100
    (1)
    Mulai

    Rp37.900

  10. Legrand Industrial Box Plastic (Kotak Saklar)
    Mulai

    Rp409.900

    Legrand Industrial Box Plastic (Kotak Saklar)
    Deskripsi:
    Box Panel Listrik PlastikPermukaan halus Opsi untuk perbaikan:- Bagian dalam: 4 lubang persegi panjang di belakang kotak- 4 sudut di luar tempat kabel, dengan sekrup Ø4- Menggunakan wall mounting lug Cat. No 358 2 (kecuali box 13 x 75 x 74 mmIP 55 - IK 7 Grey RAL 735- Class II dilengkapi dengan tutup pelindung untuk sekrup (disediakan)- Perlengkapan dapat dipasang pada rail atau solid plate- Terminal blok IP 2X terletak di bagian atas ukuran 13 x 13 mm- Tutup dibuka/ditutup dengan 1/4 putaran obeng minus. Indikasi posisi tertutup/terbuka: I/O- Tutup pelindung dengan sambungan, kecuali box 31 x 24 mm dan 36 x 27 mm- Tutup buram- Dimensi bagian dalam - Tinggi x Lebar x Kedalaman (mm): 13 x 75 x 74
    atribut:
    • Surface Protection: Untreated
    • IP Protection: IP55
    • Color: Grey
  11. Takachi Electric Industry Kotak Kedap Air IP67 (Box Tahan Air)
    Mulai

    Rp309.900

    Takachi Electric Industry Kotak Kedap Air IP67 (Box Tahan Air)
    Deskripsi:
    It is a polycarbonate box with excellent impact resistance.Holes for wiring can be processed with M screw size knockouts.It can be used for various purposes such as terminal relay box, control box for control, and communication box.
  12. TAKACHI ELECTRONICS ENCLOSURE Ip67 Waterproof Box Wp Series
    Mulai

    Rp139.900

    TAKACHI ELECTRONICS ENCLOSURE Ip67 Waterproof Box Wp Series
    Deskripsi:
    It can be mounted on a wall or metal fittings simply by removing the blind cover. The protection class IP67, the white gray color is made of ASA resin, which is resistant to discoloration and deterioration due to ultraviolet rays, and the charcoal gray color is made of flame-retardant ABS resin.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. Takachi Electric Industry Aluminum Chassis with Cover
    Mulai

    Rp169.900

    Takachi Electric Industry Aluminum Chassis with Cover
    atribut:
    • Color: Metallic Silver
    • Material: Aluminium
  14. Phoenix Contact Terminal Block Disconnect Type (Terminal Panel Listrik)
    Mulai

    Rp71.900

    Phoenix Contact Terminal Block Disconnect Type (Terminal Panel Listrik)
    atribut:
    • Insulating Material: PA
    • Overvoltage Category: III
    • Insulating Material Group: I
  15. TAKACHI ELECTRONICS ENCLOSURE External Mounting Feet (for OPCP/OPCM/WPCP/WPCM/RPCP Series)
    Mulai

    Rp139.900

    TAKACHI ELECTRONICS ENCLOSURE External Mounting Feet (for OPCP/OPCM/WPCP/WPCM/RPCP Series)
    atribut:
    • Color: White gray
    • Material: Polyamide
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Type: external mounting feet
Daftar Harga terminal blok listrik Terbaru October 2026
Phoenix Contact Terminal Block (Terminal Panel Listrik)Rp63.900
Takachi Electric Industry Kotak Terminal (Box Penghubung)Rp239.900
DV Box Penghubung (Kotak Sambung Listrik)Rp67.900
TAKACHI ELECTRONICS Box Terminal TMB (Kotak Sambung Listrik)Rp1.299.900
TAKACHI ELECTRONICS ENCLOSURE Junction Box with Built-In Terminal Block TMB Series (Kotak Sambungan)Rp199.900
Boss Junction Box with Cable SleeveRp29.900
Phoenix Contact Box Penghubung (Kotak Sambung Listrik)Rp559.900
KASUGA Terminal Block (Terminal Panel Listrik)Rp33.900
monotaro Relay Terminal Box (Kotak Relay)Rp229.900
Takachi Electric Industry Box Terminal Seri TMB (Kotak Sambung Listrik)Rp629.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)