Beli terminal block din rail di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Phoenix Contact Terminal Block Feed-Through Spring-Cage (Terminal Panel Listrik)
    Mulai

    Rp69.900

    Phoenix Contact Terminal Block Feed-Through Spring-Cage (Terminal Panel Listrik)
    atribut:
    • Insulating Material: PA
    • Degree of Pollution: 3
    • Overvoltage Category: III
    • Insulating Material Group: I
    • Number of Rows: 2
  2. DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Mulai

    Rp1.900

    DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block UK. DIN Rail Type (1 Function).
    atribut:
    • Voltage Rate (V): 600
    • Mounting: DIN Rail T (1 Fungsi)
  3. WEIDMULLER Terminal Block (Terminal Panel Listrik)
    Mulai

    Rp90.900

    WEIDMULLER Terminal Block (Terminal Panel Listrik)
    Deskripsi:
    -A small terminal block that can be mounted directly onto machines.-A clamp type that does not require a round terminal and can connect stripped wires as it is.-Contributes to space saving as a relay terminal block.-For relay terminal blocks in places with no space.
  4. Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp599.900

    Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 3P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 400 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  5. KASUGA Terminal Block (Terminal Panel Listrik)
    38%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp33.900

  6. WAGO Terminal Block
    Mulai

    Rp729.900

    WAGO Terminal Block
    Deskripsi:
    -A spring type terminal block that reduces man hours and space needed, and does not loosen requiring no maintenance.-Solid wire and stranded wire with ferrule can be connected only by inserting the wire.-A jumper for 2002 series terminal block.-Can connect between terminal blocks just by insertion.-For wirings on control panels and in relay boxes.-For electrical connections between terminal blocks.
    atribut:
    • Color: Black
    • Density: 65kg/m³
    • Material: Polyethylene Foam
    • Purpose of Use: For wirings on control panels and in relay boxes.
    • Thickness: 20mm
    • W x L: 1000x1000mm
    • Working Temperature Range: -20 to 70°C
  7. Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp369.900

    Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)
    Deskripsi:
    Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kali
    atribut:
    • Number of Poles: 2P
    • Breaking Capacity (kA): 6
    • Rated Operational Voltage (V): 230 (AC)
    • Curve Code: C
    • Frequency (Hz): 50/60
    • Magnetic Trip: 5-10xIn
    • Trip Unit: Thermal-magnetic
  8. DV Terminal Block DIN Rail TBC Series (Terminal Panel Listrik)
    Mulai

    Rp1.900

    DV Terminal Block DIN Rail TBC Series (Terminal Panel Listrik)
    Deskripsi:
    Terminal Block UK. DIN Rail Type (2 Function).
    atribut:
    • Voltage Rate (V): 600
    • Mounting: DIN Rail Ω (2 Fungsi)
  9. WAGO Splicing Connector 2-Conductor (Sambungan Kabel)
    Mulai

    Rp1.599.900

    WAGO Splicing Connector 2-Conductor (Sambungan Kabel)
    atribut:
    • Item: Splicing Connector
    • UNSPSC: 31160000
  10. FLOWLINE Non-Contact Ultrasonic Liquid Level Sensor
    Mulai

    Rp12.999.900

    FLOWLINE Non-Contact Ultrasonic Liquid Level Sensor
    Deskripsi:
    Ultrasonic liquid level sensor transmitters use high-frequency sound waves and transducers to measure and calculate remaining fluid volume in a storage container. Transmitters display measurements gathered by sensors.
    atribut:
    • Connection Type: NPT
  11. Phoenix Contact Terminal Block Power Distribution Type (Terminal Panel Listrik)
    Mulai

    Rp669.900

    Phoenix Contact Terminal Block Power Distribution Type (Terminal Panel Listrik)
    Deskripsi:
    Distribution block, nom. voltage: 690 V, nominal current: 24 A, number of connections: 6, number of positions: 1, connection method: Push-in connection, Rated cross section: 2.5 mm2, cross section: 0.14 mm2 - 4 mm2, mounting type: NS 35/7,5, NS 35/15, color: gray
  12. IFM Guided Wave Radar Liquid Level Sensor
    Mulai

    Rp21.999.900

    IFM Guided Wave Radar Liquid Level Sensor
    Deskripsi:
    IFM Efector LR Series sensor heads pair with compatible probes and tubes to create a complete, guided-wave, level sensor unit. Sensor heads generate electromagnetic waves that travel down tube-encased probes to measure and monitor liquid levels in containers and tanks.
    atribut:
    • UNSPSC: 41111931
    • Accuracy (mm): ±7
    • Body Material: Stainless Steel
    • Connection Size (inch): 3/4
    • Enclosure Rating: IP67
    • For Media Type: Oils; Water
    • Manufacturer Part Number: LR3000
    • Maximum Media Temperature (°F): 176
    • Maximum Operating Pressure (psi): 232
    • Mounting Orientation: Vertical
    • Nameplate Voltage (V): 18/30 DC
    • Number of Digital Outputs: 1
    • Number of analog outputs: 1
    • Output Wire Configuration: 4-Wire
    • Overall Length (inch): 2.5
    • Probe Material: 316 Stainless Steel
    • Probe Type: Rod
    • Process Connection (inch): 3/4
    • Product Type: Guided Wave Radar
    • Range (inch): 63
    • Standards: IEC 61131-9 CDV
    • Stem Length (inch): 63
    • Stem Material: 316 Stainless Steel
  13. KASUGA Terminal Block
    Mulai

    Rp159.900

    KASUGA Terminal Block
    Deskripsi:
    A terminal block set which is assembled in advance to the required number of poles.Terminal cover and name seal accessory are included.
    atribut:
    • Number of Poles: 10
    • L x W x H (mm): 122 x 30 x 21
Daftar Harga terminal block din rail Terbaru October 2026
Phoenix Contact Terminal Block Feed-Through Spring-Cage (Terminal Panel Listrik)Rp69.900
DV Terminal Block DIN Rail TBR Series (Terminal Panel Listrik)Rp1.900
WAGO Terminal Block with Push Button (Terminal Panel Listrik)Rp26.900
Phoenix Contact DIN Rail PerforatedRp189.900
WEIDMULLER Terminal Block (Terminal Panel Listrik)Rp90.900
Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Rp599.900
Phoenix Contact Terminal Block (Terminal Panel Listrik)Rp63.900
WAGO Electrical ConnectorRp149.900
Phoenix Contact Terminal Block Feed-Through (Terminal Panel Listrik)Rp61.900
KASUGA Terminal Block (Terminal Panel Listrik)Rp33.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)