Beli tension gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TECLOCK Dial Tension Gaugeatribut:
- Indication Error: ±0.5 scale
- KENTA Screen Tension TesterDeskripsi:Applications&Features:Suitable for general wire mesh tension and steel mesh tension measurement,high accuracy.The ideal and necessary tool for production of precise screen and steel mesh. Can avoid the personal or tactile measurementerror.LCD digital display,eliminating reading error.Applies USB,RS-232,Bluetooth data output.Technical Data:Commonly Used Screen Maximum Tension Data in the table is based on testing condition of Swiss thick gauze. Concrete data depends on the quality of network machine.With good quality network machine,the gauze will not crack even in the highest tension.but if it exceeds the maximum tension,the gauze cracks easily,please reference when trapping net.atribut:
- Operating Condition Temperature (°C): 0 to 40
- Humidity (%RH): 10 to 90
- Power Supply: 4x1.5V AAA Size(UM-4)Battery
- Dimensions (mm): 175x95x40
- Standard: Main Unit
- Accessories: Calibrationg Board, Carrying Case, Operation Manual
- TECLOCK Dial Tension Gaugeatribut:
- Instruction error: ± 0.5 scale
- Return Error: 0.2 scale
- Maximum Allowable Load (N): 1
- Measurement range (mN): 100-1000
- Minimum Scale (mN): 50
- PLOT Belt Tension GaugeDeskripsi:A convenient gauge for adjusting the tension of Harley-Davidson drive belts.For harley* It is possible to measure the tension of the belt by using it to check the tension of the belt drive.atribut:
- Color: Anodized red
- FACOM Belt Tension Meteratribut:
- Engine: Diesel/Petrol
- Material: Plastic
- Timing Pulleys Belt Product Type: Belt Tension Testing
- KANON Bar Type Tension GaugeDeskripsi:-Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.atribut:
- Precision: ±1 Gradations
- BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)Deskripsi:Using the tension meter makes it easy to adjust the tension of the V-belt._x000D_In addition, deflection and load can be measured at the same time.
- OTC Belt Tension Gaugeatribut:
- UNSPSC: 26111805
- KENTA Belt Tension Testeratribut:
- Tension Indicator: Colored LED Indication of High,Low and OK.
- Optional: RS-232C Data Cable with Software
- Accessories: Bletooth Data Adapter with Software
- Measurement (N): 0 to 750 (Newtons)
- Range: 0 to 120lb(Pounds)0 to 77kg(Kilograms)0 to 114Seems
- Belt Width (mm): Up to 36
- Accuracy: ±5% of full-scale
- Audible Warning: Piezoelectris Sounder
- Data Output: USB,RS-232,Bluetooth
- Dimensions (mm): 135x62x33
- Maximum Load: 850N
- Overload Alarm: 750N
- Power Supply: 4x1.5V AAA(UM-4)Battery
- Resolution: ±1(Least Significant Digit of Units)
- Standard: Main Unit
- Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt)Deskripsi:- Menyesuaikan ketegangan sabuk drive pada berbagai serpentin dan camshaft sabuk ketebalan.- Adjustable dual skala wisuda (Nm) dapat dibaca dari depandan belakang alat.atribut:
- Range (mm): 0-20
- SAKAGAMI SEISAKUSHO Seal Piston STK (STG type) (Sil Piston)atribut:
- Material: PT 111
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KANON Single Function Type Torque Screw Driveratribut:
- Load Direction: Right, Left
- Torque Precision: ±3%
- TECLOCK Push Pull Tension Gaugeatribut:
- Measurement Range (N): 0.4 to 5
- Allowable Maximum Load (N): 5
- Indication accuracy: +-1 gradation
- Purpose of Use: Compression of small parts, tensile inspection.
- Mitsuboshi Belting Non-contact sonic belt tension meter Doctor Tension Type-IV DRT-SH-F1Deskripsi:[A wide variety of belts that can be measured] It can be used with a variety of belts, including timing belts, flat belts, V-belts, and V-ribbed belts. [Belt vibration frequency and tension meter can be displayed simultaneously] [kgf] and [N] can be displayed using the unit switch. [Two types of unit display can be selected] A wide range of frequency ranges from 10.0 to 999 [Hz] (top three digits) can be measured. [Short measurement time due to unique high-speed data processing] Adopting a high-performance one-chip microcomputer and unique data processing allows tension measurement in a short time. (As short as 0.5 seconds) [Equipped with memory function] 10 types of belt condition data and 89 types of unit room data can be stored. [Equipped with auto power off function] The power is automatically turned off 5 minutes after the last operation. This prevents battery consumption due to forgetting to turn off the power switch. [Japanese / English switching possible] When the power is on, you can switch the display between Japanese and English by pressing and holding the "0" and "Enter" keys simultaneously.*This product is the flexible arm sensor head (microphone sensor) only. *The part number for the set including the main unit is DRT-4.atribut:
- Product Name: Flexible arm sensor head
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga tension gauge Terbaru October 2026
| KANON Bar Type Tension Gauge | Rp839.900 |
| TECLOCK Dial Tension Gauges | Rp2.199.900 |
| TECLOCK Dial Tension Gauge | Rp1.799.900 |
| KENTA Screen Tension Tester | Rp66.999.900 |
| TECLOCK Dial Tension Gauge | Rp1.799.900 |
| PLOT Belt Tension Gauge | Rp479.900 |
| FACOM Belt Tension Meter | Rp8.399.900 |
| KANON Bar Type Tension Gauge | Rp1.799.900 |
| BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt) | Rp3.499.900 |
| OTC Belt Tension Gauge | Rp7.099.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



























































































































































/e8P102362512-3.jpg)


/P102096215-1.jpg)
/nyP108520862-1.jpg)
%20(Sil%20Piston)/7zP113020287-1.jpg)



/nfP102095843-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)