KENTA Screen Tension Tester

Sebelum PPN:
Rp66.999.900
Spesifikasi
Operating Condition Temperature (°C)0 to 40
Humidity (%RH)10 to 90
Power Supply4x1.5V AAA Size(UM-4)Battery
Dimensions (mm)175x95x40
StandardMain Unit
AccessoriesCalibrationg Board, Carrying Case, Operation Manual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Applications&Features:
Suitable for general wire mesh tension and steel mesh tension measurement,high accuracy.
The ideal and necessary tool for production of precise screen and steel mesh. Can avoid the personal or tactile measurementerror.
LCD digital display,eliminating reading error.
Applies USB,RS-232,Bluetooth data output.

Technical Data:
Commonly Used Screen Maximum Tension
Data in the table is based on testing condition of Swiss thick gauze. Concrete data depends on the quality of network machine.With good quality network machine,the gauze will not crack even in the highest tension.but if it exceeds the maximum tension,the gauze cracks easily,please reference when trapping net.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait