Beli tension belt di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp3.499.900

    BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Deskripsi:
    Using the tension meter makes it easy to adjust the tension of the V-belt._x000D_In addition, deflection and load can be measured at the same time.
  2. PLOT Belt Tension Gauge
    Mulai

    Rp479.900

    PLOT Belt Tension Gauge
    Deskripsi:
    A convenient gauge for adjusting the tension of Harley-Davidson drive belts.For harley* It is possible to measure the tension of the belt by using it to check the tension of the belt drive.
    atribut:
    • Color: Anodized red
  3. Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Deskripsi:
    - Menyesuaikan ketegangan sabuk drive pada berbagai serpentin dan camshaft sabuk ketebalan.- Adjustable dual skala wisuda (Nm) dapat dibaca dari depandan belakang alat.
    atribut:
    • Range (mm): 0-20
  4. TRUSCO Copper Hammer (Martil / Palu)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp929.900

    TRUSCO Copper Hammer (Martil / Palu)
    atribut:
    • Handle Material: Hickory
    • Head Material: Copper and Brass
  5. NPA (Toyo Tech) Adapter For Radiator Cap Tester
    Mulai

    Rp3.799.900

    NPA (Toyo Tech) Adapter For Radiator Cap Tester
    Deskripsi:
    RC-3BL is an adapter for large vehicles, RC-3BS / RC-4BS is a lock type (claw type) adapter
    atribut:
    • Compatible Car Models: (Reference) Domestic small car
  6. OTC Belt Tension Gauge
    Mulai

    Rp7.099.900

    OTC Belt Tension Gauge
    atribut:
    • UNSPSC: 26111805
  7. KENTA Belt Tension Tester
    Mulai

    Rp40.999.900

    KENTA Belt Tension Tester
    atribut:
    • Tension Indicator: Colored LED Indication of High,Low and OK.
    • Optional: RS-232C Data Cable with Software
    • Accessories: Bletooth Data Adapter with Software
    • Measurement (N): 0 to 750 (Newtons)
    • Range: 0 to 120lb(Pounds)0 to 77kg(Kilograms)0 to 114Seems
    • Belt Width (mm): Up to 36
    • Accuracy: ±5% of full-scale
    • Audible Warning: Piezoelectris Sounder
    • Data Output: USB,RS-232,Bluetooth
    • Dimensions (mm): 135x62x33
    • Maximum Load: 850N
    • Overload Alarm: 750N
    • Power Supply: 4x1.5V AAA(UM-4)Battery
    • Resolution: ±1(Least Significant Digit of Units)
    • Standard: Main Unit
  8. Mitsuboshi Belting Non-contact sonic belt tension meter Doctor Tension Type-IV DRT-SH-F1
    Mulai

    Rp4.899.900

    Mitsuboshi Belting Non-contact sonic belt tension meter Doctor Tension Type-IV DRT-SH-F1
    Deskripsi:
    [A wide variety of belts that can be measured] It can be used with a variety of belts, including timing belts, flat belts, V-belts, and V-ribbed belts. [Belt vibration frequency and tension meter can be displayed simultaneously] [kgf] and [N] can be displayed using the unit switch. [Two types of unit display can be selected] A wide range of frequency ranges from 10.0 to 999 [Hz] (top three digits) can be measured. [Short measurement time due to unique high-speed data processing] Adopting a high-performance one-chip microcomputer and unique data processing allows tension measurement in a short time. (As short as 0.5 seconds) [Equipped with memory function] 10 types of belt condition data and 89 types of unit room data can be stored. [Equipped with auto power off function] The power is automatically turned off 5 minutes after the last operation. This prevents battery consumption due to forgetting to turn off the power switch. [Japanese / English switching possible] When the power is on, you can switch the display between Japanese and English by pressing and holding the "0" and "Enter" keys simultaneously.*This product is the flexible arm sensor head (microphone sensor) only. *The part number for the set including the main unit is DRT-4.
    atribut:
    • Product Name: Flexible arm sensor head
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  9. Benetech Thickness Gauge (Alat ukur ketebalan)
    Mulai

    Rp2.399.900

    Benetech Thickness Gauge (Alat ukur ketebalan)
    Deskripsi:
    Thickness Gauge Benetech GM100 Adalah alat ukur ketebalan ultrasonic thickness gauge adalah Cerdas pegangan, yang mengadopsi ultrasonic mengukur prinsip, dan dikendalikan oleh mikro prosesor menyediakan cepat dan tepat pengukuran ketebalan untuk sebagian besar industri bahan.Unit ini banyak digunakan di berbagai pengukuran yang tepat untuk berbagai peralatan/bagian dalam industri dunia; salah satu aplikasi penting adalah untuk memantau tingkat ketebalan-de-kekusutan selama operasi dari berbagai dan tekanan wadah.
    atribut:
    • Working Frequency (MHZ): 5
    • Power Suply: 3pcs x 1.5V . AAA alkaline battery
  10. KRISBOW Alat Ukur Ketebalan Ultrasonik (Alat ukur ketebalan)
    Mulai

    Rp8.899.900

    KRISBOW Alat Ukur Ketebalan Ultrasonik (Alat ukur ketebalan)
    atribut:
    • Power Supply: 2 X Aaa 1.5V Alkaline Batteries
    • Measuring Range (mm) : 0.7 to 300
    • Resolution (mm): 0.01
    • Type: Ultrasonic
  11. FACOM Belt Tension Meter
    Mulai

    Rp8.399.900

    FACOM Belt Tension Meter
    atribut:
    • Engine: Diesel/Petrol
    • Material: Plastic
    • Timing Pulleys Belt Product Type: Belt Tension Testing
  12. Landtek Belt Tension Tester
    Mulai

    Rp9.999.900

    Landtek Belt Tension Tester
    atribut:
    • Display: 4 Digits 10mm LCD, With Colored LED Indication of High, Low and OK
    • Measurement Range: 0 - 750 N (Newtons), 0 - 120 lb (Pounds), 0 - 77 kg (Kilograms), 0 - 114 Seems
    • Belt Width (mm): Up to 36
    • Overload Alarm (N): 750
    • Maximum Load (N): 850
    • Accuracy (%): ±5 (of full-scale)
    • Audible Warning: Piezoelectric Sounder
    • Data Output: USB, RS-232, Bluetooth
    • Dimensions (mm): 135x62x33
    • Power Supply: 4 x 1.5 AAA Size (UM-4) Battery
    • Resolution: ±1 (Least Significant Digit of Units)
  13. TECLOCK Dial Tension Gauge
    Mulai

    Rp1.799.900

    TECLOCK Dial Tension Gauge
    atribut:
    • Indication Error: ±0.5 scale
  14. Gates Unitta Asia Sonic Belt Tension Meter
    Mulai

    Rp19.999.900

    Gates Unitta Asia Sonic Belt Tension Meter
    Deskripsi:
    Improved measurement sensitivity.Shorter measurement time.Adopts an organic EL display.Full manual installation function.Accessories : Flexible arm microphone (model number: TM-AMM), carrying case, alkaline batteries (2 AAA batteries) *USB cable is not included.
    atribut:
    • Power Supply: Alkaline batteries (AAA x 2)
    • Measurement Range (Hz): 10 to 5000
    • External Dimensions (mm): 59×160×26
  15. Gates Belt Tension Gauge
    Mulai

    Rp2.099.900

    Gates Belt Tension Gauge
    atribut:
    • UNSPSC: 31160000
  16. KANON Bar Type Tension Gauge
    22%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    KANON Bar Type Tension Gauge
    Deskripsi:
    -Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.
    atribut:
    • Precision: ±1 Gradations
Daftar Harga tension belt Terbaru October 2026
BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)Rp3.499.900
PLOT Belt Tension GaugeRp479.900
Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt)Rp359.900
KANON Bar Type Tension GaugeRp839.900
TRUSCO Copper Hammer (Martil / Palu)Rp929.900
NPA (Toyo Tech) Adapter For Radiator Cap TesterRp3.799.900
OTC Belt Tension GaugeRp7.099.900
KENTA Belt Tension TesterRp40.999.900
BANDO Belt Tension Meter Tension Master (Alat Ukur Ketegangan Belt)Rp10.999.900
Mitsuboshi Belting Non-contact sonic belt tension meter Doctor Tension Type-IV DRT-SH-F1Rp4.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)