Beli temperature recorder di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Digital Panel Meters Scaling SeriesDeskripsi:The M4Y/M4W/M5W/M4M series digital scaling meters can measure DC 4-20 mA output (1-5 VDC optional) and display the values in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The meters are available in various standard DIN size cases for convenient installation.atribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient Temperature (°C): -10 to 50, storage: -25 to 65
- Display Method: 3½-digit 7-segment LED
- Input Specification: DC4-20mA(1-5VDC )
- Max. Allowable Input: 150% for each input specification (at 400VAC:120%)
- Max. Display Range: 0 to 1999
- Measurement: Digital scaling
- Sampling Cycle (ms): 300
- Lutron Temperature Recorder 12 Channelatribut:
- Temperature (°C): 1300
- Power Supply: AAlkaline or heavy duty DC 1.5 V battery
- Circuit: Custom one-chip of microprocessor LSI circuit
- Channels: T1-T12
- Sensor Type: Type K thermocouple probe; Type J/T/E/R/S thermocouple probe
- Dimensions (mm): 225x125x64
- Toho Paperless Recorderatribut:
- Measurement Period (ms): 100
- Autonics Digital Panel Meters Ammeter SeriesDeskripsi:The M4Y/M4W/M5W/M4M series digital ammeters can measure electric current in amperes and display the values in numeric form. All models feature a 7-segment LED display for clear indication of measured values. The meters can display RMS or AVG values based on user preference (AC voltage). User-friendly functions including auto-zero adjustment and hold display value functions are included (except M5W). The meters are available in various standard DIN size cases for convenient installation.
- Autonics Paperless Recorders KRN1000 SeriesDeskripsi:The KRN1000 series paperless recorders feature 5.6-inch TFT color LCD (640×480) touchscreen displays with excellent visibility and intuitive control interface. The recorders can process 27 types of input with high-speed sampling rate up to 25 ms and recording cycle between 1 to 3600 s. Various communication methods are supported along with high capacity storage memory (internal/external). Users can also cycle between 9 different graph types, depending on the required application. The series is available in 4, 8, 12, 16 input channel models with various input/output options.
- Toho Humidity Sensor For Paperless Recorderatribut:
- Cord Legth (m): 2
- Size (mm): 14x85
- Measurement Range (%RH): 0 - 100
- Package Size (mm): 240x130x10
- GRAPHIC CONTROLS Circular Chartatribut:
- UNSPSC: 41111906
- Brand: GRAPHIC CONTROLS
- AS ONE Data Loggeratribut:
- Supported OS: Windows(R)Vista(TM)/7/8/8.1
- Size (mm): Approx 188x117x42
- Display Contents: Analog waveform,history data display during the measurement, digital value
- Humidity: 0-100%
- Measurement Range Voltage (mV): 20, 50, 100, 200, 500
- Temperature/Thermocouple: K, J
- Analog Input Terminal: Screw type terminal
- Incorporated Memory (GB): 4
- Package Size (mm): 300x200x150
- Power Supply: AC adapter AC100 - 240V, 50/60Hz or DC input (DC8.5 24V)
- Sampling Cycle (ms-hour): 10ms - 1h (10 - 50ms is only for voltage, ch restriction applies depending on the sampling period)
- SUPCO Circular Chart Recorderatribut:
- UNSPSC: 41111906
- Battery Life (hour): 48
- Brand: SUPCO
- Dew Point Range: Sensor-Dependent
- Digital Readout: Yes
- For Chart Size (inch): 6
- Includes: Instructions; Probe Sold Separately
- Pressure Range: Sensor-Dependent
- Recording Time (Day): 1.5 hr to 31 days
- Relative Humidity Range: Sensor-Dependent
- Temp. Range: Sensor-Dependent
- Type: Remote-Reading Universal
- TESS-Technologies HVAS TSPatribut:
- Material (mm): Alumunium 3
- Air Flow Pointer (m³/m): Scale 1.5
- Motor/Blower: 6800rpm,1200watt,1,5HP,6A
- Filter Holder (inch): 8x10 (Glass Fiber Filter Paper 8x10inch)
- Flow Rate (L/minute): Max. 2000
- Autonics Digital Panel Meters High Performance Type MP5W SeriesDeskripsi:The MP5S/MP5Y/MP5W series high performance digital pulse meters can display various values using pulse inputs including rotation speed, speed, frequency, and more with 16 different operation modes. The meters can be applied in various industrial applications for accurate measurement and clear readings.
- Panasonic Welding Resistance Spot Weldingatribut:
- Type: Sport Welding
- Power Source: YR-350SA2HV0
- Timer: YF-0201ZHGF
- Nominal Power (kVA): 35
- Frequency (Hz): 50
- Welding Current (A): 14000
- Max. Input (kVA): 59
- Duty Cycle (%): 11.5
- Throat Dimensions (mm): 185x190
- Electrode Pressure (kgf): 250
- Electrode Stroke (mm): 20
- Cooling Water (L/minute): 2
- Phase: 1.0
- Eurotherm Paperless Chart Recorder Measures CurrentDeskripsi:Eurotherm Chart RecorderThe Eurotherm 6100A is an 18-channel paperless videographic chart recorder used to measure the current, millivolt, voltage, resistance, temperature. It offers unrivalled input accuracy with a 125ms total sample rate and input channels are freely configurable to suit your process requirements. Each instrument has an intuitive, 5.5in 1/4VGA touchscreen display to enable operators to clearly view process data in varying formats. Data is stored in a tamper-resistant binary format that can be used for secure, long-term records of your process.atribut:
- Chart Type: Paperless
- INABA Choco Tei Watcher 2 Drive Recoderatribut:
- Type: Image sensor
- AS ONE Part Number: 64-7704-31
- Operating Temperature Range (°C): 0 to 50
- Function: Built-in real-time clock (date, time)
- Audio Function: Built-in high sensitivity microphone/speaker
- Dimensions (mm): 82x83x26 (excluding protrusions)
- Display LED (inch): 2.4 (TFT LCD)
- Focus: F=2.0; 85°
- Included Accessories: Dedicated video player for Windows PC (automatic copy when SD card is inserted)
- Input Power (V): DC5 to 48
- Input Terminal: 2 blocks for connector type terminal block/AWG18 for power supply and trigger input
- Microphone: Built-in omnidirectional microphone
- Recording Media: SD card MAX32GB (sold separately)
- Resolution: 1080P (1920x1080), 720P (1280x720), up to 30 fps
- Sensor: CMOS
- Still Image Recording Size: Up to 5 million pixels (25650x1920)
- Supported Formats: H.264/AVC codec
- Trigger Input: Relay closed (dry contact input)
- TESS-Technologies HVAS PM 10atribut:
- Material (mm): Alumunium
- Air Flow Pointer (m³/m): Scale 1.5
- Motor/Blower: 6800rpm,1200watt,1,5HP,6A
- Filter Holder (inch): 8x10 (Glass Fiber Filter Paper 8x10inch)
- Type Inlet: Cascade & Size Selective inlet PM10
- Flow Rate (L/minute): Max. 2000
- AS ONE Data Logger Digital Temperature/Hygrometer Calibration Certificateatribut:
- Measurement Range (Temperature/Humidity) (°C/%RH): 0 to 50/10 to 90
- Temperature Accuracy (°C): ±0.8
Daftar Harga temperature recorder Terbaru March 2026
| Toho Temperature Sensor For Paperless Recorder | Rp9.099.900 |
| Autonics Digital Panel Meters Scaling Series | Rp959.900 |
| Lutron Temperature Recorder 12 Channel | Rp11.999.900 |
| Toho Paperless Recorder | Rp29.999.900 |
| Autonics Digital Panel Meters Ammeter Series | Rp729.900 |
| Autonics Paperless Recorders KRN1000 Series | Rp19.999.900 |
| DICKSON Circular Chart Recorder | Rp8.299.900 |
| Toho Humidity Sensor For Paperless Recorder | Rp15.999.900 |
| GRAPHIC CONTROLS Circular Chart | Rp879.900 |
| Toho Plastik Laminating | Rp21.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)

































































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Titik/Panasonic%20Welding%20Resistance%20Spot%20Welding/f5P103233545-1.jpg)