Beli temperature control omron di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DV Digital Temperature ControlDeskripsi:Temperature Control. High Quality Material.atribut:
- Temperature Setting (°C): 0-400
- Accuracy Class : 1
- Input Signal: Multirange Input : E, K, S, B, J, Pt100, CU50
- Output Via: Relay 3 Phase
- Voltage Rate (VAC): 100-240
- Frequency (Hz): 50
- Display: Digital
- Mounting: Panel Mount
- Autonics Temperature Controllers Standard Type TK SeriesDeskripsi:The TK series high performance PID temperature controllers feature high-speed sampling cycle rate of 50 ms with ±0.3% display-accuracy. The controllers offer high precision temperature control with features such as simultaneous heating and cooling control and automatic/manual control options. The all-purpose temperature controllers are available in various sizes and input/output options, for stable and precise temperature control of any required application.
- Fort Kabel Sensor Suhu (Thermocouple)atribut:
- Cable Size (mm): 5x2000
- Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Breaking Capacity (kA): 6
- Curve Code: C
- Rated Operational Voltage (V): 230
- Number of Poles: 1P
- Frequency (Hz): 50/60
- Magnetic Trip: 5~10 x In
- Mounting Mode: Clip-on
- Network Type: AC
- Trip Unit: Thermal-magnetic
- monotaro Temperature Control Temperature LabelDeskripsi:It is a temperature indicating label of 5 point display type. Since meltable pigment having a melting point that can be melted at the specified temperature is applied, discoloration is made according to the ambient temperature. Since a strong adhesive is applied to the back side, pasting on equipment is also possible. The temperature part is sealed with a heat-resistant film, so it is less susceptible to water, oil, exhaust gas and others.. For indoor and outdoor heat generation and overheat temperature control. For temperature inspection of electrical equipment etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Specification: 5 point display type
- Diameter (phi mm): Indication temperature section / 4
- Dimensions (VerticalxHorizontal) (mm): 15 x 45
- Precision (°C): ± 2
- Fort Digital Temperature Control CTN Series (Kontrol Suhu Digital)atribut:
- Input Signal: Thermocouple (K,J,RTD/Pt100)
- Output Control: Relay & SSR
- Input Voltage/Frequency (V/Hz): 100-240/50
- Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 3P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 400 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan)atribut:
- Joint Size: G3/8B
- Outside Diameter (phi): 75
- Materias (Bourdon Tube): SUS316
- Materials (share): SUS316
- Autonics Temperature Controllers Standard Type TX SeriesDeskripsi:The TX series temperature controllers feature easy-to-read LCD displays with large, white PV characters. The 11-segment displays used for PV and SV are useful for displaying various alphanumeric characters and provide improved legibility. The temperature controllers also feature 50 ms high-speed sampling cycle and ±0.3% display accuracy. The space-saving design with 45 mm depth allows easy installation in limited spaces (DIN 48 x 48 mm models). The TX series can be configured and monitored on PCs via USB or RS485 communication, and are available in diverse sizes for flexible installation in various environments.
- OMRON Temperature Controller Digital E5CC-U (Pengontrol Suhu)atribut:
- type of Temperature Input: Thermocouple: K, J, T, E, L, U, N, R, S, B, W, PLII, platinum resistance thermometer: Pt100, JPt100, non-contact temperature sensor (ES1B): 10 to 70 ° C , 60-120 ° C, 115-165 ° C, 140-260 ° C
- Terminal Shape: Plugin
- Type of control: ON/OFF control/PID control with Auto tuning
- Type of Input: Thermocouple / resistance temperature detector / sensor / current / voltage
- Analog Input: Current input: 4 to 20mA, 0 to 20mA, voltage input: 1 to 5V, 0 to 5V, 0 to 10V
- Power Supply Voltage (V) : AC/DC24
- Autonics Temperature Controllers Standard Type TZ SeriesDeskripsi:The TZ series temperature controllers are equipped with dual speed PID control for high-speed or high-precision temperature control. The temperature controllers feature ±0.3% high display accuracy, 2-step auto tuning function and supports up to 13 different types of inputs, providing outstanding temperature control at affordable costs.
- Fort Digital Temperature Controlatribut:
- Power (W): AC 100-240
- Output Relay: 0-400C
- LARKIN Temperature Controller Digital (Pengontrol Suhu Digital)atribut:
- Output Relay (V): 0-400 AC
- Tasco Digital Thermometer Internal Temparature Sensor Set (Alat Ukur Suhu Pipa)Deskripsi:It is set for internal temperature measurement.atribut:
- Measurement Temperature Range (°C): (Internal sensor) -100 ~ + 500
- NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)atribut:
- Color: Black
- Schneider Electric Domae Miniature Circuit Breaker 2P (Pemutus Sirkuit/MCB)Deskripsi:Untuk pemakaian dengan arus hubung singkat ≤ 6kA1. Kapasitas pemutusan:- Standar SNI 8528-1:2018 mengacu IEC 60898-1:2015- Icn = 6000A (230V - 1P, 400V 2-3P).2. Kurva C (magnetis trip antara 5 dan 10 In).3. Daya Tahan MCB :- Electrical Trip: 10,000 kali- Mechanical Trip: 20,000 kaliatribut:
- Number of Poles: 2P
- Breaking Capacity (kA): 6
- Rated Operational Voltage (V): 230 (AC)
- Curve Code: C
- Frequency (Hz): 50/60
- Magnetic Trip: 5-10xIn
- Trip Unit: Thermal-magnetic
- Extech Moisture MeterDeskripsi:MO260 is a Combination Pin/Pinless Moisture Meter which measures Relative Moisture in wood and other building materials using pinless technology plus % of Moisture in sheetrock and other materials using the direct pin method. Measurements are displayed on a digital LCD with backlighting and a tri-color LED bargraph. Pinless non-invasive measurement depth to 0.75 Inch (22mm) below the surface. Complete with 9V battery, replacement pins, protective cap, and pouch case.
Daftar Harga temperature control omron Terbaru October 2026
| DV Digital Temperature Control | Rp519.900 |
| OMRON Temperature Controller Digital (Pengontrol Suhu) | Rp519.900 |
| Autonics Temperature Controllers Standard Type TK Series | Rp849.900 |
| Fort Kabel Sensor Suhu (Thermocouple) | Rp32.900 |
| Schneider Electric Domae Miniature Circuit Breaker 1P (Pemutus Sirkuit/MCB) | Rp129.900 |
| monotaro Temperature Control Temperature Label | Rp469.900 |
| Fort Digital Temperature Control CTN Series (Kontrol Suhu Digital) | Rp509.900 |
| Schneider Electric Domae Miniature Circuit Breaker 3P (Pemutus Sirkuit/MCB) | Rp599.900 |
| NAGANO Pressure Gauge Glycerin-filled (Manometer/ Alat Ukur Tekanan) | Rp2.999.900 |
| Autonics Temperature Controllers Standard Type TX Series | Rp609.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/86P106932294-8.jpg)

/5qP103846206-1.jpg)
/bpP103102421-11.jpg)

/5aP107653190-1.jpg)
/luP103102786-11.jpg)
/puP102029930-2.jpg)

/8vP106932319-1.jpg)



/bcP109185408-1.jpg)
/htP105955641-1.jpg)
/gxP110580609-1.jpg)
/qkP106193956-1.jpg)
/53P104049183-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)