Beli teleskop 10 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Eschenbach Max Detailatribut:
- Lens Dimension: 29x33mm
- Magnification (times): 2.0 to 2.5
- Accessories: Exclusive case
- Purpose of Use: Precision work, circuit board assembly, inspections, PC work, etc.
- I.L.K Binocularsatribut:
- Set Contents: Soft case, wipe glasses
- Material: Lens Coating: red color coating, body: aluminum alloy rubber-covered
- Width (mm): 102
- Weight (g): 196
- Depth (mm): 92
- Overall Height (mm): 44
- Magnification: 10
- Lens Size (mm): 25
- Field of View: 5.8 degrees
- SIGHTRON Military WaterProof 7X Binocularatribut:
- Width (mm): 110
- Weight (g): 340
- Depth (mm): 120
- Overall Height (mm): 39
- Magnification: 7
- Lens Size (mm): 28
- Field of View: 7.3degree
- View Field of 1000m Destination: 128
- Brightness: 16
- SIGHTRON High Bright 7X Binocularatribut:
- Width (mm): 188
- Weight (g): 880
- Depth (mm): 198
- Overall Height (mm): 65
- Magnification: 7
- Lens Size (mm): 50
- Field of View: 5.6degree
- View Field of 1000m Destination: 113.6
- Brightness: 50.4
- SIGHTRON 25X Zoom Monocularatribut:
- Brightness: 9.61-1.56
- Depth (mm): 121
- Field of View: 4.0-2.1degree
- Lens Size (mm): 25
- Magnification: 8-25
- Overall Height (mm): 32
- Purpose of Use: For monitoring and checking people, places, objects that are difficult to see from far away. To make it easier to see by enlarging things and letters that are hard to see even when it is close.
- View Field of 1000m Destination: 70-37
- Weight (g): 260
- Width (mm): 32
- Shinwa Rules Power Magnifier Qatribut:
- Volume: 1 unit
- Size: 10mm 15x
- monotaro Substantial Microscope (Mikroskop)Deskripsi:It is 20 x magnification, 40 x switching type.atribut:
- Working Distance (mm): 53
- Base Dimensions (mm): W114 X D168 X H22
- Stand: Pole stand type
- Focus Adjustment: Mirror vertical movement type
- Eyepiece: 10 x (20 fields of view)
- Objective Lens: 2x, 4x (switchable)
- Pillar Stand Diameter (mm): 14
- Eyepiece tilt angle (degrees): 45
- Height (mm): 220-300
-
Instruction Manual:
- Mass (kg): 1.67
- Total magnification (actual field of view): 20 times (phi 10mm) - 40 times (phi 5mm)
- monotaro Magnifying Lens (Magnifying Glass)Deskripsi:Produk ini juga sering disebut dengan Magnifying glassatribut:
- Use: For Negative and Positive Film Inspection
- SIGHTRON Military WaterProof Highgrade 8X BinocularDeskripsi:-A high performance military binocular with 8x magnification that is portable and durable.-Complete waterproofing design.-The tele-photo type lens structure is used for enabling the compact design.-Magnesium alloy is used for the main body, materializing lightweight and high durability at the same time.-A 100/100 mill scale is built in.atribut:
- Dimension: 25.5cm
- Foot Width Size: EEE
- Pressure Resistant Load: 10±0.1kN
- Reference Weight: approx 1040g (26.0cm model)
- Upper Materials: soft cowhide(unfinished)
- Toecap Materials: steel
- Outsole Materials: 2-layer of sponge and solid rubber
- monotaro Kaca Pembesar KepalaDeskripsi:Tipe lensa yang dapat diganti lensanya lebih jelas dibandingkan dengan tipe lensa tumpang tindih. Hal itu dikarenakan distorsi yang lebih minim. Anda juga dapat menggunakan lensa yang ada dengan menumpuknya untuk memperbesar objek. Dilengkapi dengan lampu LED, alat ini dapat digunakan untuk observasi di ruangan gelap dan sulit dilihat. Lingkar kepala dapat diubah sesuai kemauan. Atur tali kepalanya dan Anda dapat menggunakannya sesuai dengan ukuran kepala Anda.atribut:
- Accessories: 1 AAA Batteries (for Testing)
- Power: 1 AAA Batteries
- Focal Length (mm): 1.2x: 520 to 620 1.8x: 230 to 320 2.5x: 150 to 250 3.5x: 80 to 120 If rolled-up: 3x: 115 to 125 3.7x: 82 to 92 4.7x: 57 to 67 4.3x: 65 to 75 5.3x: 48 to 58 6x: 40 to 50
- Lens: (Replacement) 4 sheets (with the Lens Storage Case)
- Magnification: 1.2x, 1.8x, 2.5x and 3.5x If rolled-up: 3x (1.2x + 1.8x), 3.7x (1.2x + 2.5x), 4.7x (1.2x + 3.5x), 4.3x (1.8x + 2.5x), 5.3 x (1.8x + 3.5x), 6x (2.5x + 3.5x)
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- SIGHTRON Compact WideAngle BinocularDeskripsi:-A compact 5x binocular that materialized bright and wide visual field.-A high-class glass material Bak4 is used in the prism and multi-coating is used to enable bright and clear images.-Large eyepiece lens caliber and where eyes are placed are designed for easy observation.atribut:
- Actual field of view (°): 10.5
- Brightness: 17.6
- Color: Red
- Content Set: Case ; Strap ; Lens cloth
- Depth (mm): 80
- Eye Relief (mm): 16.5
- Field of View @1000m (m): 184
- Focus Type: Center focus
- Height (mm): 50
- Lens Dimension (mm): 21
- Magnification (x): 5
- Material: Lens = Optical glass (multi-coating); Body = PC resin, ABS resin, rubber
- Minimum Focusing Distance (m): 1.5
- Prism Type: Porro prism (Bak4)
- Pupil Diameter (mm): 4.2
- Width (mm): 115
- Width x Depth x Height (mm): 115x80x50
- SIGHTRON Waterproof Highgrade 8X Binocularatribut:
- Width (mm): 127
- Depth (mm): 138
- Overall Height (mm): 53
- Lens Size (mm): 32
- Magnification: 8
- Field of View: 7.5degree
- Brightness: 16
- View Field of 1000m Destination: 131.1
- Weight (g): 482
- I.L.K Spectacle Magnifieratribut:
- Weight (g): 39
- Accessories: Replacement lens: 2x, 2.5x, 3x
- Magnification (times): 2/2.5/3
- Purpose of Use: Assembly work, inspections, etc. that require the use of both hands.
Daftar Harga teleskop 10 Terbaru January 2026
| I.L.K Binocular Zoom Type 10-30x | Rp1.199.900 |
| Eschenbach Max Detail | Rp2.699.900 |
| I.L.K Binoculars | Rp749.900 |
| SIGHTRON Military WaterProof 7X Binocular | Rp7.099.900 |
| SIGHTRON High Bright 7X Binocular | Rp1.599.900 |
| SIGHTRON 25X Zoom Monocular | Rp2.699.900 |
| Shinwa Rules Power Magnifier Q | Rp159.900 |
| monotaro Substantial Microscope (Mikroskop) | Rp3.299.900 |
| monotaro Magnifying Lens (Magnifying Glass) | Rp149.900 |
| SIGHTRON Military WaterProof Highgrade 8X Binocular | Rp10.999.900 |
Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)


























































































































































/p2P101562902-8.jpg)
/P101001046-3.jpg)


/P101518176-1.jpg)