Beli telescopic transmission jack di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. JTC Telescopic Transmission Jack
    Mulai

    Rp13.999.900

    JTC Telescopic Transmission Jack
    atribut:
    • CUFT: 3.4ft
  2. Bullocks Garage Jack 3 TON Lower Profile
    Mulai

    Rp6.499.900

    Bullocks Garage Jack 3 TON Lower Profile
    atribut:
    • Capacity: 3 Ton
    • Maximum Height (mm): 560
    • Minimum Height (mm): 95
    • Product Size(mm): 780x366x160
  3. NAGASAKI Transmission Jack
    Mulai

    Rp29.999.900

    NAGASAKI Transmission Jack
    Deskripsi:
    To meet the demand for a more efficient working with two-paul and four­paul lift, our ML-800, Hydraulic Transmission Lift has been specially designed to provide the high standard of efficiency for the service of ordinary cars. Movable to all direction with ease. Light-weighted finish giving smoothness on servicing
    atribut:
    • Capacity (kg): 800
    • Full Length (mm): 800
    • Full width (mm): 850
    • Minimum Height (mm): 900
    • Middle Height (mm): 1330
    • Maximum Height (mm): 1800
    • Oil Capacity: About 1.8
    • Power Lift (mm): 900
    • Sidewise Slide (mm): 40
    • Table cradle (Forward and Backward tilt) (°): 15
  4. JTC Telescopic Transmission Jack (Air)
    Mulai

    Rp19.999.900

    JTC Telescopic Transmission Jack (Air)
    Deskripsi:
    - Most features are similar to model TJ-500- This model equipped with an air valve to rapidly raise to the max heigt only with 10 seconds under unload.- Under 120 psi, pneumatic primary stage with the load up to 150kg and second stage with the load up
    atribut:
    • Capacity: 500kg (1/2ton)
    • CUFT: 3.4ft
    • Gross Weight (kg): 73
    • Netto Weight: 70kg
  5. WESTWARD Transmission Jack
    Mulai

    Rp12.999.900

    WESTWARD Transmission Jack
    Deskripsi:
    The Westward® heavy-duty hydraulic transmission jack is designed for lifting and lowering of transmissions and differentials from various vehicles. Strong reinforced steel construction with flanged side frames provide extra strength. Flexible saddles have both side and tilting angle adjustments to accommodate different shapes and sizes of transmissions and differentials. Fully-adjustable tilting heads. Load restraining chains help to assure the user’s safety when lifting and lowering load. Four casters allow easy movement and easy positioning of transmission jack. Patented oil by-pass mechanism offers stroke limitation of ram piston. Durable rust-free enamel finish. Metered release valve assures precise adjustment of cradle height and smooth lowering of load.
    atribut:
    • Item: Transmission Jack
  6. JTC Telescopic Transmission Jacks
    Mulai

    Rp24.999.900

    JTC Telescopic Transmission Jacks
    atribut:
    • Capacity: 1T
  7. OTC Vehicle Component Jack
    Mulai

    Rp76.999.900

    OTC Vehicle Component Jack
    Deskripsi:
    Transmission jacks lift, lower, and position a transmission to safely and easily remove, repair, or install it. They have an adjustable head for aligning with transmission bolts' patterns and pins. These heavy-duty jacks have casters for mobility and straps or chains to secure equipment when moving.
    atribut:
    • UNSPSC: 24101612
    • For Vehicle Type: Trucks
    • Frame Material: Steel
    • Handle Type: Pump
    • Jack Type: Transmission Jack
    • Lifting Actuator: Manual Handle
    • Power Source: Hydraulic
  8. Bishamon Hand Pallet
    Mulai

    Rp13.999.900

    Bishamon Hand Pallet
    Deskripsi:
    -The neutral mechanism ensures smooth steering operations in any directions, even when a significant load is applied.-Made of high tensile steel plate with an excellent strength.-Adoption of aluminum wheel improves the operability.-Environment-friendly le
    atribut:
    • Type: Hand Pallet
  9. KRISBOW Dongkrak Transmisi Mobil Standing
    Mulai

    Rp7.599.900

    KRISBOW Dongkrak Transmisi Mobil Standing
    Deskripsi:
    Krisbow dongkrak transmisi mobil standing ERLSTH5 adalah alat bantu yang sangat efisien untuk menurunkan dan memasang transmisi, mesin, atau differential yang jauh lebih mudah. Dongkrak transmisi standing ini mampu mengangkat beban maksimal hingga 500 kg. Dilengkapi empat roda yang stabil dan mudah bergerak untuk stabilitas lebih yang memudahkan saat memperbaiki mesin.
    atribut:
    • Minimal Height (cm): 87
    • Maximal Height (cm): 180
    • Dimensions (cm): 56x37x90
    • Color: Yellow
    • Maximum Loading Capacity (kg): 500
  10. TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Buaya)
    Mulai

    Rp7.499.900

    TEKIRO Heavy Duty Hydraulic Floor Jack (Dongkrak Buaya)
    Deskripsi:
    TEKIRO DONGKRAK BUAYA TYPE TR - 8036 A 3 TON Untuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmuntuk mendongkrak kendaraan / barang dengan daya angkat 3 ton yang bertype TR-8036A dengan dimensi 1, 140mm 300mm 235mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 3 tonMaterial : carbon steel
    atribut:
    • Material: Carbon Steel
    • Dimension 8 (mm): 560
  11. Dalton Floor Jack (Dongkrak Buaya)
    Mulai

    Rp6.099.900

    Dalton Floor Jack (Dongkrak Buaya)
    Deskripsi:
    Dalton Floor Jack berfungsi untuk mengangkat kendaraan pada ketinggian tertentu untuk dapat melakukan perbaikan pada bagian bawah kendaraan. Sangat cocok untuk servis dan perawatan mobil.
  12. TEKIRO Hydraulic Floor Jack (Dongkrak Buaya)
    Mulai

    Rp569.900

    TEKIRO Hydraulic Floor Jack (Dongkrak Buaya)
    Deskripsi:
    TEKIRODONGKRAK BUAYAuntuk mendongkrak kendaraan / barang dengan daya angkat 2 ton dengan dimensi 440mm 200mm 135mmFungsi : untuk mendongkrak kendaraan / barang dengan daya angkat 2 tonMaterial : carbon steel
    atribut:
    • Capacity (t): 2
    • Material: Carbon Steel
    • Type: Hydraulic with case Spec#2
  13. Masada Transmission Jack
    Mulai

    Rp36.999.900

    Masada Transmission Jack
    atribut:
    • Capacity: 450 kg
    • Maximum Height: 1750 mm
  14. monotaro Professional Double Piston Low Floor Garage Jack (3T) Foot Type
    Mulai

    Rp6.599.900

    monotaro Professional Double Piston Low Floor Garage Jack (3T) Foot Type
    Deskripsi:
    It is a low-floor garage jack convinced with professional optimum for low tone car tire change. Working is fast because it is a double piston type because it is easy to operate with T type grip shape. Moreover, since the cushion is attached to the lower part of the steering wheel, bumpers etc. are not easily scratched. Moreover, since there is a rubber pad which can be attached to the saddle attached, scratches are hard to be attached to the jack point as well. Also, because it's a foot type, you can quickly jack up to the jack point.. For jack up at tire changeDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Dimension (Length x Width x Height) (mm): 747 x 364 x 175
    • Lifting Width (mm): 97-552
    • Handle Diameter (phi mm): 34
    • Highest Position (mm): 552
    • Lowest Position (mm): 97
    • Handle Length (mm): 990
    • Hydraulic Oil to Use: ISO VG10
    • Maximum Load (t): 3
    • Dimensions (mm): Φ 118 (saddle)
  15. JTC Tap & Die
    Mulai

    Rp1.899.900

    JTC Tap & Die
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga telescopic transmission jack Terbaru October 2025
JTC Telescopic Transmission JackRp13.999.900
Bullocks Garage Jack 3 TON Lower ProfileRp6.499.900
NAGASAKI Transmission JackRp29.999.900
KRISBOW Dongkrak Transmisi Floor TypeRp4.499.900
JTC Telescopic Transmission Jack (Air)Rp19.999.900
WESTWARD Transmission JackRp12.999.900
JTC Telescopic Transmission JacksRp24.999.900
OTC Vehicle Component JackRp76.999.900
KRISBOW Dongkrak BuayaRp529.900
WURTH Rubber Pad for Trolley JackRp169.900

Data diperbarui pada 21/10/2025 (Harga belum termasuk PPN)