Beli tekiro universal joint 1 inch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BAHCO 396-Lap Lander Folding Pruning SawDeskripsi:-The high frequency quenching XT teeth. A high-low teeth design placing a precision set of sawtooth on every 3 teeth and that tooth alone is made short.-With a NATO number.-For cutting wood and plastic materials.atribut:
- Blade Length (mm): 190
- Kennedy Chopping Axe Steel Tube ShaftDeskripsi:Heat treated tubular steel shaft with rubber grip. Drop forged polished and lacquered head. Supplied with protective head cover. Belt slits in head cover offer hands free storage whilst in transit. Overall length: 335mmatribut:
- Shaft Material: All Metal Shaft Construction
- Protection Features: Protective Head Cover Rubber Grip
- Type: Chopping Axe
- Head Size: 16oz.
- Overall Length: 335mm
- Part Number: KEN5259110K
- Size: 1lb
- AMPCO Non-Sparking Axe Pick HeadDeskripsi:-A fiberglass handle prevents corrosion and withstands impact.-Corrosion-resistant.-Certified by FMRC, a US accreditation organization.atribut:
- Blade Width: 125mm
- Head Length: 300mm
- Total Length: 915mm
- Material: Nickel Aluminium Copper Alloy, Fiberglass
- Garbin Kapak Kayu EXPERTEN Seriesatribut:
- Size (g): 600
- TEKIRO Palu Kapak Lipat Multifungsi 7in1Deskripsi:Ideal for survival in the jungleFeature a large axe and hammerHigh quality stainless steelFits nicely in handsEasy access to multiple toolsatribut:
- Size (mm): 160
- Dimension 1 (mm): 160
- Dimension 2 (mm): 44
- Dimension 3 (mm): 17
- SHOWA Glove Multi Purpose 170R (Sarung Tangan Multi Purpose)atribut:
- Color: Blue
- Length: 300-340 mm
- Material: Liner : Viscose flock-lined Coating : PVC
- Cuff Style: Gauntlet
- monotaro Spare Blade Type Folding SawDeskripsi:Control panel, general wood, plywood, laminated wood, hardwood horizontal ground, etc.atribut:
- Cutting Width (mm): 1.1 +/- 0.05
- Tooth pitch (mm): 3
- Material: Blade: SK85 (shock quenching (Hisashi out)), Grip: TPR
- Thickness (mm): 0.8
- Coating: Clear coating (resistant to rust)
- Pitch (mm): 3
- Blade Length (mm): 210
- Blade Thickness (mm): 0.8
- Cutting Edge Length (mm): 210
- Cutting edge treatment: Shock hardening
- Kerf Width (mm): 1.1 +/- 0.05
- Overall Length (mm): 445 (when using full), 240 (when folded)
- 3M GoogleGear 500 Series Clear Scothgard Anti-fog Lensatribut:
- Color: Clear (lens), Red&Black (frame)
- Lens Marking: Z87+
- ANSI Requirements: ANSI Z87.1-2003 and CSA Z94.3-2007
- Anti Fog Lens: Yes
- Comfort Features: Adjustable elastic strap, Indirect ventilation, Low profile frame/shroud, Polycarbonate lens
- Eyewear Range: Premium
- Frame Color: Red and Black
- Frame Material: Plastic
- Frame Type: Goggle
- Goggle Type: Vented
- Hard Coat Lens: No
- Lens Coating: Anti-Fog
- Lens Color: Clear
- Product Series: 500
- Product Type: Safety Goggle
- Recommended Application: Chipping, Chiseling, Cleaning, Facility Maintenance, Grinding, Remediation, Sawing
- Recommended Industry: Facility Sanitation, Food Processing, Food Safety, Oil & Gas, Pharmaceutical
- Splash Protection: Yes
- Standards Approvals: ANSI Z87.1-2010
- Strap Material: Cloth
- Temple Style: Strap
- UV Protection: 99.9%
- Venting: Indirect
- SENSI Masker Medis Earloop 3 Ply Sekali PakaiDeskripsi:Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.atribut:
- Type: 3Ply Earloop
- Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
- Material (outer layer): 20g/m² PP green spunbond
- Material (filter layer): 20g/m² meltblown, 95% BFE
- Material (inner layer): ES Thermobonded soft
- Marketing Authorization Number of KEMENKES RI: AKD 11603010092
- BAHCO Holesaw Bi-MetalDeskripsi:Made of cobalt-filled matrix high-speed, ideal for cutting iron, stainless steel, siding, wood etc. 6 ° rake angle, 4/6 mountain, large inside clam value, with chip evacuation hole. It is a flat cap that is strong against load.
Daftar Harga tekiro universal joint 1 inch Terbaru March 2026
| BAHCO 396-Lap Lander Folding Pruning Saw | Rp219.900 |
| Kennedy Chopping Axe Steel Tube Shaft | Rp409.900 |
| Endlessafe Fire Axe | Rp119.900 |
| BESTGUARD Hand Axe with Fiberglass | Rp129.900 |
| AMPCO Non-Sparking Axe Pick Head | Rp12.999.900 |
| INGCO Axe | Rp109.900 |
| BAHCO Mata Gergaji Besi Sandflex (#3809) | Rp5.599.900 |
| Garbin Kapak Kayu EXPERTEN Series | Rp85.900 |
| TEKIRO Palu Kapak Lipat Multifungsi 7in1 | Rp159.900 |
| MAXPOWER Hydraulic Bottle Jack (Dongkrak Botol) | Rp229.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/Endlessafe%20Fire%20Axe/mmP104709814-1.jpg)

/AMPCO%20Non-Sparking%20Axe%20Pick%20Head/P102625059-1.jpg)

/3kP102312128-2.jpg)


/P102054338-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Lain%20-%20lain/SHOWA%20Glove%20Multi%20Purpose%20170R%20(Sarung%20Tangan%20Multi%20Purpose)/P102097632-3.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kacamata%20Safety%2FPengaman/Kacamata%20Safety%20Goggle/Goggles%20Dengan%20Ventilasi%20Udara/3M%20GoogleGear%20500%20Series%20Clear%20Scothgard%20Anti-fog%20Lens/P102069929-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Masker%20Medis%20Earloop%203%20Ply%20Sekali%20Pakai/hqP101571638-25.jpg)