Beli tekiro pompa di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Pompa Gemuk ManualDeskripsi:Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steelatribut:
- Material: Steel
- Size (L): 20
- Dimension 1 (mm): 780
- Dimension 2 (mm): 295
- Dimension 3 (mm): 440
- Dimension 4 (mm): 150
- Dimension 5 (mm): 430
- Dimension 6 (mm): 16
- Dimension 7 (mm): 455
- Dimension 8 (mm): 1470
- TEKIRO Oil Combination Pump (Peralatan Oli)Deskripsi:Evacuates all type of fluidSuitable for most vehiclesPolyethylene construction for durable useatribut:
- Size (L): 10
- Dimension 1 (mm): 540
- Dimension 2 (mm): 272
- Dimension 3 (mm): 320
- Dimension 4 (mm): 402
- Dimension 5 (mm): 33
- Dimension 6 (mm): 1200
- TEKIRO Pompa Gemuk Manual (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- TEKIRO Pompa Gemuk Tenaga AnginDeskripsi:untuk melumasan dan penyedot gemuk di suatu kendaraan dengan ukuran volume 20 l, dengan dimensi 117mm, 121mm, 430mm Fungsi : untuk melumasan dan penyedot gemuk di suatu kendaraan Material : alumuniumDimensi Produk : 117mmx121mmx430mmatribut:
- Material: Aluminium
- Maximum Output Capacity (cc/s): 30
- Shank Length Pump (mm): 430
- Dimension 1 (mm): 117
- Air Pressure (kg/cm²): 4-9 (Max-Min)
- Dimension 2 (mm): 121
- Dimension 3 (mm): 430
- Dimension 4 (mm): 350
- Dimension 5 (mm): 310
- Dimension 6 (mm): 1200
- Maximum Output Pressure (kgf/cm²): 180 - 405
- SKF Grease PumpDeskripsi:SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
- Kennedy High Pressure Grease Dispensing PumpDeskripsi:An easy to operate high pressure manual greasing system that is used to provide volume greasing where power is not available. Used for clean greasing of machinery, equipment and vehicles using grease up to and including NLGI 2. The pump has steel construction with aluminium cast head and solid steel pumping chamber. Complete with drum cover, follower plate, 1220mm (48inch) flexible grease hose fitted with professional 4-jaw coupler. For use with 12.5kg grease pails. Pump develops 3500psi (240bar) and delivers 1.25gm per stroke (1.2oz per 28 strokes).atribut:
- Discharge per Stroke: 1.25gm
- Weight Each: 4.9Kg
- Suction Tube Length: 375mm
- To Suit Keg Size: 12.5kg
- Suitable for Containers: 12.5Kg Grease Pail
- Compatible Fluid: Grease
- Part Number: KEN5403640K
- Pump Type : Lever
- MAXPOWER Air Lubricator For Greaseatribut:
- Capacity: 20 L
- KRISBOW Oli Waste Oil Suction Drain Extractor (Wadah Peralatan Oli)atribut:
- Pre-Chamber Capacity (L): 8
- Plastic Bowl Capacity (L): 12
- Suction Speed (L/minute): 1.5
- Suction Hose (m): 2
- Dimensions (LxWxH) (mm): 470x630x170
- Maximum Air Pressure (bar): 8
- Tank Capacity (L) : 90
- JTC Waste Oil DrainDeskripsi:Special designed for no switch which beneath the hopper, and that is not spray any oil absolutelyThere is a filling net in the hopper that can be removed any dirty wastage on itUse ordinary shop air to move out the waste oilatribut:
- Capacity (L): 80
- Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)Deskripsi:These rotary barrel pumps are compact and lightweight. Koshin barrel pumps are most suited for dispensing oils from large drums to small volume containers. They can be used for kerosene, diesel fuel and oil.
- Lippro Hand Grease Pumpatribut:
- Size (L): 20
- KRISBOW Pompa Gemuk Manualatribut:
- Dimensions (LxWxH) (mm): 370x350x750
- Pump Ratio: Manual pump
- Output Pressure (Bar): 13-14
- Tank Capacity (kg): 14
- Delivery speed: Depend of strength of use
- Size of hose (inch x m): Ø1/4 x 1.5
- MultiPro Manual Grease PumpDeskripsi:• For A uto, Farm,Ga rden Use • Portable Lube Grease Gun • Include 115 Steel Extension • Max to l:3000 PSIatribut:
- Capacity (L): 20
- Crecia Paper Wiper Kim TowelDeskripsi:-Absolutely wipes-off a large amount of dirt, 100% pulp wiper with excellent absorption capability._x000D_-It is an economical paper wiper with excellent cost performance._x000D_-It has superior strength due to the 4 sheet layers._x000D_-For wipe off a lot of oil stains generated at each factory.atribut:
- Color: Brown
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- YAMADA Hand Operated Grease Lubricatoratribut:
- Diameter (mm): 394
- Height (mm): 795
- Hose: Withstand voltage 2m
- Maximum Discharge Pressure (MPa): 25
- Adaptive grease consistency: from # 00 to # 0
- Discharge Rate (cc/stroke): 3.2
- Carry: Yes
- Capacity (L): 16
- TEKIRO Selang Pompa GemukDeskripsi:selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcs dan bertype 4500 psi, 12" flexible hose, 4 jaws coupler to fitstrongly dan berdimensi 330mm 31mm 9mmFungsi :selang pompa untuk pompa gemuk yang mana 1 set terdapat 6 pcsatribut:
- Material: Polyurethene
- Dimension 1 (mm): 330
- Dimension 2 (mm): 31
- Dimension 3 (mm): 9
- Dimension 4 (mm): 7
- Dimension 5 (mm): 13
- TOYOSAKI Hand Drum Pump (Pompa Drum Oli/Pompa Minyak)atribut:
- Material: Carbon Steel
- Outlet: M25 (3/4\")
- Inlet: M32 (1\")
- Pipe Length (m): 1
- TEKIRO Semprotan CatDeskripsi:untuk mengecat sesuatu dengan bantuan kompressore/tekanan angin dengan nozzle diameter 0.5 mm, kapasitas tabung 200cc, panjang 55mm, diameter 105mmFungsi : untuk mengecat sesuatu dengan bantuan kompressor/teknanan anginMatrial : chrome vanadiumSemprotan Cat K-3 digunakan untuk pengerjaan yang detailNozzle Diameter : 1.5 mmatribut:
- Air inlet (inch): 1/4
Daftar Harga tekiro pompa Terbaru March 2026
| TEKIRO Pompa Gemuk Manual | Rp1.499.900 |
| TEKIRO Oil Combination Pump (Peralatan Oli) | Rp2.199.900 |
| TEKIRO Pompa Gemuk Manual (Pistol Gemuk) | Rp119.900 |
| TEKIRO Pompa Gemuk Tenaga Angin | Rp8.499.900 |
| SKF Grease Pump | Rp1.499.900 |
| Kennedy High Pressure Grease Dispensing Pump | Rp3.999.900 |
| MAXPOWER Air Lubricator For Grease | Rp4.299.900 |
| KRISBOW Oli Waste Oil Suction Drain Extractor (Wadah Peralatan Oli) | Rp15.999.900 |
| JTC Waste Oil Drain | Rp10.999.900 |
| Koshin Hand Drum Pump (Pompa Drum Oli/Pompa Minyak) | Rp2.499.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Pompa%20Gemuk%20Manual/5lP105678201-2.jpg)
/hfP105678627-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Pompa%20Gemuk%20Manual%20(Pistol%20Gemuk)/41P103457145-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Pompa%20Gemuk%20Tenaga%20Angin/leP105677770-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/SKF%20Grease%20Pump/q7P104056943-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Kennedy%20High%20Pressure%20Grease%20Dispensing%20Pump/o4P102197868-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/MAXPOWER%20Air%20Lubricator%20For%20Grease/P102053317-1.jpg)
/01P104585001-2.jpg)

/6oP102027240-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Lippro%20Hand%20Grease%20Pump/omP106124886-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/KRISBOW%20Pompa%20Gemuk%20Manual/dwP104574500-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/MultiPro%20Manual%20Grease%20Pump/4dP103218157-1.jpg)

/0cP101000012-28.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/YAMADA%20Hand%20Operated%20Grease%20Lubricator/biP106569414-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Selang%20Pompa%20Gemuk/ixP105678681-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/Wipro%20Lubricator%20Grease/2hP108532089-1.jpg)
/1fP105716051-2.jpg)