Beli tekiro grease pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Hand Grease Pump (Pompa Gemuk)Deskripsi:Memiliki fungsi mengisi / menyedot gemuk pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian gemuk lebih cepat.untuk melumuri gemuk pada kendaraan, berdimensi 780mm 295mm 440mmFungsi : untuk melumuri gemuk pada kendaraanMaterial : Steelatribut:
- Material: Steel
- Size (L): 20
- Dimension 1 (mm): 780
- Dimension 2 (mm): 295
- Dimension 3 (mm): 440
- Dimension 4 (mm): 150
- Dimension 5 (mm): 430
- Dimension 6 (mm): 16
- Dimension 7 (mm): 455
- Dimension 8 (mm): 1470
- TEKIRO Air Lubricator for Grease (Pompa Gemuk)Deskripsi:untuk melumasan dan penyedot gemuk di suatu kendaraan dengan ukuran volume 20 l, dengan dimensi 117mm, 121mm, 430mm Fungsi : untuk melumasan dan penyedot gemuk di suatu kendaraan Material : alumuniumDimensi Produk : 117mmx121mmx430mmatribut:
- Material: Aluminium
- Maximum Output Capacity (cc/s): 30
- Shank Length Pump (mm): 430
- Dimension 1 (mm): 117
- Air Pressure (kg/cm²): 4-9 (Max-Min)
- Dimension 2 (mm): 121
- Dimension 3 (mm): 430
- Dimension 4 (mm): 350
- Dimension 5 (mm): 310
- Dimension 6 (mm): 1200
- Maximum Output Pressure (kgf/cm²): 180 - 405
- TEKIRO Hand Grease Gun (Pistol Gemuk)Deskripsi:Berfungsi untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 cc berdimensi 379mm 58mm 17mm.Fungsi : untuk melumasi dan menyedot gemuk pada kendaraan berukuran 500 ccMaterial : Steelatribut:
- Material: Steel
- SKF Grease Pump (Pompa Gemuk)Deskripsi:SKF manual and air-operated grease pumps are designed to supply large amounts of grease.This is useful when large housings have to be filled or when numerous points have to be lubricated.They are also suitable fortopping up centralised lubrication systems reservoirs
- Lincoln Grease Fitting Kit (Nipel Gemuk)atribut:
- UNSPSC: 40141736
- Dimension Type: SAE
- Fitting Material: Steel
- Grease Fitting Style: Standard
- Number of Pieces: 100
- Product Type: Grease Fitting Kit
- Sizes Included: (10) 1/4\"-28 45° Short Thread; (10) 1/4\"-28 in 90° Short Thread; (10) 1/8 in NPT 65°; (10) 1/8 in NPT 90°; (20) 1/8 in NPT Straight; (40) 1/4\"-28\" Straight Short Thread
- Thread Size (inch): 1/8\"-27; 1/4\"-28
- MAXPOWER Air Grease Lubricator (Pompa Gemuk)atribut:
- Capacity: 20 L
- Lippro Hand Grease Pump (Pompa Gemuk)atribut:
- Size (L): 20
- Makita rechargeable grease gunDeskripsi:"Domestic highest" discharge power & speedEquipped with "automatic shift mode" that can automatically switch the discharge speedatribut:
- Dimensions (Length L x Width W x Height H) (mm): 449x114x245
- Discharge Rate (mL/min): Automatic shifting mode: 290, low speed mode: 145
- Grease Capacity: Cartridge: 420mL, Bulk: 570mL
- Grease Type: Consistency number 0-2 (NLGI No.0-No.2)
- Inner Diameter (mm): Barrel: 61
- Mass (kg): 6
- Power Input (V): 18
- Work volume per charge: Automatic shifting mode: Approximately 15000mL, Low speed mode: Approximately 8000mL
- YAMADA Hand Operated Grease Lubricator (Pompa Gemuk)atribut:
- Diameter (mm): 394
- Height (mm): 795
- Hose: Withstand voltage 2m
- Maximum Discharge Pressure (MPa): 25
- Adaptive grease consistency: from # 00 to # 0
- Discharge Rate (cc/stroke): 3.2
- Carry: Yes
- Capacity (L): 16
- TORA Pneumatic Grease Pump (Pompa Gemuk)atribut:
- Capacity (L): 20 (18kg)
- KRISBOW Manual Grease Dispenser (Pompa Gemuk)atribut:
- Dimensions (LxWxH) (mm): 370x350x750
- Pump Ratio: Manual pump
- Output Pressure (Bar): 13-14
- Tank Capacity (kg): 14
- Delivery speed: Depend of strength of use
- Size of hose (inch x m): Ø1/4 x 1.5
- Wipro Air Grease Lubricator (Pompa Gemuk)atribut:
- Pressure Ratio: 50:1
- Pressure Air (MPa): 0.6-0.8
- Oil Consume (g/minute): 800
- Jerrycan Volume (L): 18
- TEKIRO Hand Drum Pump (Pompa Oli Manual)Deskripsi:BERHADIAH JAKET PARASUT HITAM TEKIROuntuk melumasi / mengisi dan menyedot oli pada transisi manual/gardan mobil /bis/truck dengan kapasitas besar sehingga pengisian oli lebih cepat dengan dimensi 780mm 295mm 440mmFungsinya :Mengisi / menyedot oli pada transmisi manual / gardan mobil / bis / truk dengan kapasitas besar sehingga pengisian oli lebih cepat.Material : steelatribut:
- Material: Steel
- Size (L): 20
- Dimension 1 (mm): 780
- Dimension 2 (mm): 295
- Dimension 3 (mm): 440
- Dimension 4 (mm): 150
- Dimension 5 (mm): 430
- Dimension 6 (mm): 18
- Dimension 7 (mm): 1500
- Kennedy High Pressure Grease Dispensing Pump (Pompa Gemuk)Deskripsi:An easy to operate high pressure manual greasing system that is used to provide volume greasing where power is not available. Used for clean greasing of machinery, equipment and vehicles using grease up to and including NLGI 2. The pump has steel construction with aluminium cast head and solid steel pumping chamber. Complete with drum cover, follower plate, 1220mm (48inch) flexible grease hose fitted with professional 4-jaw coupler. For use with 12.5kg grease pails. Pump develops 3500psi (240bar) and delivers 1.25gm per stroke (1.2oz per 28 strokes).atribut:
- Discharge per Stroke: 1.25gm
- Weight Each: 4.9Kg
- Suction Tube Length: 375mm
- To Suit Keg Size: 12.5kg
- Suitable for Containers: 12.5Kg Grease Pail
- Compatible Fluid: Grease
- Part Number: KEN5403640K
- Pump Type : Lever
- APRICA Grease Pump (Pompa Gemuk)Deskripsi:Grease Pump merupakan suatu pompa yang memiliki fungsi sebagai pendistribusi utama pada sistem autolube yang dioprasikan oleh angin atau hydraulic sebagi sumber tenaga dari centro maticatribut:
- Compression Ratio: 50 : 1
- Grase Delivery (L/minute): 0.85
- Air Pressure (MPa): 0.6-0.8
- Tank Capacity (L) : 45
Daftar Harga tekiro grease pump Terbaru October 2026
| TEKIRO Hand Grease Pump (Pompa Gemuk) | Rp1.699.900 |
| TEKIRO Air Lubricator for Grease (Pompa Gemuk) | Rp9.699.900 |
| TEKIRO Hand Grease Gun (Pistol Gemuk) | Rp139.900 |
| Wipro Grease Lubricator (Pompa Gemuk) | Rp249.900 |
| SKF Grease Pump (Pompa Gemuk) | Rp2.399.900 |
| Lincoln Grease Fitting Kit (Nipel Gemuk) | Rp3.699.900 |
| YAMADA Air Operated Grease Lubricator (Pompa Gemuk) | Rp46.999.900 |
| MAXPOWER Air Grease Lubricator (Pompa Gemuk) | Rp4.299.900 |
| Lippro Hand Grease Pump (Pompa Gemuk) | Rp1.399.900 |
| Makita rechargeable grease gun | Rp9.899.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/TEKIRO%20Hand%20Grease%20Pump%20(Pompa%20Gemuk)/5lP105678201-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/TEKIRO%20Air%20Lubricator%20for%20Grease%20(Pompa%20Gemuk)/leP105677770-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Penyemprot%20Gemuk/TEKIRO%20Hand%20Grease%20Gun%20(Pistol%20Gemuk)/41P103457145-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/Wipro%20Grease%20Lubricator%20(Pompa%20Gemuk)/2hP108532089-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/SKF%20Grease%20Pump%20(Pompa%20Gemuk)/q7P104056943-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Nipel%20Gemuk/Lincoln%20Grease%20Fitting%20Kit%20(Nipel%20Gemuk)/hiP109566630-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/YAMADA%20Air%20Operated%20Grease%20Lubricator%20(Pompa%20Gemuk)/8yP106563322-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/MAXPOWER%20Air%20Grease%20Lubricator%20(Pompa%20Gemuk)/P102053317-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/Lippro%20Hand%20Grease%20Pump%20(Pompa%20Gemuk)/omP106124886-1.jpg)

%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/YAMADA%20Hand%20Operated%20Grease%20Lubricator%20(Pompa%20Gemuk)/biP106569414-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/TORA%20Pneumatic%20Grease%20Pump%20(Pompa%20Gemuk)/kzP106190755-1.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/KRISBOW%20Manual%20Grease%20Dispenser%20(Pompa%20Gemuk)/dwP104574500-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/Wipro%20Air%20Grease%20Lubricator%20(Pompa%20Gemuk)/i4P106585652-1.jpg)
/P101578316-1.jpg)
/08P101006008-2.jpg)
/3tP104712137-2.jpg)
/5uP105678210-2.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/Kennedy%20High%20Pressure%20Grease%20Dispensing%20Pump%20(Pompa%20Gemuk)/o4P102197868-3.jpg)
%20%26%20Pengelasan/Penyemprot%2C%20Oli%2C%20Gemuk/Gemuk%2C%20Oli%20Injektor/Pompa%20Gemuk/APRICA%20Grease%20Pump%20(Pompa%20Gemuk)/h3P110446615-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)