Beli tekiro center punch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Center PunchDeskripsi:It is an essential item for accurate hole drilling to center striking, cylindrical shape,irregular shapes.atribut:
- Hardness: The Striking Surface Hardness: HRC38 to 46
- Material: Nickel-Chromium-molybdenum Steel
- Tip Hardness: HRC56+/-2
- TRUSCO Carbide-Tipped Center Punchatribut:
- Material (Grip): S55C
- monotaro Center Punch (Alat Penitik Besi)Deskripsi:Produk ini juga sering disebut dengan Aligning Punchatribut:
- Material: Spring steel Material SUP10
- Width (mm): 9.5
- Overall Length (mm): 120
- Point Diameter (mm): 4
- Tip Diameter (mm): 4
- Mokuba Center PunchDeskripsi:Usage:Center drill.Hole puncher for cylindrical or irregular shaped objects.atribut:
- Overall Length (mm): 150
- Weight (g): 140
- RENNSTEIG ChiselDeskripsi:-Chisel with high-quality steel.-Demonstrates excellent durability and high usability. -Cutting of iron plate and stone, chipping work, etc.
- BluePoint Automatic Center PunchDeskripsi:Automatic Center PunchYA879A- Single handed operation- Design eliminates need for striking with hammer- Adjustable spring tension cap- Hardened steel point is replaceable- 1/2inch diameter- 5inch long
- GENIUS Center Punch SetDeskripsi:Includes: Center Punch 563100 3mm Center Punch 100mmL 563110 4mm Center Punch 110mmL 563125 5mm Center Punch 125mmL 563140 6mm Center Punch 140mmL 563160 8mm Center Punch 160mmL Kit Bagatribut:
- Made of: High Speed Tool Steel
- Product Type: Striking Tools
- Niigata Seiki (SK) ScriberDeskripsi:Scriber K. - Use: For Scribing work - Material: a. Body: Carbon tool steel for machine use b. Grip: Plastic c. Tip Hardness: HV520-590. -atribut:
- Tip Angle (°): 55
- Mokuba Center Punchatribut:
- Tip Diameter (mm): 4
- Total Length (mm): 125
- Width (mm): 9.52
- Finishing Material: Carbon Steel for Mechanical Structures
- Mokuba Center PunchDeskripsi:With high frequency heat treatment, it is very hard and durable.Essential item for center punching, accurate hole drilling on cylindrical shaped and irregular shaped objects.atribut:
- Total Length (mm): 100
- Width (mm): 9.52
- Tip Diameter (mm): 3.5
- SUNFLAG Auto Center PunchesDeskripsi:-A hammer is unnecessary and operable with one touch.-Possible to easily adjust the strength of the driving force.-For marking, scribing, or positioning of drilling.atribut:
- Waist Belt Dimension WxL (mm): 50x1200
- Buckle Exterior Materials: Resin
- Buckle Inside Materials: Steel
- Belt Material: Nylon
- PROTO Punch and Chisel Setatribut:
- Blade Tip Shape: Diamond
- Grip Style: Plain
- Finish: Black Oxide
- Material: Steel
- Measurement Type: SAE
- Set Type: Punch and Chisel Set
- TRUSCO Carbide tip attached Scriberatribut:
- Material: Tip: Carbide tip (G2)
- Total Length (mm): 224
- Shaft Diameter (mm): 4.5
- Hardness: HRA87
- GEDORE Punch SetDeskripsi:Cannot be used to create drilling in metals. Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
- KYOTO TOOL (KTC) Center PunchDeskripsi:-Special alloy steel is used to ensure durability and strength.-Grip portion knurled to prevent slippage.
- KRISBOW Penanda & Pelubang Titik BorDeskripsi:Mencegah kontaminasi dan juga menambah kekuatan dan kekakuan.atribut:
- Dimensions (LxWxH)(mm): 180x100x20
Daftar Harga tekiro center punch Terbaru March 2026
| TRUSCO Center Punch | Rp53.900 |
| TRUSCO Carbide-Tipped Center Punch | Rp159.900 |
| monotaro Center Punch (Alat Penitik Besi) | Rp29.900 |
| Mokuba Center Punch | Rp89.900 |
| RENNSTEIG Chisel | Rp189.900 |
| BluePoint Automatic Center Punch | Rp819.900 |
| GENIUS Center Punch Set | Rp529.900 |
| Niigata Seiki (SK) Scriber | Rp129.900 |
| Niigata Seiki (SK) Center Punch | Rp73.900 |
| Mokuba Center Punch | Rp73.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)





















































































































































/55P101001185-3.jpg)




%20Scriber/rjP102224991-2.jpg)
%20Center%20Punch/P102269987-1.jpg)






%20Center%20Punch/P102416770-1.jpg)