Beli teclock dial tension gauge di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BANDO Tension MeterDeskripsi:Using the tension meter makes it easy to adjust the tension of the V-belt.In addition, deflection and load can be measured at the same time.
- TECLOCK Dial Tension Gaugeatribut:
- Indication Error: ±0.5 scale
- KANON Bar Type Tension GaugeDeskripsi:-Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.atribut:
- Precision: ±1 Gradations
- TECLOCK Push Pull Tension Gaugeatribut:
- Measurement Range (N): 0.4 to 5
- Allowable Maximum Load (N): 5
- Indication accuracy: +-1 gradation
- Purpose of Use: Compression of small parts, tensile inspection.
- Niigata Seiki (SK) Digital Caliper (Jangka Sorong)Deskripsi:- Easy to read digital display.- Comes with a hold function.- Comes with inspection list.Purpose:For outside measurement, inside measurement, step measurement, and depth measurement.
- BAHCO Tension Meteratribut:
- Thickness (mm): 35
- Total Length (mm): 170
- Width (mm): 110
- TECLOCK Push Pull GaugesDeskripsi:It is a multi-purpose dynamometer to use the Y head or L hooks
- TECLOCK Dial Indicatoratribut:
- Overall Length (mm): 113
- Scale Interval (mm): 0.01
- Dimensions a (mm): 48
- Dimension F (mm): 20
- Dimension D (mm): 18
- Dimensions e (mm): 15.5
- Dimensions b (mm): 65
- Measuring Range (mm) : 10
- Purpose of Use: Use for sizing machines, incorporating to dedicated machines, or in a small space.
- OMRON Healthcare Automatic Blood Pressure MonitorDeskripsi:Automatic Blood Pressure Monitor HEM-7320 ULTRA PREMIUM Ultra comfort, advanced functionality. Providing accurate and comfortable upper arm blood pressure measurement with Enhanced IntelliSense Technology. Availability of models varies across countries. Please contact our local offices for more information. - Cuff Wrapping Guide - IntelliWrap Cuff - Body Movement Detection - Blood Pressure Level Indicator - Blood Pressure Level Indicator (Colour) - Irregular Heartbeat Detection - Enhanced IntelliSense Technology - Stores 90 Measurements in Memory with date and time - Average for last 3 readings within 10 minutes
- 3M Protective Coverall Safety Work Wear 4570Deskripsi:- Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and moreThe 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.atribut:
- Color: Gray
- Size: L
- Material: Suit: Polypropylene / Polyethylene Zipper: Metal / Nylon / Polyester Braid Elastic: Synthetic Rubber (non-latex) Seam Tape: Polyetheylene Thread: Polyester / Cotton
- Style: 3 Panel Hood, Elastic Cuff, Elastic Waist & Ankle, Taped Seams
- Closure Type: Double front closing system with large ring zip pull for easy wear
- Application: Chemical mixing and handling; Chemical / oil spills and clean up; Metal Refining; Metal Etching; Hazardous Waste Remediation; Decontamination / Site Decommissioning; Tank Cleaning; Infective agents / Biological Hazards; Handling Toxic Powders
- Standards Approvals: Certified to European Standards to help protect against certain industrial hazards
Daftar Harga teclock dial tension gauge Terbaru March 2026
| TECLOCK Dial Tension Gauges | Rp2.199.900 |
| BANDO Tension Meter | Rp2.699.900 |
| TECLOCK Dial Tension Gauge | Rp1.999.900 |
| KANON Bar Type Tension Gauge | Rp2.099.900 |
| TECLOCK Push Pull Tension Gauge | Rp6.399.900 |
| Niigata Seiki (SK) Digital Caliper (Jangka Sorong) | Rp1.499.900 |
| BAHCO Tension Meter | Rp15.999.900 |
| TECLOCK Push Pull Gauges | Rp6.499.900 |
| JTC Universal Tensioning Gauge For Cam Belts | Rp1.699.900 |
| TECLOCK Dial Indicator | Rp1.199.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
























































































































































/Niigata%20Seiki%20(SK)%20Digital%20Caliper%20(Jangka%20Sorong)/akP101502380-7.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Alat%20Kesehatan/Monitor%20Tekanan%20Darah/OMRON%20Healthcare%20Automatic%20Blood%20Pressure%20Monitor/fsP103788568-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Celana%20Panjang%20Pelindung/3M%20Protective%20Coverall%20Safety%20Work%20Wear%204570/P101572086-1.jpg)