Beli tap nachi di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NACHI Hand Tap (Mata Tap)
    Mulai

    Rp1.499.900

    NACHI Hand Tap (Mata Tap)
    atribut:
    • Grade: JIS class 2
    • Screw Type: M
    • Material: High speed high speed steel HSS
  2. NACHI Spiral Tap Hyper Z (Mata Tap)
    Mulai

    Rp289.900

    NACHI Spiral Tap Hyper Z (Mata Tap)
    atribut:
    • Chamfer Length (mm): 2.5
  3. NACHI N Point Tap (Mata Tap)
    Mulai

    Rp119.900

    NACHI N Point Tap (Mata Tap)
    Deskripsi:
    This non-coarted point tap is used universally.
    atribut:
    • Chamfer Lc: 5
    • Material: High vanadium high speed steel HSS - E
  4. BOSCH Cutting Wheel Expert for Inox (Mata Gerinda Potong)
    Mulai

    Rp16.900

    BOSCH Cutting Wheel Expert for Inox (Mata Gerinda Potong)
    Deskripsi:
    Batu potong untuk material stainless steel. Untuk digunakan dangan gerinda tangan 4inch.
    atribut:
    • Thickness (mm): 1
    • Diameter (mm): 105
    • Bore Diameter (mm): 16
  5. NACHI N Spiral Tap (Mata Tap Spiral)
    Mulai

    Rp189.900

    NACHI N Spiral Tap (Mata Tap Spiral)
    atribut:
    • Helix Angle: 40°
    • Chamfer Lc: 2.5
    • Material: High vanadium high speed steel HSS - E
  6. Yamawa Hand Tap (M) HT (Mata Tap)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp239.900

  7. NACHI (NACHI-FUJIKOSHI) ST Point Tap (Tap Titik)
    Mulai

    Rp309.900

    NACHI (NACHI-FUJIKOSHI) ST Point Tap (Tap Titik)
    atribut:
    • Accuracy Grade: REG P2
    • Neck Diameter (mm): 2.7
    • Nominal Size: M2.5x0.45
    • Number of Flutes: 2
    • Overall Length L (mm): 44
    • Screw Length (mm): 10
    • Shank Diameter: 3
    • Tool Material: HSS-E
    • Under Neck Length (mm): 16
    • length of tapered part (number of threads): 5
  8. NACHI SG Spiral Tap (Mata Tap)
    Mulai

    Rp459.900

    NACHI SG Spiral Tap (Mata Tap)
    atribut:
    • Helix Angle: 45°
    • Chamfer Lc: 2.5
    • Material: High grade powder high speed high speed steel FA
    • Surface Processing: SG coating
  9. NACHI ST Point Tap 6868 (Mata Tap)
    Mulai

    Rp179.900

    NACHI ST Point Tap 6868 (Mata Tap)
    atribut:
    • Lc (p) (mm): 5
    • Material: HSS-E
  10. NACHI Sg Point Tap
    Mulai

    Rp1.399.900

    NACHI Sg Point Tap
    atribut:
    • Grade: P4
    • Shank Diameter (mm): 10.5
    • Overall Length (mm): 88
    • Number of Grooves: 3
    • With Food (P): 5
    • Screw Length (mm): 30
  11. Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Mulai

    Rp159.900

    Yamawa Hand Tap for Stainless Steel SU-HT (Mata Tap)
    Deskripsi:
    Hand Taps for Stainless Steel is the hand tap suitable for stainless steels which are sticky and tend to work-harden as well as chrome steel and molydenum steels.
  12. Makita Angle Grinder (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (17)
    Mulai

    Rp449.000

    Makita Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
  13. SKC Hand Tap (Mata Tap)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp29.900

    SKC Hand Tap (Mata Tap)
    Deskripsi:
    Country Manufacturer : China
  14. NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Rating:
    100% of 100
    (18)
    Mulai

    Rp23.900

    NACHI Straight Shank Drill L/N 500 (Mata Bor Lurus)
    Deskripsi:
    This drill is applied for general purpose.
  15. NACHI Straight Shank Drill (Mata Bor Lurus)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp369.900

  16. TRUSCO Spiral Fluted Tap (Mata Tap Spiral)
    Mulai

    Rp119.900

    TRUSCO Spiral Fluted Tap (Mata Tap Spiral)
    atribut:
    • Screw Type: M
    • Number of Chamfered Threads: 2.5
    • Chamfer: 2.5
    • Purpose of Use: For blind hole machining. Work Material: Standard Steel, Low/Medium Carbon Steel, Alloy Steel.
  17. BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp39.900

    BOSCH Straight Shank Metal Drill HSS Cobalt (Mata Bor Lurus)
    Deskripsi:
    - Mata bor logam HSS-Co, Standar. Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Mata bor twist pemotongan tangan kanan, Tipe N, 135° ujung mata bor, split point yang dibuat menurut DIN 1412 C, toleransi diameter h8- Mata bor twist terbuat dari baja kecepatan tinggi paduan menurut DIN 338, kadar kobalt 5%- Gerus mata bor twist dari logam padat dengan kualitas permukaan bagus yang dibuat menurut standar pabrik khusus- Poros sama dengan diameter mata bor, warna mata bor: perunggu- Dua pemotong, silindris, dua alur
Daftar Harga tap nachi Terbaru October 2026
NACHI Hand Tap (Mata Tap)Rp1.499.900
NACHI Spiral Tap Hyper Z (Mata Tap)Rp289.900
NACHI N Point Tap (Mata Tap)Rp119.900
BOSCH Cutting Wheel Expert for Inox (Mata Gerinda Potong)Rp16.900
NACHI N Spiral Tap (Mata Tap Spiral)Rp189.900
Yamawa Hand Tap (M) HT (Mata Tap)Rp239.900
NACHI (NACHI-FUJIKOSHI) ST Point Tap (Tap Titik)Rp309.900
NACHI SG Spiral Tap (Mata Tap)Rp459.900
NACHI ST Point Tap 6868 (Mata Tap)Rp179.900
NACHI Sg Point TapRp1.399.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)