Beli tap drill set di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set)Deskripsi:Usage:Work materials: Normal steel.atribut:
- Material: High speed steel (SKH)
- Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap)atribut:
- Set contents (unit): Plug x 1,Bottom x 1
- Precision: 1b type
- Purpose of Use: Work Material: Flexible Material such as aluminum.
- KLEIN TOOLS Drill Bit & Tap Set (Mata Bor)Deskripsi:General purpose surface-conditioning discs optimized for use on all metals have an aluminum oxide abrasive. Surface-conditioning abrasives made of nonwoven nylon conform to irregular surfaces and remove surface imperfections, mill scale, and surface rust to create a smooth surface ready for finishing. Aluminum oxide is a strong, sharp, and durable abrasive that penetrates the work surface and withstands heat and high speeds. Example metals include mild and carbon steel, cast iron, cobalt, titanium, and chrome.atribut:
- UNSPSC: 27112806
- Finish: Bright
- Impact Rated: No
- Includes: Carrying Case
- TONE Combination Hammer (Palu Kombinasi)Deskripsi:Iron part: for iron work. Resin part: For assembly of plastic and wood.atribut:
- Head Material: Steel Urethane
- Pattern Material: Fiberglass
- MILWAUKEE Drill and Drive Bitatribut:
- UNSPSC: 31160000
- TRUSCO Countersink Handle (Mata Bor Countersink)Deskripsi:-By adopting cobalt high-speed steel as the base material, excellent in wear resistance and heat resistance.-By adopting 3-blade edge shape, the dischargeability of the cutting powder is good and realizes a beautiful finish.-Work Material: Iron, Casting, Stainless Steel.
- TEKIRO Go Thru Screwdriver Set (Obeng Tembus)Deskripsi:TEKIRO Go Thru Screwdriver Obeng Set - Hijau Transparant [7 Pcs] merupakan set obeng yang terbuat dari bahan Chrome Vanadium berkualitas, kuat, dan tahan lama. Berfungsi sebagai alat untuk mengencangkan dan mengendurkan baut. Ideal untuk melengkapi peralatan perkakas Anda di rumah.Handle lebih kokoh dan mudah saat digunakanBesi obeng kokoh tidak mudah penyokMemiliki magnet pada ujung mata obeng (-) & (+)Memiliki tempat obeng beruba bagFungsi : Untuk melepas dan memasang Screw ( - )&(+)Material : Chrome VanadiumIsi terdiri dari :- 1 Pcs obeng ( - ) 5x75mm- 1 Pcs obeng ( - ) 6x100mm- 1 Pcs obeng ( - ) 6x150mm- 1 Pcs obeng ( - ) 8x200mm- 1 Pcs obeng ( + ) PH 1x75mm- 1 Pcs obeng ( + ) PH 2x100mm- 1 Pcs obeng ( + ) PH 3x150mm
- SATA Crimping Pliers for Cable Ferrules (Tang Crimping)Deskripsi:91112 Precision European Terminal Crimping Pliers 7.5" (0.14-2.5mm²) Product Description ● High-precision terminal crimping pliers, providing precise crimping without damaging the terminal. ● Made of medium-carbon steel, resists deformation and warping, with fiberglass handles. ● Pressure adjustment knob for easy access to various terminals. Unique design opens the jaws upon tightening the handle. ● Suitable for precision crimping small European-style terminals. ● Crimping range:US standard wire cross-sectional area91112 26-14AWG 0.14-2.5mm²91113 24-10AWG 0.25-6mm²atribut:
- Full Length (inch): 7.5
- Pro'sKit Automatic Center Punchatribut:
- Individual Packing: Blister Card
- JONNESWAY 1/4inch Sq. Dr. Super Duty Mini Ratchet Wrenchatribut:
- Square Drive (inch): 1/4
- Free Speed (rpm): 240
- Air Inlet Size (inch): 1/4
- Bolt Size: M6
- Overall Length (mm): 135.2
- Air Hose (inch): 1/4
- Average Air Consumption (L/minute): 103
- Exhaust Direction: Rear Exhaust
- Maximum Torque (N m): 27
- KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)Deskripsi:TAP DIE SET M3-M12 40EA ORTDM0312Aatribut:
- Current (A): 40 each
- Wipro Mesin Bor Bobok BetonDeskripsi:Include Mata Bor : - Drill : 22x350mm - Pointed Chisel : 16.5x350mm - Flat Chisel : 16.5x350mm - Hole Cutter : 65mm (Size Not Fixed) - Central Drill : 8mm (Size Not Fixed)atribut:
- Size (mm): 17
- Drill Capacity (mm): 38
- Impact Energy (bpm): 4000
- No Load Speed (rpm): 400
- KRISBOW Impact Drill Set C/W (Mesin Bor Beton)Deskripsi:Impact Drill 13mm 600W with 26 Tools Set EDI6-1326VRSatribut:
- Input Power (W/V/Hz): 600/220/50
- Max. Drilling In Steel/Wood/Concrete (mm: 10/25/13
- No Load Speed (rpm): 0-3100
- BOSCH Set Perkakas Titanium Drill Bit & Screwdriver (Set Perkakas)Deskripsi:Bosch Pro Mixed Drill Bit Set adalah 103 buah bor titanium profesional dan set obeng yang dapat digunakan dengan impact driver, mesin bor, dan obeng. Semua bagian kompatibel dengan set campuran yang mencakup semua aplikasi umum. Diatur dalam tas jinjing display yang dibentuk. Fitur bit obeng dan soket hex juga.atribut:
- Material: Titanium
- Finish Type: Black
- Shank type: Hex
- Cutting Angle: String 135 Degrees
- Dimensions (cm): 30x21x6
- Surface Recommendation: Metal
- American Tool Hammer 2 Way Fiber Handle (Martil / Palu)Deskripsi:- Two faces steel and Super Nylon- Fibreglass handle with non slip rubber grip
Daftar Harga tap drill set Terbaru October 2026
| IS Set Mata Bor dan Tap Spiral untuk Pekerjaan Listrik (Drill Bit Set) | Rp2.699.900 |
| Nippon Screw Metric Thread Tap for Coarse Thread (Mata Tap) | Rp559.900 |
| KLEIN TOOLS Drill Bit & Tap Set (Mata Bor) | Rp2.099.900 |
| TONE Combination Hammer (Palu Kombinasi) | Rp419.900 |
| MILWAUKEE Drill and Drive Bit | Rp1.699.900 |
| TRUSCO Countersink Handle (Mata Bor Countersink) | Rp159.900 |
| NACHI Set Mata Bor Straight Shank HSS Milimeter Type (Drill Bit Set) | Rp1.099.900 |
| TEKIRO Go Thru Screwdriver Set (Obeng Tembus) | Rp31.900 |
| SATA Crimping Pliers for Cable Ferrules (Tang Crimping) | Rp829.900 |
| Pro'sKit Automatic Center Punch | Rp189.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102025604-1.jpg)
/msP102030820-2.jpg)
/4cP109327156-1.jpg)
/jpP102065709-2.jpg)

/P102772560-2.jpg)
/08P101006008-2.jpg)
/P101003957-1.jpg)
/o4P112194868-1.jpg)


/8xP107073321-1.jpg)

/ogP108155880-1.jpg)
/8tP104572317-3.jpg)
/jhP109121701-1.jpg)
/P101578255-1.jpg)
/jjP104582703-9.jpg)
/fpP104801565-2.jpg)
/3gP107052124-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)