Beli tank paint gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Paint Cup with Spray Gun (Alat Semprot Cat)
    Mulai

    Rp6.699.900

    KRISBOW Paint Cup with Spray Gun (Alat Semprot Cat)
    atribut:
    • Nozzle Size (mm): 1.7
    • Air Pressure (bar): 3.5
    • Air inlet (inch): 1/4
    • Hose size (inch): 3/8
    • Air Consumption (L/minute): 312
    • Dimensions (LxWxH) (cm): 29.5x30x38
    • Tank Capacity (gal): 2.25
  2. Anzen Paint Pressure Tank
    Mulai

    Rp3.199.900

    Anzen Paint Pressure Tank
    atribut:
    • Capacity (L): 2
    • Fluid Outled Cock: PT 1/4inch x 1
  3. TRUSCO Air Blast Gun (Semprotan Angin Kompresor)
    Mulai

    Rp5.599.900

    TRUSCO Air Blast Gun (Semprotan Angin Kompresor)
    Deskripsi:
    Use:To peel rust and paint. Surface treatment of metal, glass and plastic, etc.
    atribut:
    • Air Consumption (m³/minute): 0.25
    • Content: Hose Band: 2 Pieces, Vinyl Hose (with wire), Pipe
    • Exhaust Vent: phi13mm
    • Intake Pipe Diameter (phi mm): 9
    • Length (mm): 154
    • Normal Working Pressure (MPa): 0.6
    • Nozzle diameter (mm): 6
    • Overall Height (mm): 135
    • Plug: Rc1/4
    • Purpose of Use: Rust remover, paint removal. Surface treatment of metal, glass and plastic, etc.
    • Set Items: Hose 2m x 2, SUS Pipe x 1, Hose Band x 1
    • Weight (g): 376
  4. KOVA Electric Spray Gun (Alat Semprot Cat)
    Rating:
    73% of 100
    (3)
    Mulai

    Rp589.900

    KOVA Electric Spray Gun (Alat Semprot Cat)
    Deskripsi:
    - Pengaturan Out-putDilengkapi dengan 3 mode pengaturan : Horizontal, Vertical dan bulat- Tabung catDilengkapi dengan tabung cat dengan kapasitas 800ml, tanpa perlu menghiraukan cat akan cepat habis- Spray gun triggerTrigger pada spray gun dapat diatur sesuai dengan kebutuhan pengguna.Kelebihan :- Lebih efisien, ringan dan rendah polusi- dapat digunakan pada macam-macam media- hasil cat maksimal sesuai kebutuhan anda
    atribut:
    • Tank Capacity: 800ml
    • Nozzle Diameter: 2.0mm
    • Biggest Jet Flow: 500cc/min
    • No. Load Speed: 22000rpm
  5. Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.999.900

    Meiji Hand Spray Gun F110 Series (Alat Semprot Cat)
    Deskripsi:
    This Hand spray gun series for multipurpose painting for small grade painting applications offers a tulip pattern, a semi-turip pattern. Select the perfect model for any type of paint and painting conditions. Designed to maximize the air circuit, these s
  6. Meiji Hand Spray Gun F200 Series (Alat Semprot Cat)
    Mulai

    Rp1.499.900

    Meiji Hand Spray Gun F200 Series (Alat Semprot Cat)
    atribut:
    • Type of feed: Gravity
    • Atomizing Air Pressure (MPa): 0.35
    • Spray Distance (mm): 250
Daftar Harga tank paint gun Terbaru October 2026
KRISBOW Paint Cup with Spray Gun (Alat Semprot Cat)Rp6.699.900
Anzen Tangki Pengaduk CatRp4.899.900
Anzen Paint Pressure TankRp3.199.900
Anzen Pengaduk Cat Tipe ManualRp6.999.900
Anzen Paint Pressure Tank (Stainless Steel)Rp27.999.900
Anzen Paint Tank (Air Motor 1/3 HP Type)Rp9.699.900
Anzen Paint Tank (Non-welded Type) are Cast IronRp10.999.900
Anzen Paint Tank (Air Motor 1/3HP Type)Rp11.999.900
Meiji Paint Pressure Feed TanksRp4.499.900
LAKONI Spray Gun (Alat Semprot Cat)Rp269.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)