Beli tank air di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Tempat Sampah/Tong Sampah Beroda Luar Ruangan (Trash Bin)Deskripsi:Hadirkan tempat sampah outdoor yang mumpuni dari Krisbow untuk menampung produksi sampah di tempat Anda. Terbuat dari material plastik HDPE berkualitas sehingga menyuguhkan konstruksi yang kuat dan kokoh untuk masa pakai yang lama. Dilengkapi dengan 4 roda untuk mobilitas tinggi serta terdapat roda pengunci yang menahan tempat sampah tetap pada posisinya.
- SPEEDAIRE Air TankDeskripsi:Horizontal stationary air tanks have a low profile and can fit under work spaces. They are permanently installed where they can store air for an air compressor or expand the capacity of an existing system. These air tanks can hold high capacities of air without the risk of tipping.atribut:
- Material: Steel
- INDUSTRIAL AIR Air TankDeskripsi:The small size of these air tanks and built-in handle allow them to be carried by hand around a shop or job site without the additional weight of the air compressor. They are useful for completing small jobs such as tire inflation.atribut:
- UNSPSC: 24111802
- Capacity (gal): 20
- Finish: Powder Coated
- Manufacturer Part Number: IT20ASME
- Material: Steel
- Maximum Operating Pressure (psi): 175
- Overall Height (inch): 20
- Overall Length (inch): 34
- Overall Width (inch): 14.75
- Standards: ASME
- Tank Style: Horizontal
- EARTH MAN Spare Tank for Air CompressorDeskripsi:For the auxiliary tank of the air compressoratribut:
- Maximum Operating Pressure (MPa): About 0.8 (about 8.2 kgf/cm²)
- Main Unit Dimensions (LxWxH) (mm): 580x235x355
- Pneumatic Outlet: One-touch socket 1/4
- Inlet Diameter: Plug 1/4
- Discharge Pressure (MPa): 0.8 (approx. 0-8.2kgf/cm2)
- Safety Valve Setting Pressure (MPa): About 0.88 (about 9.0kgf/cm2)
- Tank Capacity (L) : About 25
- VELVAC Air TankDeskripsi:These air tanks permanently mount to the bed of a truck or trailer where they can store air for tire inflation or to power air tools. They can be used as a replacement tank for an existing air compressor.atribut:
- UNSPSC: 24111802
- Finish: Powder Coated
- Material: Steel
- Maximum Operating Pressure (psi): 125
- Number of Ports: 3
- Standards: SAE J10
- Tank Style: Horizontal
- KRISBOW Tangki Udaraatribut:
- Connector Size: 1.5
- Working Pressure (Bar/Psi): 12 (176)
- Tank Size dia. x high (mm): 800x2411
- Volume (m³/L): 1 (1000)
- DRAKOS Pressure Tankatribut:
- Maximum Pressure (bar): 10
- Future Star Tangki Udaraatribut:
- Volume (L): 2000
- Set Pressure (MPa): 0.84
- Temperature (°C): 150
- In-Out Pipe (inch): 2
- Manufacturing License Level: D1 D2
- Manufacturing License Number: TS2237F09 - 2025
- SMC Air Tank for VBAatribut:
- Option 2: Drain Valve
- Material: Carbon Steel(SS400)
- Mark Screw Air Compressor Compressor Integrated with Dryer and Air Receiver Tankatribut:
- Pressure (bar): 10
- Voltage (V): 380
- Phase (Ph): 3
- Frequency (Hz): 50
- PaperOne Copy Paper Digital A4 100gsm (Kertas HVS / Fotocopy)Deskripsi:Copier Paper ukuran A4 atau ukuran 21.0x29.7cm dengan variasi ketebalan 70-80 gsm. Ramah lingkungan, 100% berbahan serat dari perkebunan bersertifikat PEFC. Ketebalan tinggi sehingga memungkinkan pencetakan dupleks (dua sisi) dengan nuansa kertas yang baik. Opacity tinggi yang tidak tembus pandang. Tingkat keputihan kertas yang tinggi, kontras dengan kejelasan cetak yang tajam. Kelembutan tinggi dengan kualitas cetak yang tajam, segar dan jelas dengan nuansa kertas yang halus. Tepi potong yang presisi. Performa bebas masalah dan aman pada printer. Teknologi Cetak HD ProDigi, Peningkatan teknologi permukaan untuk pencetakan warna inkjet/laser yang lebih baik. Sangat cocok digunakan untuk laporan kantor, buletin, salinan proposal, grafik, memo, resume, tesis, esai dan surat.atribut:
- Size: A4
- Paper Type: Presentation Digital
- Color: White
- Paper Weight (gsm): 100
- Size (mm): 210x297
- Baldor Air Compressor Tank Mounted with Dryer PMTK Series VSD Permanent Magnet with Touch Screen ControllerDeskripsi:B&D 10 HP (7.5 KW) Rotary Screw Air Compressor Tank Mounted with Dryer 80 GallonPMTK Seriesatribut:
- Driven Way: Direct Drive
- Ambient Temperature (°C): -5 to +45
- Cooling Way: Air or Water Cooling
- Electricity (V/Ph/Hz): 220/380/400/3/50/60
- Starting Method: VSD Soft Start
Daftar Harga tank air Terbaru March 2026
| KRISBOW Tempat Sampah/Tong Sampah Beroda Luar Ruangan (Trash Bin) | Rp3.899.900 |
| SPEEDAIRE Air Tank | Rp2.099.900 |
| INDUSTRIAL AIR Air Tank | Rp15.999.900 |
| EARTH MAN Spare Tank for Air Compressor | Rp2.099.900 |
| VELVAC Air Tank | Rp4.999.900 |
| KRISBOW Tangki Udara | Rp17.999.900 |
| DRAKOS Pressure Tank | Rp1.599.900 |
| Future Star Tangki Kompresor Udara | Rp9.699.900 |
| CIMM Pressure Tank | Rp4.999.900 |
| KRISBOW Kompresor Angin | Rp1.799.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



















































































































































/anP108409383-2.jpg)















/7vP102134283-22.jpg)