Beli tanizawa st di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TANIZAWA Safety Helmet (Helm Proyek/Helm Safety)atribut:
- Hat Material Color: White
- TANIZAWA Safety Helmet American Type (Helm Proyek)atribut:
- Length (mm): 278
- Width (mm): 218
- Height (mm): 151
- Weight (g): 365
- Purpose of Use: For Electrical Insulation (working voltage: 7000V or less)
- monotaro Steel Pin GaugeDeskripsi:- It is a general steel pin gauge.- Hole diameter, parallel to the hole, width of the groove, center of the hole, position measurement etc.atribut:
- Gauge Length (mm): 50
- Hardness HRC: 58 or more
- Precision (µm): ± 0.02
- Roundness/Cylindricity (µm): 1.5
- TANIZAWA MP Type Safety Helmet (Helm Proyek)Deskripsi:Usage:For protection from falling of flying objects and for protection from falling.atribut:
- Material: Helmet body:ABS resin
- Outer Shell Color: White
- Specification: Included shock absorbing liner
- Purpose of Use: For Electrical Insulation (working voltage: 7000V or less)
- TANIZAWA Suspension For Helmet (Shock Breaker)Deskripsi:Usage:Alternative of cloth hat for light work in factory.atribut:
- Compatible Models: 148-EZW1J, 148-EZ-Y2-J, 148-EZ-B1-J, DPM-148W
- Material: Headband hammock: Polyethylene, Chin strap: Polypropylene, Shock absorption liner: Styrofoam
- Accessories: With head band, Shock absorbing liner No.9, One-touch buckle for chin strap (T-16)
- Weight (g): 130
- Content: Head Band EquipmentImpact Absorbing Liner No. 9, Chin Strap String One Touch Buckle T-16
- TANIZAWA ABS MP-Type Helmet (Helm Proyek)atribut:
- Length (mm): 263
- Width (mm): 226
- Height (mm): 153
- Weight (g): 340
- Purpose of Use: For Electrical Insulation (working voltage: 7000V or less)
- TANIZAWA Tali Dagu untuk Helm Safety (Tali Helm)atribut:
- Material: Polypropylene
- Weight (g): 13
- Tanizawa Seisakusho Mobile Safety Helmet (Helm Proyek)atribut:
- Weight (g): 420 (the cap body 295)
- Dimensions (mm): (When attached) 208x278x140 (At the time of storing) 208 * 278 * 80
- Use Classification: For flying / falling objects, crash protection
- Conformity Head Circumference (cm): 47-62 (adjustable range of the head band)
- Tanizawa Seisakusho Helmet With Airlight (Made Of Abs)Deskripsi:For flying and falling objects For crash protectionatribut:
- Weight (g): 390
- Use Classification: Combined protection for flying objects and crashes
- Interior: J type
- Material: ABS
- Non Brand First Aid Kit (Kotak P3K)Deskripsi:Tas Emergency Selempang, sudah termasuk Isi P3K Tipe C. Sesuai peraturan kemeterian untuk pegawai maksimal 100 orang.
- TANIZAWA ID Card Holderatribut:
- Color: White
- Material: AES resin+Polycarbonate resin, vinyl chloride
- Width (mm): 71
- Length (mm): 106
- Card Storage Size (mm): 54x86
- TANIZAWA Air Light Helmet ST#101-JPZ EPAatribut:
- Specifications: With impact absorbing liner
- Finish Material: Cap main body: FRP resin, Interior: Low density polyethylene
- Type: A Lightweight Type
- TANIZAWA Air Light Helmet (Helm Proyek)Deskripsi:As wind can easily flow inside the helmet, the rise of temperature and humidity can be prevented.Employs Thumb release mechanism which enables replacement of the interior only by pushing and sliding the release button to replace the interior periodically.A MP type which has broad eye sight to quickly find obstacles and falling objects.
- KEIL Straight Shank Metal Drill Bit HSS DIN 338 Standard (Mata Bor Lurus)Deskripsi:HSS DIN 338 STANDARD- The KEIL HSS twist drill bits DIN 338 standard have a high elasticity due to heat forming.- The drill bit has a particularly robust core thickness and distinct hardness resulting in a long tool life. Cold deposition is reduced by the special surface treatment. The achieved torsional strength leads to little danger of breakage, in particular when drilling holes of less than 6 mm diameter.- This twist drill is the conventional tool for professional use in metal.- The drills are excellent for machining alloyed and unalloyed steel with a tensil strength up to 800 N/mm², non-iron metal, cast iron and hard plastics.EXECUTION- Right-hand cutting, type N- High-performance high-speed steel- Short, cylindrical- 118° conical section- Diametral tolerance h8Application- In all rotary and percussion drilling machines- In machines for mechanical processing- Only for rotary use
- TANIZAWA J1 Type Interior for Helmets with Air Lightsatribut:
- Included Accessories: Chin straps (ear straps No. 2) 1 pair
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Suitable Model: 108-JPZ; 108-JMZ; 109-JPZ; 141-JZ; 141-JZV; 142-JZ; 147-JZ; 148-JZ 161-JZV; 1610-JZV; 179-JPZ; 189-JZ
- Trusco Part No.: 377-8147
Daftar Harga tanizawa st Terbaru October 2026
| SK Steel Pin Gauges Dimension Range 3.49-3.58 | Rp159.900 |
| TANIZAWA Safety Helmet (Helm Proyek/Helm Safety) | Rp1.099.900 |
| TANIZAWA Air Light Helmet ST#108-JMZ EPA (Helm Safety) | Rp679.900 |
| TANIZAWA Safety Helmet American Type (Helm Proyek) | Rp389.900 |
| TANIZAWA Safety Helmet (Helm Proyek/Helm Safety) | Rp269.900 |
| monotaro Steel Pin Gauge | Rp90.900 |
| TANIZAWA MP Type Safety Helmet (Helm Proyek) | Rp319.900 |
| TANIZAWA Suspension For Helmet (Shock Breaker) | Rp199.900 |
| TANIZAWA ABS MP-Type Helmet (Helm Proyek) | Rp309.900 |
| TANIZAWA Tali Dagu untuk Helm Safety (Tali Helm) | Rp98.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/TANIZAWA%20Safety%20Helmet%20(Helm%20Proyek%2FHelm%20Safety)/pnP102306923-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/TANIZAWA%20Air%20Light%20Helmet%20ST%23108-JMZ%20EPA%20(Helm%20Safety)/rkP102317992-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/TANIZAWA%20Safety%20Helmet%20American%20Type%20(Helm%20Proyek)/hiP102004630-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/TANIZAWA%20Safety%20Helmet%20(Helm%20Proyek%2FHelm%20Safety)/r4P105538976-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/TANIZAWA%20MP%20Type%20Safety%20Helmet%20(Helm%20Proyek)/P102004678-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Lain%20-%20lain/TANIZAWA%20Suspension%20For%20Helmet%20(Shock%20Breaker)/P102004791-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/TANIZAWA%20ABS%20MP-Type%20Helmet%20(Helm%20Proyek)/fmP102004562-5.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Tali%20Helm/TANIZAWA%20Tali%20Dagu%20untuk%20Helm%20Safety%20(Tali%20Helm)/i6P102004654-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Rak%20Helm/TANIZAWA%20Helmet%20Hanger%20Eco%20Rack/5dP105410193-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Tanizawa%20Seisakusho%20Mobile%20Safety%20Helmet%20(Helm%20Proyek)/8cP103658300-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/Tanizawa%20Seisakusho%20Helmet%20With%20Airlight%20(Made%20Of%20Abs)/37P103665115-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/P3K/Non%20Brand%20First%20Aid%20Kit%20(Kotak%20P3K)/6jP107804235-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Lain%20-%20lain/TANIZAWA%20ID%20Card%20Holder/P102004722-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20(Local)%20Lokal%20Helm%20Safety%20Staz-On%20dengan%20Chinstrap%20Lokal%20(Helm%20Proyek)/P102950919-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/TANIZAWA%20Air%20Light%20Helmet%20ST%23101-JPZ%20EPA/09P105539009-11.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/TANIZAWA%20Air%20Light%20Helmet%20(Helm%20Proyek)/qwP104714968-4.jpg)
/ojP107643883-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Lain%20-%20lain/TANIZAWA%20J1%20Type%20Interior%20for%20Helmets%20with%20Air%20Lights/79P112298261-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)