Beli tang ampere kyoritsu kew 2007r di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  2. KYORITSU Tang Ampere Digital AC/DC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.099.900

  3. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  4. KYORITSU Multimeter Digital (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    KYORITSU Multimeter Digital (Multitester)
    Deskripsi:
    Multitester digital Kyoritsu terbaik di kelasnya dan memiliki perlindungan arus korslet, untuk kebutuhan elektronik dan laboratorium listrik dengan akurasi dan desain yang ergonomis. Tersedia beberapa pilihan multitester sesuai dengan kebutuhan pengukuran dengan fungsi yang profesional
  5. Hioki Tang Ampere AC
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

  6. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp819.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  7. KYORITSU Multimeter Digital dengan AC/DC Clamp Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.399.900

  8. TRUSCO Tang Ampere
    Mulai

    Rp2.499.900

    TRUSCO Tang Ampere
    Deskripsi:
    Use:Current measurement of electrical work in the building. Current measurement of a motor vehicle.
    atribut:
    • AC Voltage (V): 600
    • Alternating Current (A): 600
    • Continuous Opreration Time: 190 hours
    • DC Voltage (V): 600
    • Detection System: Average Value Rectification (MEAN)
    • Dimensions (Width x Depth x Height) (mm): 71 x 37 x 190
    • Direct Current (A): 600
    • Maximum Display: 4000 Count
    • Maximum Measuring Conductor Diameter (mm): 30
    • Power: AAA Batteries x 2 (not Included)
    • Resistance (omega): 40M
    • Set Items: Instruction Manual, Soft Case, Test Leads
    • Weight (g): 220
  9. KRISBOW Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp94.900

    KRISBOW Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    - 5 functions including DC/AC Voltage, DC Current, Resistance, Diode and Transistor test- Fuse and diode protection.
  10. KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Mulai

    Rp16.999.900

    KYORITSU High Voltage Insulation Testers (Pengukur Isolasi)
    Deskripsi:
    Alat ukur Tahanan isolasi tegangan tinggi digital dengan layar besar dan tampilan beberapa parameter pengukuran dilengkapi dengan diagnosa pengetesan insulasi
  11. monotaro Clamp Meter (Tang Ampere)
    Mulai

    Rp1.399.900

    monotaro Clamp Meter (Tang Ampere)
    Deskripsi:
    For repairman of electric devices.For educational material of career college.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Accessories: Testing batteries, instruction manual, test leads rod
    • Power: LR44(1.5V BUTTON CELL BATTERY ) x 2
    • AC Voltage (V): 0 To 500 (4 range auto)
    • Resistance (omega): 300/3000 To 2 (2 range auto)
    • DC Voltage (V): 0 To 500 (5 range auto)
    • Display: Display maximum 3200 counts, LCD display and unit symbols
    • Dimensions (Width W x Height H x Depth D) (mm): 64x193x24
    • Resolution Capability: ALTERNATING CURRENT: 0.01A, 000A ALTERNATING CURRENT: 0.01AV, 000A ALTERNATING CURRENT: 0.01mV, 000A RESISTANCE: 0.1 ohm
    • Alternating Current (A): 30/300 To 2 (2 range auto)
    • Clamp Diameter (phi mm): 40
    • Accuracy: Alternating current(AC): +/-0. 2 %rdg +/- 8dgt_x000D _ Alternating current(AC): +/-2.3%rdg+/-6dgt _ Alternating current(AC): +/-1.3%rdg+/-3dgt Resistance: +/- 2 %rdg + 5 dgt
    • Allowable Input: Alternating current(AC): up to 350 A (10 seconds), AC voltage / DC voltage: maximum 600Vrms, Resistance: 250 Vrms (10 seconds)
    • Package Weight (g): 266
  12. KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp7.799.900

    KYORITSU Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    - Bargraph to display insulation - Displays the value of external AC voltage along with flashing symbol.- Auto null function to automatically subtract the test lead resistance before displaying the real continuity resistance value.- Trac-Lok mode to conserve battery life on insulation and continuity tests.- Live circuit warning beeper.- Releasing the test button automatically discharges the charges stored in the circuit under test.- Backlight function to view the test results in dimly lit areas.
    atribut:
    • AC Voltage Accuracy: ±5%rdg±3dgt
    • Contents Included: 7122B (Test leads) Pouch for test leads; 8923 (F500mA/600V fuse) x2; R6 (AA) x8; Shoulder Strap; Instruction Manual
    • Continuity Test Accuracy: ±1.5%rdg±5dgt (20Ω), ±1.5%rdg±3dgt (200Ω/2000Ω)
    • Continuity Test Measurement Current (mA): min. DC 200
    • Continuity Test Measuring Range (ohm): 20/200/2000
    • Continuity Test Output Voltage on Open Circuit (V): DC 7-12
    • EMC standard: IEC 61326-1
    • IP Rating: IEC 60529-IP54
    • Insulation Resistance Accuracy: ±1.5%rdg±5dgt (20MΩ/200MΩ). ±10%rdg±3dgt (2000MΩ)
    • Insulation Resistance Measuring Range (MΩ): 20/200/2000
    • Insulation Resistance Nominal Current (mA): min. DC 1
    • Insulation Resistance Outpur Short Circuit Current (mA): Approx. DC 1.5
    • Insulation Resistance Output Voltage on Open Circuit: Rated test Voltage +20%, 0%
    • Insulation Resistance Test Voltage (V): 250/500/1000
    • Power Supply: R6 (AA) (1.5V) x8
    • Resistance Range (ohm): 20/200/2000
    • Safety Standard: IEC 61010-1 CAT III 300V Pollution Degree 2. IEC 61010-2-031 IEC 61557-1/2/4
Daftar Harga tang ampere kyoritsu kew 2007r Terbaru October 2026
KYORITSU Tang Ampere Digital ACRp1.699.900
KYORITSU Tang Ampere Digital AC/DCRp4.099.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp2.699.900
KYORITSU Tang Ampere LeakageRp6.399.900
KRISBOW Clamp Meter (Tang Ampere)Rp939.900
KYORITSU Multimeter Digital (Multitester)Rp1.199.900
Hioki Tang Ampere ACRp1.799.900
Sanwa Instrument Multimeter Digital (Multitester)Rp819.900
KYORITSU Multimeter Digital dengan AC/DC Clamp SensorRp3.399.900
TRUSCO Tang AmpereRp2.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)