Beli tali katun di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Tali Katun Tipe Three Stroke (Tali Katun)atribut:
- Color: White
- Yutaka Make Cotton RopeDeskripsi:Because it is a natural fiber, it is a rope that is resistant to heat and friction.It corrodes in water and soil and returns to the soil.Purpose:For agriculture, gardening, festivals, various types of binding, etc.
- Yutaka Make Cotton RopeDeskripsi:-A rope resistant to heat and friction since it is made of natural fibre.-Decomposes in water or soil and returns to the soil.-For agriculture and horticulture, rites and festivals, and various bonding, etc.atribut:
- Cutting Performance Resin: Φ3mm
- Total Length: 160mm
- Yutaka Make Cotton RopeDeskripsi:-Strength is reduced by about 40% compared to 3 strokes, but it is a rope with low frictional resistance and difficult to twist.-For agriculture and horticulture, rites and festivals, and various bonding, etc.atribut:
- Packaging: Drum Roll
- TRUSCO Cotton RopeDeskripsi:Purpose: As a track rope for landscaping and agriculture.- Specification: In bag.atribut:
- Material: Cotton (Kongo Strokes)
- Color: White
- Length (m): 10
- Yutaka Make Cotton Rope, Solid Cordatribut:
- Color: White
- Material: Cotton
- Length (m): 10
- Thickness (phi mm): 5
- Wire Diameter: 5
- Yutaka Make Cotton RopeDeskripsi:-A rope resistant to heat and friction since it is made of natural fibre.-Decomposes in water or soil and returns to the soil. -Agriculture and horticulture, rites and festivals, and various bonding.atribut:
- Color: White
- monotaro PP Rope (Tali Tambang Pp)Deskripsi:Produk ini juga sering disebut dengan Tali Tambang PPatribut:
- Material: polypropylene
- Color: White
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- AYORACK Rak Gudang Heavy Duty AI10-Seriesatribut:
- Load Capacity (kg/layer): 1000
- Assembled Dimensions (cm): 300 x 80 x 250
- Material: Steel
- Finishing: Cat + Powder Coating
- TRUSCO PP Ropeatribut:
- Count: 4
- Length (m): 300
- Mass (kg): 1
- Material: PP (Polypropylene)
- Specifications: Made in An ISO 9001 Authorized Factory
- Thickness (phi mm): 4
- KIP Tali Tambang Plastik PEDeskripsi:TALI TAMBANG PE KUALITAS IMPOR RESMI DARI CHINA100% BAHAN PE, KUALITAS DIJAMIN, HARGA TERMURAHTERSEDIA UKURAN DIAMETER 3 MM - 16 MMPANJANG 220 METERTambang jenis PE biasa digunakan untuk mengikat barang seperti pengikat terpal mobil pick up, truck, kontainer, bisa digunakan sebagai tali pengikat di kapal, untuk pekerjaan proyek bangunan gedung, mengangkat suatu beban yang cukup berat karena ketahanan terhadap gesekan sangat baik, dan banyak lagi kegunaannya sesuai dengan keperluan Anda masing-masing.Kelebihan dari tambang jenis PE tidak mudah putus dan juga tahan panas.atribut:
- Length (m): ± 220
- Material: Polyethylene
- KIP Tali Tambang PPDDeskripsi:TALI TAMBANG PPD KUALITAS IMPOR RESMI DARI CHINA100% BAHAN PPD, KUALITAS DIJAMIN, HARGA TERMURAHTERSEDIA UKURAN DIAMETER 3 MM - 36 MMPANJANG 220 METERKELEBIHAN :1. Tidak mudah putus2. Tahan panas3. Cocok untuk ikat barang dan ikat kapal4. Cocok untuk pembuatan jaring, gawang, tambang emas, tambang batu, perkebunan, dan bermacam2 kegunaan lainnya.atribut:
- Length (m): ± 220
- Material: PPD
- Color: White Pattern
- POWERTEC PP Multi (Nylon) Ropeatribut:
- Material: PolyPropylene
- Color: White
- TRUSCO Tali Nilon (Tipe Solid)Deskripsi:Please burn lightly the tip after cutting over with the fire of a lighter, etc. to protect the fray.atribut:
- Material: Nylon (Kongo Strokes)
- TRUSCO Tali Nilon (Tipe Tiga Helai)atribut:
- Color: White
- Material: Nylon (3 Tsu Strokes)
- monotaro Hand Tap (Middle #2)Deskripsi:Produk ini juga sering disebut dengan Hand Tapatribut:
- Shape: Center protruding to M6, M8 to Ping center
- Type: Medium # 2
- Screw Type: M
- Precision: Equivalent to JIS class 2
- Chamfer Lcf: 5P
- Material: (High speed steel) HSS
- Work Material: Iron, light metal, low, medium coal layer steel, alloy steel
- Non Brand Plastic Rope (Tali Tambang Plastik)atribut:
- Color: Random Color
- Rope Diameter (mm): 2
- Length (m): 100
- Material: Plastic Rope
Daftar Harga tali katun Terbaru March 2026
| TRUSCO Tali Katun Tipe Three Stroke (Tali Katun) | Rp109.900 |
| Yutaka Make Cotton Rope | Rp299.900 |
| Yutaka Make Cotton Rope | Rp6.999.900 |
| Yutaka Make Cotton Rope | Rp1.799.900 |
| TRUSCO Cotton Rope | Rp109.900 |
| Yutaka Make Cotton Rope, Solid Cord | Rp99.900 |
| Yutaka Make Cotton Rope | Rp369.900 |
| monotaro PP Rope (Tali Tambang Pp) | Rp32.900 |
| AYORACK Rak Gudang Heavy Duty AI10-Series | Rp3.899.900 |
| TRUSCO PP Rope | Rp229.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P101000541-1.jpg)






/82P102233290-8.jpg)






%20Rope/i3P106630651-1.jpg)
/P101000548-1.jpg)
/P101000547-1.jpg)
/P102249734-1.jpg)
/0mP103950022-2.jpg)