Beli table saw dewalt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- DEWALT Table SawDeskripsi:These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
- DEWALT Table Sawatribut:
- Miter Angle: 450 L and R
- Bevel Angle: 0 to 450 L
- Blade Size (mm): 254
- Max. Cut Depth 90O Bevel (mm): 76.2
- Input Power (W): 1800
- Max. Cut Depth 45O Bevel (mm): 63.5
- Max. Dado Blade Diameter (mm): 152.4
- Max. Dado Cut Width (mm): 12.7
- No Load Speed (rpm): 5000
- KYOTO TOOL (KTC) Mechanic Tool SetDeskripsi:A tool set that uses a wall-mounted case that can fit freely in a variety of spaces.A sliding shutter (lockable) protects important tools. (Key sold separately)The case has a silhouette of the product, making it convenient for tool management.A sliding shutter (lockable) protects important tools.The case has a silhouette of the product, making it convenient for tool management.Can be hung on the wall by using anchors.Purpose:For automobile/machine maintenance
- Wipro Band Saw Machine with Lampatribut:
- Color: Silver
- Blade Thickness (mm): 0.3
- Optional Jacklight (V): 12
- Table Titling Range (°): 0 to 45
- RYU Table SawDeskripsi:Table saw dari RYU ukuran 8" dan 10". Barang berkualitas dan hemat listrik.Dapat digunakan untuk pemotongan kayu dan aluminium. Sudut potong dapat diatur hingga 45 Derajat.
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- BOSCH Table Sawatribut:
- Saw Blade Hole Diameter (mm): 30
- K3L License: Yes
- Saw Blade Diameter (mm): 254
- TOTAL Table SawDeskripsi:Voltase: 220-240V - 50Hz. Cutting Capacity: - 80mm (90°). - 55mm (45°). Work table size: 725x490mm. Extension table size (left & right): 440x125. Extension table size (rear): 460x125mm. Positive stops at 90° and 45°. 4 Feet Iron Flat Sturdy and Stable. Packed by carton box.
- KRISBOW Mesin Gergaji Mejaatribut:
- Motor (V/Hz/W): 220/50/2200
- Circular Saw Size (mm(“)): Ø 300 (12)
- Circular Saw Bore (mm): Ø 30
- Circular Saw Speed (rpm): 2800
- Max. Thickness Workpiece 90° (mm): 85
- Max. Thickness Workpiece 45° (mm): 60
- Blade Tilt (°): 45-90
- Dimensions (mm): 1100x1150x1150
- Table Height (mm): 800
- Table Size (mm): 800x550
- Makita Mesin Gergaji Mejaatribut:
- Continuous Rating Input (W): 1650
- Max Cutting Capacity 90° (mm): 91(3-9/16\")
- Max Cutting Capacity 45° (mm): 63(2-1/2\")
- Blade Diameter (mm): 255(10\")
- Dimensions (L x W x H) (mm): 560x686x308 (22\"x27\"x12-1/8\")
- Net Weight (kg): 17.8 - 18.9 (39.2 - 41.7 lbs.)
- No Load Speed (rpm): 4600
- Power Supply Cord (m): 2.5(8.2 ft)
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- NRT-PRO Table Sawatribut:
- Size (inch): 8
- Power (W): 600.0
- Voltage (V): 220
- Frequency (Hz): 50
- Table Dimensions (mm): 500x335
- Revolution Per Minute (rpm): 2950
- STANLEY Table Saw with FrameDeskripsi:Specifications: Power Input: 1.800 WattNo Load Speed: 4.800 rpmMax. Blade Size: 254 mmMax. Bench Size: 560*680 mmMax. Extension Bench Size: 560*1040 mmRIP Capacity: 660 mmMax. Cutting Depthat 90° | 45°: 80 | 50Parallel Guide: Self AligningStand Type: FrameWeight: 27.2 kgatribut:
- Power (W): 1800
- Max. Blade Size (mm): 254
- Max. Bench Size (mm): 560x680
- Max. Extension Bench Size (mm): 560x1040
- RIP Capacity (mm): 660
- Parallel Guide: Self Aligning
- K3L License: Yes
- No Load Speed (rpm): 4800
- Stand Type: Frame
- DEWALT Brushless Impact DriverDeskripsi:Dewalt DCF850D2A Mesin Obeng Compact Impact yang menggunakan kekuatan baterai XR Lithium-Ion 20 Volt. Dan sudah memiliki 3 lampu LED yang memberikan penerangan di ruang kerja yang remang-remang . 3 kontrol kecepatan sebagai pemicu kecepatan variabel sangat terkontrol dan presisi . Motor tanpa sikat untuk menggerakkan sekrup berdiameter besar .atribut:
- Battery Voltage (V): 20
- Maximum Torque (N m): 205
- DEWALT Corded Portable Table SawDeskripsi:Benchtop corded portable saws are placed on a table top, stand, or other elevated surface for use. They have a small footprint that allows them to be moved or transported.atribut:
- UNSPSC: 27112709
- Arbor Size (inch): 5/8
- Automatic Blade Safety Retraction: No
- Bevel Angle Range: -2° to 47°
- Blade Diameter (inch): 8.25
- Current (A): 15A
- Dust Collection Port Size (inch): 2 1/2
- Dust Management: No
- Max. Cut Width Right of Blade (inch): 24
- Max. Cutting Depth @ 0 Deg. (inch): 2 1/2
- Max. Cutting Depth @ 45 Deg. (inch): 1 3/4
- Maximum Blade Speed (rpm): 5800
- Overall Height (inch): 13
- Overall Length (inch): 22 3/4
- Power Source: Corded
- Stand Type: None
- Table Saw Type: Portable
- Variable Speed: No
- Voltage (V): 120 (AC)
- METABO Table SawDeskripsi:-Extremely light table saw with trolley function for more mobility on the construction site -Integrated stand made from stable die-cast aluminium (patented): unfolded in a matter of seconds with secure stand -Very compact with folded stand for comfortable transport and space-saving storage -Second working height for working near ground level -Anti-twist tubular frame construction for highest demands on the building site and during installations -Cables and all add-on components for transport can be stored on the casing -Powerful motor with electronic overload protection -Motor brake for quick stop of the saw blade in 3 seconds -Restart protection: prevents unintentional start-up after power supply interruption -Soft start for long service life of motor and drive -Precise parallel guide with double clamping and quick fastening -Precise saw blade inclination via gear guide -Automatic resetting to 0-45 degrees after undercuts -Easy saw blade change with spindle lock -Splitting wedge can be lowered without tools for hidden cuts and transport -Precise, extendable table width extension for extra large working surfacesatribut:
- Rated Input Power (W): 2000
- Saw Blade Size (mm): 254x30
- No Load Speed (rpm): 4200
- KRISBOW Mesin Gergaji PitaDeskripsi:Produk ini sangat diandalkan untuk pemotongan yang berkelanjutan dan memerlukan pemotongan dengan material yang sangat banyak. Mesin bandsaw ini sering digunakan di industri, pabrik atau bengkel.
Daftar Harga table saw dewalt Terbaru April 2026
| DEWALT Table Saw | Rp7.099.900 |
| DEWALT Table Saw | Rp7.599.900 |
| KYOTO TOOL (KTC) Mechanic Tool Set | Rp1.299.900 |
| Wipro Band Saw Machine with Lamp | Rp2.299.900 |
| KRISBOW Perkakas Set | Rp2.599.900 |
| RYU Table Saw | Rp1.199.900 |
| Makita Mesin Potong Kayu Meja | Rp13.999.900 |
| BOSCH Table Saw | Rp4.399.900 |
| TOTAL Table Saw | Rp6.399.900 |
| KRISBOW Mechanical Tool Set (Perkakas Set) | Rp719.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)





















































































































































%20Mechanic%20Tool%20Set/21P105262073-2.jpg)






/m3P104574795-14.jpg)


/rkP101003992-6.jpg)

%20Tool%20Set/kgP105279736-1.jpg)