Beli t square di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- C.H. HANSON Layout Square & T-SquareDeskripsi:Adjustable rafter squares move their arm along a hinge and lock it into place to measure and mark any angle. They provide greater precision and versatility than standard rafter squares. Their integrated bubble vials allow leveling in three planes. These pivot squares determine roof pitches, measure grade, and assist with making miter, level, and plumb cuts.atribut:
- UNSPSC: 27111803
- Center-to-Edge Heel Width (inch): 4 1/2
- Edge Style: Square
- Finish: Matte
- Numeric Marks: Inches
- Scribe Notch End (inch): 9
- Scribe Notch Location: Bottom; Top
- Scribe Notch Start (inch): 1
- Specialized Scales: Common Rafter Scale; Degree Scale
- Square Size (inch): 9 1/2
- Square Type: Pivot
- System of Measurement: Inch
- Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle IIatribut:
- Body Material: Stainless steel
- Size (cm): 30
- SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong)Deskripsi:An aluminum ruler with a scale equivalent to a scale that is convenient for carpenters. With non-slip rubber on the back. With stainless steel, the blade does not bite into the cutter surface. Large and clear scale numbers are used, with red numbers. Light and durable without rusting. For length measurement, line drawing, cutting, and circular saw guide ruler.atribut:
- Width (mm): 60
- Thickness (mm): 9
- STANLEY Quick Squareatribut:
- Product Type: Quick Square
- UNSPSC: 27111803
- JOHNSON LEVEL Layout Square & T-SquareDeskripsi:Framing squares set their two legs at a right angle for measuring and marking angles as well as vertical and horizontal lines. Also known as steel squares, they set up framing, guide cuts for stair stringers, lay out rafters, and more.atribut:
- UNSPSC: 27111803
- Kennedy Square Secondengineers File + HandleDeskripsi:Fitted with ergonomically designed handles for a comfortable improved grip. Files manufactured from T12 CH-Moly alloy tool steel, hardened and tempered. Supplied in a woven wallet for easy storage. Manufactured to BS498:1990 and American Federal Standard GGG-F325B.atribut:
- Type of Cut: Second
- Type: Square
- Sola GraduatorDeskripsi:GraduatorCHARACTERISTICS> Robust construction for a long service life> High corrosion resistance through a chrome-plated surface> Variably adjustable, fixable angular dimensions> Grade scale for precise reading and transfer of set anglesatribut:
- Graduations: 0-180 Degree, etched
- Blade Surface: Chrome-plated
- Handle Material: Steel
- Handle Surface: Chrome-plated
- Blade Material: Steel
- Scale-Grid: 1 Degree
- Angular Dimension: Variable
- Handle Color: Chrome
- Shinwa Rules Round Saw Guide Ruler Combined Scale Striking Movable T Slide IIDeskripsi:Material: - (Body) iron, (abutment) aluminum, (moldings) ABS resin, polyacetal resin
- Niigata Seiki (SK) Outside Caliper Scriber (Spring Type) (Jangka Sorong)Deskripsi:Outside Caliper Scriber (Spring Type) SO-150. - Use: Transfer diameter and measure round dimension - Material: a. Body: Carbon Steel b. Hardened tip. -atribut:
- Material: Body: Carbon Steel, Hardened tip
- Dimensions (mm): 200x10x3.2
- Nominal Size (mm): 200
- TRUSCO Number: 377-6468
- Shinwa Rules Aluminium Cutting Ruler with Cutting Knife (Penggaris Potong)atribut:
- Body Material: Aluminium
- Material (Anti-Slip): Rubber
- Material (Handle): ABS resin/elastomer resin
- Material (Thin Plate): Stainless steel
- Tajima Marunoko Guide MobileDeskripsi:-Light and durable aluminum is adopted.-Compact design that can be easily fit in a tool bag.-Optimum length that can smoothly cut 5-sun material, gable board, stud, etc.-High precision within 200mm±0.2mm.-With 9mm-height abutt and the easy-to-grip handle-Mini guide for circular saw.atribut:
- Nominal Dimension: 200mm
- Angular Precision: Within ±0.2 (200mm)
- Purpose of Use: Mini guide for circular saw.
- Shinwa Rules Aluminium Cutting Ruler (Penggaris Potong)atribut:
- Volume: 1 unit
- NT Cutter Circle Compass Cutteratribut:
- Material: Body: ABS resin, Blade: Alloy tool steel (SKS81)
- Total Length (mm): 113
- Compatible Replacement Blades: BDA-200P
- Supported Diameter (Cm): 1.8 to 17
- Blade Thickness (mm): 0.38
- Shinwa Rules Aluminium Cutting Ruler Cutting EX with Handle (Penggaris Potong)atribut:
- LengthxWidthxThickness (mm): 1020x88x68
- Length Tolerance (mm): ± 0.40mm
- Weight (g): 950
- Measuring Range (cm): 100
- Straightness (mm): 0.4
- Body Material: Aluminium
- Material (Anti-Slip): Rubber
- Material (Handle): ABS resin/elastomer resin
- Material (Thin Plate): Stainless steel
- TRUSCO Number: 408-3521
- Sola Measuring Tape Short PROTECT (Meteran)atribut:
- Tape Material: Steel
- Tape Surface: Matt lacquered, yellow
- Tape Stop: Brake, 1-piece
- Reinforcement Plate: Stainless steel
- Material Housing: ABS/TPE
- Coloring Housing: Red/Black
- Belt Clip: Stainless steel
- Sola Measuring Tape Short COMPACT ME (Meteran)atribut:
- Tape Material: Steel
- Tape Surface: Matt lacquered, yellow
- Tape Stop: Brake, 1-piece
- Retraction Damping End Hook: Shock absorber
- Reinforcement Plate: Stailess steel
- Material Housing: ABS
- Coloring Housing: Red
- Belt Clip: Stainless steel
- Tajima Measuring Tape G Lock (Meteran)atribut:
- Material (Tape): SK85 (old SK5)
- Material (Spring): SK85 (old SK5)
- Unit of Length: One side
- JIS Standard: First Grade
- Case Material: ABS Resin
- Cover Material: Elastomer Resin
- Nail: 0 point correction moving claw
- Type of Scale: Metric scale
- Shinwa Rules Round Noko Guide Ruler T Slide Basic Combined Use Scaleatribut:
- Material: stainless
Daftar Harga t square Terbaru March 2026
| C.H. HANSON Layout Square & T-Square | Rp519.900 |
| Tajima T Guide | Rp70.900 |
| Shinwa Rules Mesin Gergaji Bundar Guide Mini Free Angle II | Rp519.900 |
| SHINWA Aluminium Cutting Ruler Cut Master without Handle (Penggaris Potong) | Rp709.900 |
| STANLEY Quick Square | Rp149.900 |
| JOHNSON LEVEL Layout Square & T-Square | Rp119.900 |
| Kennedy Square Secondengineers File + Handle | Rp109.900 |
| Sola Graduator | Rp839.900 |
| Shinwa Rules Round Saw Guide Ruler Combined Scale Striking Movable T Slide II | Rp419.900 |
| Niigata Seiki (SK) Outside Caliper Scriber (Spring Type) (Jangka Sorong) | Rp169.900 |
Data diperbarui pada 13/03/2026 (Harga belum termasuk PPN)






















































































































































/emP106563526-1.jpg)





%20Outside%20Caliper%20Scriber%20(Spring%20Type)%20(Jangka%20Sorong)/P102225080-1.jpg)
/P102952838-1.jpg)

/ogP101004880-5.jpg)
/d5P101005473-6.jpg)

/P102952874-1.jpg)
/P102268001-1.jpg)
/P102267998-1.jpg)
/84P105432292-1.jpg)