Beli t slot bolt di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Indexa T-Slot BoltDeskripsi:FC40 - T-Slot Bolt Material: Medium Carbon Steel. Hardness: HRC 32 - 38. Surface Finish: Black Oxide.atribut:
- Material: Carbon Steel
- Surface Finish: Black Oxide
- Indexa T-Slot BoltDeskripsi:FC40 - T-Slot Bolt Material: Medium Carbon Steel. Hardness: HRC 32 - 38. Surface Finish: Black Oxide.atribut:
- Product Number: PT40-16050
- Material: Carbon Steel
- Surface Finish: Black Oxide
- Thread Size: H=M16mm
- Part Number: IND4252910D
- Size: M16x50mm
- Atlas T-Slot Machine ClampDeskripsi:58 Pieces Metric Sets (Quantity of each component part given in brackets) Designed to save set up time and solve most clamping problems. Manufactured to high standards. All step clamps are forged and hardened and the step blocks are made from high quality steel. All components (other than the studs) are heat treated and finished in black oxide. Available to suit a full range of metric and imperial T-Slot widths. Supplied in steel racks which can be wall mounted or fitted to workbenches for ease of storage (except M16 set which is supplied in wooden box).
- Vertex T-Slot NutDeskripsi:T-Slot Nut.
- WINWELL Smart Clampatribut:
- Depth (mm): 44
- Finishing Material: Forged product
- SUPER TOOL Uni Clamp Main BodyDeskripsi:-It is the exclusive size to fit perfectly. -To fix the workpiece.atribut:
- Material: Steel (S55C)
- Surface Treatment: Quenching (HRC 38 to 43)
- SUPER TOOL Clow-Clamp Clamp for Injection Molding MachinesDeskripsi:-The clamping range is large and it can be adjusted steplessly.-The height can be adjusted quickly and easily with the hexagon bolt still attached.-When removing, the main body will not fall even when the bolt is loosened so it is safe. -When attaching the mold of the injection machine.atribut:
- Material: Steel
- SUPER TOOL Uni Clamp Set (Flexible Type)atribut:
- Finishing Material: Steel (S55C)
- SUPER TOOL Uni-Clamp (Flexible Type) (Body + Washer Set)Deskripsi:It is the exclusive size to fit perfectly with the injection molding machine.atribut:
- Material: S55C
- Bolt Type: M14
- Mass: 670g/set
- Set Contents: Main body (flexible type) (FTB 14)+free washer (FTZ 14)
- TRUSCO Number: 108-0393
- Wipro Air Micro Die Grinder Kitatribut:
- Air Pressure (psi): 90
- Length (mm): 132
- Include: 1 Pc Mini Oiler, Oil pot, Female Nipple; 2 Pc Hand Wrenches; 10Pc Mounted Stones
- No Load Speed (rpm): 54000
- Non Brand PVC Pressure Pipe Fitting & FlangeDeskripsi:Socket x socket Schedule 80 fittings, also called slip or hub fittings, include socket ends that fit over the ends of pipe. These fittings require glue or adhesive to secure the connection. Schedule 80 fittings have thicker walls than Schedule 40, but not as thick as Schedule 100.atribut:
- Pipe Fitting Material: PVC
- Vertex Clamping KitDeskripsi:52-Pc Steel Clamping Kit.
- SUPER TOOL Flange NutDeskripsi:-Any clamp can be tightened.-Because of the flange specification, it can be fastened tightly. -Tightening work of the jig body.atribut:
- Surface Treatment: Quenching (HRC 28 to 35)
- Material: Steel (S45C) Black Dye Finishing
- TRUSCO T-Slot NutDeskripsi:Since the screw hole does not penetrate, the T groove will not be damaged.For fixing bolts for T-grooves. For fixing bolts for T-grooves of machine tools, radial drilling machines, etc.atribut:
- Screw Dimensions (mm): M20
- T Groove Width (mm): 22
- Material: Steel (S45C) black dyed finish, quenching (HRC25-30)
- Dimension A (mm): 36.0
- Dimension B (mm): 13.8
- Applicable bolt diameter: M20
- Dimension C (mm): 25.4
- Dimension L (mm): 38
- Dimensions t (mm): 21.7
- Indexa T-SlotboltDeskripsi:FC40 - T-Slot Bolt Material: Medium Carbon Steel. Hardness: HRC 32 - 38. Surface Finish: Black Oxide.atribut:
- Product Number: PT40-16075
- Material: Carbon Steel
- Surface Finish: Black Oxide
- Thread Size: H=M16mm
- Part Number: IND4252910F
- Indexa Flanged NutDeskripsi:Flanged Nut Material: Medium Carbon Steel. Hardness: HRC 30 - 35. Surface Finish: Black Oxide.atribut:
- Material: Carbon Steel
- Surface Finish: Black Oxide
- SUPER TOOL Clamping Kit (Clamp Set)Deskripsi:-Installation time of workpieces can be shortened.-Supplementary material is unnecessary for attaching the workpiece. -As a jig and tool for milling/machining.
Daftar Harga t slot bolt Terbaru March 2026
| Indexa T-Slot Bolt | Rp90.900 |
| Indexa T-Slot Bolt | Rp289.900 |
| Atlas T-Slot Machine Clamp | Rp3.299.900 |
| Vertex T-Slot Nut | Rp26.900 |
| WINWELL Smart Clamp | Rp4.699.900 |
| SUPER TOOL Uni Clamp Main Body | Rp179.900 |
| SUPER TOOL Clow-Clamp Clamp for Injection Molding Machines | Rp639.900 |
| SUPER TOOL Uni Clamp Set (Flexible Type) | Rp429.900 |
| SUPER TOOL Uni-Clamp (Flexible Type) (Body + Washer Set) | Rp509.900 |
| Wipro Air Micro Die Grinder Kit | Rp409.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)


























































































































































/7bP105427263-1.jpg)
%20(Body%20%2B%20Washer%20Set)/P102543773-1.jpg)









/0gP103209016-1.jpg)
/P102605666-1.jpg)