RS PRO T-Slot Nut Connecting Component

Sebelum PPN:
Rp679.900
Spesifikasi
Connector TypeT-Slot Nut
Fits Groove Size (mm)6
Fits Strut Profile (mm)30
Length (mm)17
MaterialSteel
Product System30
Product familyRS Structural System
Structural Element TypeFixing & Connection Element
Thread SizeM6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Size 6 Roll in T-Slot Nut (M6)
A strong and hardwearing T-slot nut designed to fit in a size 6 groove. Featuring a spring loaded ball bearing the T-slot nut is designed to roll into position enabling easy installation vertically and at awkward angles.
The T-slot nut features an M6 thread and is compatible with Size 6 groove size. Constructed from Stainless Steel with a protective Zinc plating the T-slot nut is tough, resistant to corrosion and suitable for harsh industrial environments.
The T-slot nut is compatible with the RS PRO Aluminium struts with a 30mm slot profile and enables the connection of structural profile accessories.
Feature
Features and Benefits
T-slot nut
Stainless Steel construction
Spring leaf
Dimensions of 16 x 11 x 5.5mm
Suitable for size 6 groove profile
Compatible with Aluminium struts with a 30mm slot profile

Ulasan Produk

Tidak ada ulasan

Halaman Terkait