Beli switch industrial di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Phoenix Contact Industrial Ethernet SwitchDeskripsi:PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
- ABB Power SupplyDeskripsi:The Cp-E 24/0.75 Is A Power Supply From The Cp-E Range. The Primary Switch Mode Power Supply Offers A Wide Range Input Of 90-264 V Ac And 120-375 V Dc, Rated Input Voltage Is 100-240 V Ac. The Rated Output Power Is 18 W, Rated Output Current Is 0.75 A At An Output Voltage Of 24 V Dc. The Output Voltage Is Adjustable Within A Range Of 21.6 To 28.8 V Dc. The Output Characteristic Is Hiccup-Mode. The Power Supply Allows Parallel Operation To Enable Redundancy. A Redundancy Unit Is Available As Accessory.
- PROLiNK Gigabit Ethernet Switch 24-PortDeskripsi:Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)atribut:
- Number of Port: 24
- Phoenix Contact FO ConvertersDeskripsi:FO converter with SC duplex fiber optic connection (1300 nm), for converting 100Base-TX to multi-mode fiberglass. Auto MDI(X) function and comprehensive link diagnostics. DIN rail mountable.
- KLENCO Pembersih Karpet Dual BrushDeskripsi:Duplex model created the most high-tech, simple and versatile solution for thorough cleaning and drying of all types of floor. This cleaning includes both solid and liquid dirt recovery, the washes, brushes as well as disinfects and is also ideal for cleaning profiled flooring. It is extremely straightforward and user friendly machines that has compact design, brush and tank positions, and centralised motor combine to product a perfectly balanced machine. With the bi-directionality of the handles, it allows single handed operation. Duplex is unique has its ability to clean up and reach into the tightest corner with ease.atribut:
- Brush Length: 28 cm
- Power Supply: 230V/ 50Hz
- Power Rating: 350 W
- Operating Speed: 780 rpm
- Sound Level: <64 db(A)
- Solution & Recovery Tank: 4.2 / 2.8 Litres
- Dimension (LxWxH): 43 x 35.5 x 110 cm
- Weight Empty: 27 kg
- Theorical Treatable Surfaces: 180 m2/h
- Kennedy Tool ControlDeskripsi:25 Piece Set - TCD025 CAD designed and high precision laser cut foam tray inserts are designed to keep tools precisely and accurately in the correct position and drawers for improved productivity. In some applications a dropped tool is a serious hazard colour contrasting foam inserts are used to easily recognise lost tooling and also reduce audit time. Areas of use include food industry maintenance, automotive assembly. Professional Pliers: 1x 160mm snipe nose. 1x 160mm diagonal cutters. 1x 160mm combination. Pro-Torq Screwdrivers: Crosspoint: No.2 x stubby, No.2 x 100mm. Pozidriv: No.1 x 75, No.2 x 100, No.3 x 150mm. Flared: 6.3 x 150, 8.0 x 200mm. Parallel: 5.0 x 150mm. Metric Professional Combination Wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.atribut:
- Drawer Height (mm): 100
- MOXA Standard Serial-to-Ethernet Modbus GatewaysDeskripsi:Whether wired or wireless, single or multiple serial ports, Moxa’s Modbus TCP gateway solutions connect Modbus RTU, DNP3, J1939, and PROFIBUS devices to Modbus TCP networks, making configuration, troubleshooting, and conversion quick and easy.atribut:
- Encryption: HTTPS, AES-128, AES-256, SHA-256
- IP Rating: IP30
- MIB: RFC1213, RFC1317
- MOXA Serial Device Servers NPort 5100 SeriesDeskripsi:Our NPort device servers make your serial devices network-ready in an instant. Their compact size makes them ideal for connecting devices such as card readers and payment terminals to an IP-based Ethernet LAN.atribut:
- 10/100BaseT(X) Ports (RJ45 Connector): 1
- Magnetic Isolation Protection (kV): 1.5 (built-in)
- Configuration Options: Serial Console, Windows Utility, Telnet Console, Web Console (HTTP)
- Management: DHCP Client, IPv4, SMTP, SNMPv1, Telnet, DNS, HTTP, ARP, BOOTP, UDP, TCP/IP, ICMP
- Windows Real COM Drivers: Windows 95/98/ME/NT/2000, Windows XP/2003/Vista/2008/7/8/8.1/10/11 (x86/x64), Windows 2008 R2/2012/2012 R2/2016/2019 (x64), Windows Server 2022, Windows Embedded CE 5.0/6.0, Windows XP Embedded
- Ambient Relative Humidity (%): 5 to 95 (non-condensing)
- Android API: Android 3.1.x and later
- Authentication: Local Database (Password Only)
- Connector: DB9 male
- Dimensions (mm): 75.2x80x22 (with ears)
- Fixed TTY Drivers: macOS 10.12, macOS 10.13, macOS 10.14, macOS 10.15, SCO UNIX, SCO OpenServer, UnixWare 7, QNX 4.25, QNX 6, Solaris 10, FreeBSD, AIX 5.x, HP-UX 11i, Mac OS X
- Input Voltage (VDC): 12 to 48
- Installation: Desktop, DIN-rail mounting (with optional kit), Wall mounting
- Linux Real TTY Drivers: Kernel versions: 2.4.x, 2.6.x, 3.x, 4.x, and 5.x
- No. of Ports: 1
- Operating Temperature (°C): 0 to 55
- Operation Modes: Disabled, Ethernet Modem, Pair Connection, Real COM, Reverse Telnet, TCP Client, TCP Server, UDP
- Storage Temperature (°C): (Package Included) -40 to 75
- Phoenix Contact Power Supply UnitDeskripsi:Primary-switched QUINT POWER supply for DIN rail mounting with SFB (selective fuse breaking) technology, input: 1-phase, output: 24V DC/10A.atribut:
- Nominal Output Voltage: 24V DC ±1%
- Phoenix Contact Power Supply UnitDeskripsi:Four-channel, redundant fieldbus power supply base. Host connection is a D-SUB 25 socket connector.
- MOXA Entry-Level Unmanaged Ethernet SwitchesDeskripsi:The EDS-2008-ELP series of industrial Ethernet switches have eight 10/100M copper ports and a plastic housing, which are ideal for applications that require simple industrial Ethernet connections. Moreover, to provide greater versatility for use with applications from different industries, the EDS-2008-ELP Series also allows users to enable or disable the Quality of Service (QoS) function, and broadcast storm protection (BSP) with DIP switches on the outer panel..The EDS-2008-ELP Series has a 12/24/48 VDC single power input, DIN-rail mounting, and high-level EMI/EMC capabilities. In addition to its compact size, the EDS-2008-ELP Series has passed a 100% burn-in test to ensure it will function reliably after it has been deployed. The EDS-2008-ELP Series has a standard operating temperature range of -10 to 60°C.10/100BaseT(X) Ports (RJ45 Connector)- 8- Full/Half duplex mode- Auto MDI/MDI-X connection- Auto negotiation speedStandards- IEEE 802.3 for 10BaseT- IEEE 802.1p for Class of Service- IEEE 802.3u for 100BaseT(X)- IEEE 802.3x for flow controlatribut:
- No. of Ports: 8
- Processing Type: Store and Forward
- MAC Table Size (K): 2
- Packet Buffer Size (kbits): 768
- Ethernet Interface: Quality of Service (QoS), Broadcast Storm Protection (BSP)
- Connection: 1 removable 3-contact terminal block(s)
- Ambient Relative Humidity (%): 5 to 95 (non-condensing)
- Dimensions (mm): 36 x 81 x 65
- Housing: Plastic
- Input Current (A): 0.067 @ 24 VDC
- Input Voltage (VDC): 12/24/48 VDC
- Installation: DIN-rail mounting, Wall mounting (with optional kit)
- Operating Temperature (°C): -10 to 60
- Operating Voltage (V DC): 9.6 to 60
- Overload Current Protection: Supported
- Reverse Polarity Protection: Supported
- Safety: UL 61010-2-201, EN 62368-1 (LVD)
- Storage Temperature (°C): -40 to 85 (Package Included)
- Socomec Switch Change Over 4X (COS)atribut:
- No. of Poles: 4P
Daftar Harga switch industrial Terbaru April 2026
| Phoenix Contact Industrial Ethernet Switch | Rp2.099.900 |
| MOXA Industrial Unmanaged Ethernet Switch | Rp2.999.900 |
| Phoenix Contact Industrial Ethernet Switch | Rp1.799.900 |
| ABB Power Supply | Rp2.399.900 |
| PROLiNK Gigabit Ethernet Switch 24-Port | Rp1.799.900 |
| Phoenix Contact FO Converters | Rp4.399.900 |
| KLENCO Pembersih Karpet Dual Brush | Rp82.999.900 |
| Kennedy Tool Control | Rp5.499.900 |
| MOXA Standard Serial-to-Ethernet Modbus Gateways | Rp5.099.900 |
| MOXA Serial Device Servers NPort 5100 Series | Rp2.399.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)



































































































































































/5eP103521194-2.jpg)