Daiwa Dengyo Interlock Plug

Sebelum PPN:
Rp1.199.900
Spesifikasi
CharacteristicsThis is the standard for the SPT series. As with the Φ30 series push button switches, the use of a tightening ring makes installation easy
Connection Terminals2 x M4
Installation(Handle) Bolts and nuts
Mass (g)210
Mounting Plate Thickness (mm)up to 6
Rated Current (A)15 (Min: 5mA)
Rated Voltage (V)250 (Min: 24)
RoHS Directive (10 substances)correspondence
Specification1 circuit compatible

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan

Halaman Terkait