Beli switch 3 phase di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Cam Switchatribut:
- Size (mm): 64x64
- Fort Saklar Putar Seri SF-22Deskripsi:Volt Selector
- DV Rotary Switchatribut:
- Current Rate (A): 20
- Install Size (mm): 22
- Fort Cam Switch dengan Boxatribut:
- Name Plate: ON-OFF
- Voltage (V): AC 380
- Phase: 3
- Hager IP66 IsolatorDeskripsi:The range of IP66 isolators are designed to be used in outdoor applications with IP66 degree of protection. They are rated at AC22A and AC23A offer options of 2, 3 poles and 4 poles with switched neutral. They are compact and easy to install with 2 screw quick release top cover. -Complies with BS EN 60947-3, IEC 60947-3, AS 3947-3 Rating AC22A is for switching of mixed resistive and inductive loads, including moderate overloads. Rating AC23A is for switching of motor loads or other highly inductive loads. Devices & accessories: -DP 20 -40A -TP & N 20-40A -TP & SW N 20-63Aatribut:
- Material: Polycarbonate - UV grade.
- monotaro Ul Heat Resistant Vinyl Insulated Wire (Ul 1007)Deskripsi:Electricity, you can receive your used for internal wiring of electronic equipment (secondary side leads).atribut:
- Overall Length (m): 100
- Permissible current (A): 9
- Insulator Standard thickness (mm): 0.41
- Insulator OD (mm): 1.8
- Conductor arrangement (lines / mm): 21 / 0.18
- AWG: 20
- Conductor outer diameter ( phi mm): 0.95
- Rated Temperature (°C): 80
- Rated Voltage (V): 300
- Withstand Voltage (V/minute): AC2000
- RS PRO Pt100 Sensor Pt100 Class Batribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- IDEC Selector Switchatribut:
- Function: Selector Switches
- EATON Safety Disconnect Switch 3+N Poleatribut:
- Number of Poles: 3+N
- Protection Class: IP65
- TEMPCO Threaded RTD ProbDeskripsi:These RTD probes have a heavy-duty protective head with a conduit connection with screw terminals rather than an integral cable and leads. The conduit connection is typically positioned at 90° from the probe connection itself.atribut:
- UNSPSC: 41112206
- Accuracy (°C): ±0.15/±0.06 ohm at 0
- Brand: TEMPCO
- Connector Type: Connection Head with Terminal Block
- Fitting Type (inch): 1/2 MNPT
- For Air: Yes
- For Application: AppliancesDuctFood and BeverageHVACOvensPackagingPharmaceutical
- For Gases: Yes
- For Liquids and Gels: Yes
- For Solids: Yes
- For Surfaces: No
- Head Connection (inch): 1/2 MNPT
- Head Material: Aluminium
- Includes Signal Converter: No
- Includes Thermowell: No
- Maximum Temperature (°C): 200
- Maximum Temperature (°F): 392
- Minimum Temperature (°C): -18
- Minimum Temperature (°F): 0
- Number of wires: 3-Wire
- Probe Bend: Straight
- Probe Diameter (inch): 0.25
- Probe Sheath Material: 316 Stainless Steel
- Process Mounting (inch): 1/2 NPT
- Resistance (ohm): 100
- Rtd Type: 3-Wire Pt100
- Sensor Type: RTD
- Temperature Range (°C): -18 to 200
- Temperature Range (°F): 0 to 392
- Kraus & Naimer Selector Switch 3 PositionDeskripsi:The C-series represent the classic cam switch by Kraus & Naimer. This series has easily accessible captive terminal screws – even when the switch is already mounted.The switches of the C-series offer a solution for most cam switch applications.The finger-proof terminals are accessible either horizontally or vertically.Different contact designs, contact materials and terminals allow for their use as control switches, instrumentation switches and motor switches as well as in electronic circuitry and aggressive environments.atribut:
- Current (A): 20
- Escutch. Plate: MAN - OFF - AUTO
- Camelion Rechargable Battery Ni-MH (Baterai)atribut:
- Voltage (V): 1.2
- Daito Communication Equipment Micro Fuseatribut:
- Rated Curret (A): 2
- Rated Voltage (V): AC/DC250
- Rated Breaking Capacity (A): 50
Daftar Harga switch 3 phase Terbaru March 2026
| Fort Cam Switch | Rp119.900 |
| Fort Saklar Putar Seri SF-22 | Rp63.900 |
| DV Rotary Switch | Rp26.900 |
| Fort Control Box | Rp12.900 |
| Fort Cam Switch dengan Box | Rp189.900 |
| Hager IP66 Isolator | Rp329.900 |
| BOTH-WELL Welding Outlet | Rp85.900 |
| Fort Saklar Putar Seri SFT-22 | Rp41.900 |
| monotaro Ul Heat Resistant Vinyl Insulated Wire (Ul 1007) | Rp489.900 |
| RS PRO Pt100 Sensor Pt100 Class B | Rp2.999.900 |
Data diperbarui pada 09/03/2026 (Harga belum termasuk PPN)



























































































































































/rkP103192992-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/MSA%20Hard%20Hat%20Suspension/e2P101575506-2.jpg)



/dgP103844484-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Kulit/Sarung%20Tangan%20Kulit%20Buatan/Wipro%20Sarung%20Tangan%20Kulit%20Panjang/1tP108538065-1.jpg)
/igP101550664-15.jpg)
/ngP103204844-9.jpg)