Beli swan kompresor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin)Deskripsi:Swan Kompresor Angin memiliki kapasitas tanki 36-400L dengan aliran udara (F.A.D) 45-2000 l/m kalitas terbaik, awet dan tahan lama cocok digunakan pada bengkel, otomotif industri, proyek dan konstruksiatribut:
- Working Pressure (kg/cm²): 8
- Kabel: Without cable
- Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin)Deskripsi:H Series. - Effective Cooling fans design to highly reduce the compression temperature. - Durable cast iron crankshaft and pump-excellent wear-resistance. - User-friendly-easy operation and maintenance. - Various options for different application.atribut:
- Working Pressure: 16kg/cm²
- Tank Capacity: 237L
- NITTO KOHKI Medium Pressure Linear Compressoratribut:
- Insulation class: Coil / equivalent to E type
- Rated Frequency (Hz): 50/60 dual purpose
- Rated Voltage (V): AC100
- LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin)Deskripsi:Kompresor udara tanpa oli lakoni tipe fresco dapat di gunakan untuk tempat yang membutuhkan udara bertekanan tanpa terkontaminasi oleh oli mesin, contohnya pada industri makanan, pakaian, laboratorium, dan dokter gigi atau kebutuhan udara bertekanan tanpa suara bising.
- Swan Oil Free Silent CompressorDeskripsi:The low noise, oilless series of compressors are specially innovated to meet the most strict requirements for compressed air purity in dental and other various applications, to ensure their reliabilities and to be environmental friendly. Applications : Dental, Hospital, Pharmaceutical, Food and Beverages, Electronnic Productions and Others.
- Swan TS Series Screw Air CompressorDeskripsi:Swan Screw Compressor TS Series are equipped with high efficient Airend, robust electric motor, precise oil filter, modular air suction system, and friendly control panel, etc, to make the whole unit performance outstanding and remarkable.atribut:
- Power (kW): 22
- Power (HP): 30
- Pressure (Kg/Cm²): 7 / 10 / 13
- F.A.D (m³/minute): 3.5 / 2.85 / 2.4
- Voltage and Frequency (Hz): 50
- Cooling Method: Air-Cooled
- Drive System: Belt-drive
- Air Delivery Connection (inch): 1
- Dimension LxWxH (mm): 780x950x1100
- Weight (kg): 410
- Discharge Temperature: Enviromental Temp +13 degree C
- Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin)Deskripsi:Shark Medium Pressure MWP-8005 5HP merupakan jenis kompresor 2 stage dengan 3 silinder berdaya 5HP/3,7 kW. dengan tekanan kerja 12 bar. Diperuntukkan untuk pengisian angin ban armada pertambangan dan aplikasi industri yang membutuhkan tekanan sampai dengan 12 bar
- Swan Compressor Oil Less Portable Type (Kompresor Angin)atribut:
- Working Pressure: 8-10kg/cm²
- Swan Oil-less Air CompressorDeskripsi:High quality components. Reliable and easy maintenance. Low noise, high efficiency filter to reduce noise. Equipped with anti-vibration pad to achieve low vibration. High efficient motor with built-in over-current protector and over-heat protection inside. Air discharge tube is made of stainless steel.atribut:
- Power (kW/hp): 1.1 / 1.5
- Capacity FAD (L/minute): 200
- Capacity (FAD) (cfm): 7
- Pressure (kg/cm): 16
- Pressure (psi): 230
- Tank Capacity (L) : 50
- Voltage (V/Phase): 220 / 1
- HITACHI Kompresor Angin Oil Flooded Bebicon - Penguras OtomatisDeskripsi:The Hitachi lubricated ( oil-flooded ) Bebicon compressor is a heavy duty piston compressor designed to operate long hours. Suitable for manufacturing industries, automotive service workshops, spray painting and pneumatic tools.atribut:
- Motor Power: 15 kw
- Compressor Speed: 1000 rpm
- Free Air Delivery at Max Press: 1650 L/Min
- Air Tank Capacity: 280 L
- Power Source: Three Phase
- Maximum Pressure: 9.5 kg/cm2G
- Shark Kompresor Udara Otomatis+MotorDeskripsi:Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
- HITACHI Kompresor Angin Oil Flooded Bebicon - Otomatisatribut:
- Maximum Pressure (kg/cm²): 9.5
- SK Ball Gap Gaugeatribut:
- Diameter precision: plus or minus5micrometre
- Sphericity: 5micrometre
Daftar Harga swan kompresor Terbaru September 2025
Swan Kompresor Angin Cooled Portable Tipe S (Kompresor Angin) | Rp5.999.900 |
Swan Compressor Air Cooled Portable Type H Series (Kompresor Angin) | Rp31.999.900 |
Swan Oil Free Compressor | Rp6.799.900 |
Swan Compressor Air Cooled Heavy Duty Portable N Series | Rp44.999.900 |
KRISBOW Kompresor Angin | Rp1.799.900 |
NITTO KOHKI Medium Pressure Linear Compressor | Rp4.499.900 |
LAKONI Direct Driven Oilless Air Compressor (Kompresor Angin) | Rp2.999.900 |
Swan Oil Free Silent Compressor | Rp8.399.900 |
Swan TS Series Screw Air Compressor | Rp139.999.900 |
Shark Air Compressor Medium Pressure, Auto+Motor Hitachi (Kompresor Angin) | Rp20.999.900 |
Data diperbarui pada 27/09/2025 (Harga belum termasuk PPN)