Beli suzuki nex di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VTC 2 Wheel Brake Pad Ceramicatribut:
- Material: Ceramic
- AISIN Brake PadDeskripsi:ADVICS designs and produces brake pads for carmakers around the world. Our Original Equipment quality know-how & high standard features are well-recognized & preferred by leading car manufacturers. ADVICS brake pad breakthrough the ceramic friction technology bringing the OE brake pad to the next level, resulting in superb stopping power and reliable & superior braking performance. Our premium quality brake pad has a optimum balance of comfortable driving feel & smooth braking performance that ensure very quiet braking. It is also ensure cleanliness in wheels, rotor-friendliness & exceptional stopping power over various driving terrains.
- Onda Check Valve (Katup Cek)atribut:
- Material: Kuningan
- Kitz Cast Bronze Swing Check Valve Screwed Endsatribut:
- Body Material: Bronze
- Cap Material: Brass
- Threaded End to: BS21 (JIS B0203)
- Type: Swing Check
- Gala Swing Check Valveatribut:
- Pressure Standar: JIS 10K
- HQ Check Valve Brass Class 125 Screwed End (Katup)atribut:
- Material: Brass
- ASPIRA Kampas Rem Cakram Motor (Brake Linning)Deskripsi:Kampas Rem ASPIRA dibuat Standar Original (Genuine Standard), Pakem, Stabil, dan tidak merusak Cakram (Disc Brake)
- Weflo Swing Check Valve Class 350 Flange ANSI150Deskripsi:* Meet or exceed the requirements of AWWA C508 Standard.* Full Waterway.* Disc is fully encapsulated with EPDM rubber.* Superior design featuring exceptionally low pressure losses at high flow rates.* Disassembly of the valve can be performed without removing the valve from the pipe system by unscrewing the bonnet bolts.* Face to face dimensions according to ASME B16.10.* Flanged toASME B16.1 Class 125, EN 1092-2 PN16. Other flange types are available on request.* Rated Working Pressure: 350 psi.* UL/ ULC Listed and FM Approved.* ANSI/NSF 61 & 372 Certified.atribut:
- Body Material: Ductile Iron
- Corossion Protection: Fusion Bonded Epoxy Coated Interior and Exterior to AWWA C550 Standard.
- Working Pressure (psi): 350
- Body Seat Ring Material: Bronze
- Bonnet Material: Ductile Iron
- Disc Material: DI with EPDM Fully Encapsulated
- Gasket Material: Rubber
- Hinge Pin Material: Stainless Steel
- Hinge Pin Plug: Stainless Steel
- Pertamina Engine Oil Fastron Gold 0W-20 SN/GF-5 (LAM) (Oli Mesin)Deskripsi:FASTRON GOLD SAE 0W-20 adalah pelumas sintetik berkualitas premium.FASTRON GOLD SAE 0W-20 memiliki “Formula yang Sangat Seimbang” untuk memenuhi spesikasi ketat OEM Jepang yangmempersyaratkan perlindungan mesin yang handal dan peningkatan penghematan bahan Bakar.TINGKATAN MUTUFASTRON GOLD SAE 0W-20 memiliki tingkatan mutu internasional API SN dan ILSAC GF-5 (approved).PENGGUNAANFASTRON GOLD SAE 0W-20 direkomendasikan untuk kendaraan generasi terbaru dari pabrikan kendaraan terkemuka, yang beroperasi pada kondisi ekstrem dan mempersyaratkan pelumas yang dapat mendukung penghematan bahan Bakar.
- AKEBONO Kampas Rem DepanDeskripsi:AKEBONNO Brake untuk Performa Rem yang pakem, handal dan awet.Keunggulan :- Ultra Quiet : tidak menghasilkan suara saat di-rem.- Low Dusting : tidak menghasilkan debu kampas.- Smooth Braking : stabil saat pengereman.
- Kitz Swing Check Valve JIS 10Katribut:
- Material: Cast Iron
- Connection: JIS 10k
- Rating (kg): 10
- Pertamina Engine Oil Fastron Gold 5W-40 SN/CF ACEA (LAM) (Oli Mesin)Deskripsi:FASTRON GOLD SAE 5W-40 adalah pelumas sintetik berkualitas premium.TINGKATAN MUTUFASTRON GOLD SAE 5W-40 memenuhi tingkatan mutu :- API SN/CF- ACEA A3/B4- MB-Approval 229.5- BMW Long Life 01 (approved)- VW 502 00/505 00- Porsche A40- Opel GM-LL-B-025- Renault RN0700 dan RN0710- PSA B712296 PENGGUNAANFASTRON GOLD SAE 5W-40 direkomendasikan untuk kendaraan generasi terbaru dari pabrikan kendaraan terkemuka, yang beroperasi pada kondisi ekstrem.
- Pertamina Ëngine Oil Fastron Gold 5W-30 SN/CF ACEA (LAM) (Oli Mesin)Deskripsi:FASTRON GOLD SAE 5W-30 adalah pelumas sintetik berkualitas premium.TINGKATAN MUTUFASTRON GOLD SAE 5W-30 memenuhi tingkatan mutu:- API SN/CF- ACEA C3-1- MB-Approval 229.51- BMW Long Life 04- GM Dexos 2PENGGUNAANFASTRON GOLD SAE 5W-30 direkomendasikan untuk kendaraan generasi terbaru dari pabrikan kendaraan terkemuka, yang beroperasi pada kondisi ekstrem, khususnya mesin bensin yang dilengkapi dengan exhaust after treatment Devices.
- ASPIRA Motorcycle Tyre Tubeless Maxio Rave Motor Scootic (Ban Luar Motor)Deskripsi:Aspira Maxio Rave ban motor tubeless dengan tampilan sporty yang cocok untuk penggunaan sehari-hari, awet serta memberikan kenyamanan berkendara.Detail :- Ban Tubeless- Ukuran 70/80-14- Cocok untuk Yamaha Mio, Yamaha Mio J, Yamaha Fino, Yamaha Mio Soul, Suzuki Spin
- Kitz Bronze Swing Check Valve 10K (O Series)atribut:
- Material (disk): CAC406
- Cap Material: C3771BE
- Material (plug): C3604BD
- Material (hinge pin): C3604BD
- Class: 10K
- Body Material: CAC406
- Connection Method: The screw-shaped
- Fluid Used: Water, oil, air, steam, gas
- Handle Shape: Without handle
- Maximum Working Pressure (MPa): 1.4 (-29°C - +120°C), 1.0 (+185°C)
- Shape: straight
- Type: Bronze (JIS standard products)
- Valve Type: Chuck valve
Daftar Harga suzuki nex Terbaru October 2026
| VTC 2 Wheel Brake Pad Ceramic | Rp77.900 |
| Elig 2 Wheel Brake Shoe Standart Non Asbestos | Rp98.900 |
| AISIN Brake Pad | Rp279.900 |
| Onda Check Valve (Katup Cek) | Rp119.900 |
| Kitz Cast Bronze Swing Check Valve Screwed Ends | Rp219.900 |
| Gala Swing Check Valve | Rp1.799.900 |
| IRC Motorcycle Tyre Tubetype (Ban Luar Motor) | Rp189.900 |
| HQ Check Valve Brass Class 125 Screwed End (Katup) | Rp149.900 |
| ASPIRA Kampas Rem Cakram Motor (Brake Linning) | Rp26.900 |
| Weflo Swing Check Valve Class 350 Flange ANSI150 | Rp2.999.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/Onda%20Check%20Valve%20(Katup%20Cek)/P103081289-2.jpg)
/Kitz%20Cast%20Bronze%20Swing%20Check%20Valve%20Screwed%20Ends/dbP109132479-1.jpg)
/Gala%20Swing%20Check%20Valve/b5P116067401-1.jpg)
/P103100238-1.jpg)
/HQ%20Check%20Valve%20Brass%20Class%20125%20Screwed%20End%20(Katup)/P102046913-2.jpg)
/j2P102180686-5.jpg)
/Weflo%20Swing%20Check%20Valve%20Class%20350%20Flange%20ANSI150/4fP109188159-1.jpg)
%20(Oli%20Mesin)/4vP104857175-1.jpg)

/Kitz%20Swing%20Check%20Valve%20JIS%2010K/63P107802219-1.jpg)
/0rP105599027-2.jpg)
%20(Oli%20Mesin)/5dP104857193-1.jpg)
%20(Oli%20Mesin)/54P104857184-1.jpg)
/iwP102265680-5.jpg)

/Kitz%20Bronze%20Swing%20Check%20Valve%2010K%20(O%20Series)/P103052108-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)