Beli survival kit di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kakuri Survival Sheet
    Mulai

    Rp47.900

    Kakuri Survival Sheet
    Deskripsi:
    You can keep your body warm by using it instead of a blanket. A multi-seat that prevents rain and direct sunlight.
    atribut:
    • Material: Aluminium vapor deposition polyester
    • Thickness (mm): 0.012
    • Dimensions (mm): 2130x1320
    • TKG Part Number: 7-2528-0701
  2. TEKIRO Pisau Stainless
    Mulai

    Rp45.900

    TEKIRO Pisau Stainless
    atribut:
    • Dimension 1 (mm): 189
    • Dimension 2 (mm): 16
  3. Pelican Protector Long Case with Foam
    Mulai

    Rp9.299.900

    Pelican Protector Long Case with Foam
    Deskripsi:
    Pelican Protector CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Also available from Pelican: The 1740 Long Case- Four extra-deep base-to-lid locking cleats that ensure maximum stacking stability- Watertight, crushproof, and dustproof- 4-piece foam set- Lifetime Guarantee of Excellence- O-ring seal- Open cell core, polymer wall construction- Stainless steel hardware and padlock protectors- Two Integrated Automatic Pressure Equalization Valves- Two rugged double-wide handles- Wide-track polyurethane wheels with ball bearings and nylon hubs
    atribut:
    • Color: Black
    • Latch: ABS
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purge Vent: 3micron Hydrophobic Non-Woven
    • Material: Body; Polypropylene
  4. 4Life Handmed Kit
    Mulai

    Rp2.399.900

    4Life Handmed Kit
    Deskripsi:
    Kit Pertolongan pertama dirancang untuk kelompok 5 - 15 orang dengan isi lengkap. Desain tas praktis dan mudah dibawa.
    atribut:
    • Dimensions (cm): 30x24x18
    • Material: Baby Ripstop
    • Color: Red
  5. 4Life Plastik Box Kit (Kotak P3K)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp929.900

    4Life Plastik Box Kit (Kotak P3K)
    Deskripsi:
    Kit dengan display transparan cocok dipasang di dinding rumah atau kantor.Kotak P3K yang di rancang sesuai peraturan Kemnakertrans RI No : PER - 15/MEN/VIII/2008 tentang P3K ditempat kerja.
    atribut:
    • Dimensions (cm): 39x29.5x11
    • Material: Fiber
    • Color: White
  6. GUNNEBO Industries Standard Lifting Bow Shackle with Safety Bolt
    Mulai

    Rp489.900

    GUNNEBO Industries Standard Lifting Bow Shackle with Safety Bolt
    Deskripsi:
    Documentation: Test certificate and traceable raw material/inspection certificate according to EN-10204 -3.1. DNV 2.7-1 and DNV 2.7-3 Type Approval.
    atribut:
    • Finish: All parts hot dip galvanized, brown painted bolts on top of galvanized
    • Material: High Tensile Carbon Steel, Quenched and tempered, Grade 6
    • Safety Factor: 6:1
    • Standard: DNV 2.7-1 Type Approved, EN 13889 and U.S Fed. Spec. RR-C-271
    • Temperature (°C): -20 to 200
  7. Bullocks Emergency Set for Car (with Pocket)
    Mulai

    Rp749.900

    Bullocks Emergency Set for Car (with Pocket)
    Deskripsi:
    1. Open End Wrench : - 6 X 7, 1Pc - 8 X 10, 1Pc - 10 X 12, 1Pc - 12 X 14 1Pc 2. American Screwdriver (-)6mm,(+)100mm, 1Pc 3. Groove Joint Plier 10”, 1Pc 4. Diagonal Cutting Plier 6, 1 Pc
  8. TEKIRO Pocket Knife
    Mulai

    Rp60.900

    TEKIRO Pocket Knife
    Deskripsi:
    PISAU LIPAT STANLESSBermaterialkan stainless steel yang berfungsi untuk memotong benda berukuran kecil dan sedang, dan berguna untuk memotong tali pada umumnya.
    atribut:
    • Size (mm): 165
    • Dimension 1 (mm): 165
    • Dimension 2 (mm): 20
  9. ProChoice Fire Blanket
    Mulai

    Rp489.900

    ProChoice Fire Blanket
    Deskripsi:
    Non-asbestos fire blanket used to extinguish fires under emergency situations. The blanket fabric has been tested and complies to EN1869 : 1997 standards. Economical and light-weight product that does not have a shelf life. It can be conveniently hung in prominent location in buildings, kitchens and other locations where there is a fire hazard.
    atribut:
    • Size (ft): 4x6
  10. Pelican Flashlight LED (Senter)
    Mulai

    Rp599.900

    Pelican Flashlight LED (Senter)
    Deskripsi:
    Compact LED Power High Performance LED without the Sticker Shock The new LED flashlight: the lightweight compact design houses AA batteries that power a single LED for 160 lumens of super bright LED light. Safety approved for the most volatile work environments, the 3315 LED flashlight is one of the most efficient flashlights on the market today. The new 3315 LED flashlight: Compact flashlight, huge LED performance. - AA Batteries- Built Pelican tough- Class I, Class II, Class III – Division 1 Safety Certified- Safety Certified Class I, Division 1 / IECEx ia- Lanyard (included)- IP67 waterproof and dustproof
  11. Kakuri Mini Plane
    Rating:
    98% of 100
    (8)
    Mulai

    Rp579.900

    Kakuri Mini Plane
    Deskripsi:
    Usage:Surface finish of timbers and plates.
    atribut:
    • Overall Length (mm): 150
    • Weight (g): 280
    • Blade Width (mm): 42
    • Material (Unit): Evergreen oak
    • Materials (Blade): Cutlery carbon steel
  12. Pelican Protector Carry-on Case
    Mulai

    Rp7.199.900

    Pelican Protector Carry-on Case
    Deskripsi:
    Pelican Protector Carry-on CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Maximum airline carry on size- Strong polyurethane wheels with stainless steel bearings- Watertight, crushproof, and dustproof- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded top and side handles- Easy open Double Throw latches- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Retractable extension handle- Stainless steel hardware and padlock protectors- Check with your airline for exact measurement requirements.
    atribut:
    • Color: Black
    • Latch: ABS
    • O-Ring: Polymer
    • Pins: Stainless Steel
    • Purge Body: ABS
    • Purge Vent: 3micron Hydrophobic Non-Woven
    • Dimensions (mm): 22.00x13.81x9.00inch
    • Certifications: IP67/STANAG/4280/Def/Stan/81-41
    • Range Temperature: -40/210degree F
    • Foam Layers: Layer/1 (Lid):/1.81inch-Convolute/Layer/2 (Base):/0.50inch-Pad/Layer/3 (Base):/2.63inch-Pick/N/Pluck/Layer/4 (Base):/2.63inch-Pick/N/Pluck
    • Material: Body; Polypropylene
  13. Kakuri Oile Chisel
    Mulai

    Rp219.900

    Kakuri Oile Chisel
    Deskripsi:
    -It is a Echigonokuni Sanjo, KAKURI Corporation's traditional steel attached dado joint wood chisel. -Shallow mortar hole digging.-For finishing roughly dug mortar hole, etc.
    atribut:
    • Blade Width: 9mm
    • Total Length: 215mm
    • Blade Materials: Knife steel
    • Handle Materials: Oak
    • Purpose of Use: Shallow mortar hole digging. For finishing roughly dug mortar hole, etc.
  14. TEKIRO Palu Kapak Lipat Multifungsi 7in1
    Mulai

    Rp159.900

    TEKIRO Palu Kapak Lipat Multifungsi 7in1
    Deskripsi:
    Ideal for survival in the jungleFeature a large axe and hammerHigh quality stainless steelFits nicely in handsEasy access to multiple tools
    atribut:
    • Size (mm): 160
    • Dimension 1 (mm): 160
    • Dimension 2 (mm): 44
    • Dimension 3 (mm): 17
Daftar Harga survival kit Terbaru March 2026
Kakuri Survival SheetRp47.900
TEKIRO Pisau StainlessRp45.900
Pelican Protector Long Case with FoamRp9.299.900
4Life Handmed KitRp2.399.900
4Life Plastik Box Kit (Kotak P3K)Rp929.900
GUNNEBO Industries Standard Lifting Bow Shackle with Safety BoltRp489.900
Bullocks Emergency Set for Car (with Pocket)Rp749.900
TEKIRO Pocket KnifeRp60.900
ProChoice Fire BlanketRp489.900
Pelican Flashlight LED (Senter)Rp599.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)