Beli surveying di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KOKUYO Survey Field Book (Bright Color) Water Resistant Pp CoverDeskripsi:Outdoor, adopt a hard cover to make writing easier while standing, and to make it durable. The back cover is convenient with a pocket that can hold notes etc. . Compact size and convenient for carrying. I set the size to fit into the work clothes pocket of the worker's side. . Using a waterproof type of synthetic paper that is okay if it gets wet on rainy paper. It is more resistant to water and dirt than waterproof paper, and it is active in hard workplaces such as outdoor and rainy weather. . This type is the cover of a bright color that is easy to find when dropped. .Survey field notebook made for surveying, but there were many things used for purposes other than surveying from the beginning of release, such as memos, diaries, sketchbooks. Currently, there are also many people used in pocketbooks, scrapbooks, etc.atribut:
- Internal Paper Size (mm): 160 x 91
- Bookbinding: Welding
- Material: Intermediate / synthetic paper (Yupo (R)), cover / R-PP
- Number of Sheets: 30
- Outside Dimension (mm): Vertical 166 x Horizontal 94 x Thickness 7
- Type: Level, row ruled 22 rows
- Leica Disto Touch D810 PackageDeskripsi:The Original Laser Distance Meters (LDM), 3D Laser Scanner & Auto Laser Levels from Leica Geosystem AG.With almost 200 years experience, Leica Geosystems is the pionner in the development and production of state of the art surveying solutions. Our highly motivated development specialists use their strong innovated spirit to bring new ideas to reality. The resulting products impress with their accuracy, reliability and robustnesss. That's why industry professionals trust Leica Geosystems.The innovative hand-held laser meter for fast & easy distance measurements of length, squares & volumes with the press of a button. Save time & money & emphasise your competence with modern measuring methods.atribut:
- Protection Class: IP54
- Measurement Range (m): 0.05 s/d 200
- Accuracy (mm): + 1.0
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 1.0 / 0.04
- Accuracy with Unfavourable Conditions (mm/inch): 2.0/0.08
- Bluetooth: v4.0
- Box Height (mm): 153
- Box Length (mm): 392
- Box Width (mm): 495
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 164x61x31
- Included Accessories: Leica DISTO D810 touch, pouch, hand loop, USB charger, TRI 70 tripod, FTA 360 adapter, hard case, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 5
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.16 – 820
- Range with Favourable Conditions (m): 0.05 – 250
- Range with Unfavourable Conditions (ft): 0.16 – 394
- Range with Unfavourable Conditions (m): 0.05 – 120
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 60 / -13 to 140 | -10 to 50 / 14 to 122
- Tilt Measuring Range (°): 360
- Tilt Measuring Tolerance (°): ± 0.1
- STS Electronic Theodliteatribut:
- Length (mm): (Shrinkage long-full length) 1030-1700
- Weight (kg): 4.2
- Screw Diameter (mm): 35
- BOSCH Lightweight Compact TripodDeskripsi:Deskripsi:Tripod profesional, dudukan tripod 1/4inch
- Leica TripodDeskripsi:CTP104, Aluminium tripod with shoulder strap and fast clamps, medium weight.
- Leica Disto D1atribut:
- Measurement Range (m): 0.2 s/d 40
- Accuracy (mm): + 2
- Protection Class: IP54
- Bluetooth Smart Battery: 2 x AAA
- Accuracy with Favourable Conditions (mm/inch): 2.0 / 0.08
- Accuracy with Unfavourable Conditions (mm/inch): 2/1/8
- Bluetooth: v4.0
- Box Height (mm): 30
- Box Length (mm): 150
- Box Width (mm): 105
- Diameter Laser Point at Distances (mm/m): 6 / 30 / 60 | 10 / 50 / 100
- Dimensions (mm): 115x43.5x23.5
- Included Accessories: Leica DISTO D1, 2 x AAA batteries, Calibration Certificate Silver, quick start guide.
- Product Weight with Packaging (kg): 0.188
- Range of Bluetooth (m): up to 10
- Range with Favourable Conditions (ft): 0.6 – 120
- Range with Favourable Conditions (m): 0.2 – 40
- Range with Unfavourable Conditions (ft): 0.6 – 100
- Range with Unfavourable Conditions (m): 0.2 – 30
- Smallest Unit Displayed (mm/inch): 0.1 / 1/32
- Temperature Range Storage Operation (°C/°F): -25 to 70 / -13 to 158 | 0 to 40 / 32 to 104
- Weight (g): 87
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- STS Elevator Tripod for LaserDeskripsi:Usage:For various construction, civil engineering work, quotation, insurance research, and sports.atribut:
- Material: Aluminium Alloy
- Compacted Length to Total Length (mm): 470 to 1230
- Specification: Screw diameter 5/8 inches
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Daiichi Note Book DPR A5 (Blocknote)atribut:
- Size: A5
- Color: Classic Black
- Number of Sheets: 50
- monotaro Elevator Type Tripod (Made Of Aluminum)Deskripsi:Since the pipe of the equipment installation part is a through hole, it is also possible to irradiate with black ink. Round bubble tube with horizontal checking. Rubber foot type firmly installed. With a vinyl case convenient to carry.. Mounting thread size 5/8 inch on a tripod for laser inkjet device.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Material: Aluminium (Frame Part)
- Accessories: Exclusive Storage Vinyl Case
- Core Rod: 5/8inch
- Tajima TripodDeskripsi:-With a carrying handle that is convenient for moving or carrying.-Anti-reflection shape is adopted in lifting pipe. Prevent erroneous irradiation of black dot.atribut:
- Screw Diameter: 5/8inch
- Material: Aluminium Alloy
Daftar Harga surveying Terbaru March 2026
| KOKUYO Survey Field Book (Bright Color) Water Resistant Pp Cover | Rp80.900 |
| Leica Disto Touch D810 Package | Rp33.999.900 |
| STS Electronic Theodlite | Rp2.599.900 |
| BOSCH Lightweight Compact Tripod | Rp1.099.900 |
| Leica Tripod | Rp1.899.900 |
| Leica Disto D1 | Rp2.299.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.299.900 |
| STS Elevator Tripod for Laser | Rp879.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| Mujingfang Tripod Meteran Laser Level (Laser Line) | Rp469.900 |
Data diperbarui pada 24/03/2026 (Harga belum termasuk PPN)



















































































































































%20Water%20Resistant%20Pp%20Cover/P103014269-1.jpg)





/P101518176-1.jpg)

/P101518183-1.jpg)
/P102123287-1.jpg)


/P102891412-1.jpg)
/P102250758-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Rompi%20Safety%2C%20Lampu%20Sinyal/KRISBOW%20Rompi%20Safety/fzP101517575-8.jpg)