KOKUYO Survey Field Book (Bright Color) Water Resistant Pp Cover

Sebelum PPN:
Rp96.900 - Rp97.900
Spesifikasi
Internal Paper Size (mm)160 x 91
BookbindingWelding
MaterialIntermediate / synthetic paper (Yupo (R)), cover / R-PP
Number of Sheets30
Outside Dimension (mm)Vertical 166 x Horizontal 94 x Thickness 7
TypeLevel, row ruled 22 rows

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Outdoor, adopt a hard cover to make writing easier while standing, and to make it durable. The back cover is convenient with a pocket that can hold notes etc. . Compact size and convenient for carrying. I set the size to fit into the work clothes pocket of the worker's side. . Using a waterproof type of synthetic paper that is okay if it gets wet on rainy paper. It is more resistant to water and dirt than waterproof paper, and it is active in hard workplaces such as outdoor and rainy weather. . This type is the cover of a bright color that is easy to find when dropped.  .Survey field notebook made for surveying, but there were many things used for purposes other than surveying from the beginning of release, such as memos, diaries, sketchbooks. Currently, there are also many people used in pocketbooks, scrapbooks, etc.

Ulasan Produk

Tidak ada ulasan