Beli surface protection tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Surface Protection TapeDeskripsi:-Environment friendly surface protection tape, because it does not use organic solvent at all to base material and use water based adhesive.-Surface protection of metal plates such as stainless steel and aluminum, pre-coated steel plates, aluminum sash etc.atribut:
- Color: Blue
- Base Material: Polyethylene
- Adhesive Materials: Acrylics
- TRUSCO Surface Protection Tapeatribut:
- Finish Material: Base Material: Polyethylene, Adhesive: Acrylics
- NITTO Surface Protection Film Spv-202RDeskripsi:Surface protection during deep drawing and roll forming of stainless steel plate, aluminum plate, and polished steel plate.atribut:
- Elongation (%): 200
- Tape Thickness (mm): 0.12
- Color: White
- Tape Length (m): 50
- Tensile Strength (N/20mm): 65
- Adhesive: Rubber-based
- Adhesive Strength (N/20mm): 2.7
- Adhesive Type: Strong adhesion
- Base Material: PVC (PVC)
- Main Uses: For surface protection
- Rewind Force: 2.8 (N / 20mm)
- RoHS Directive: 10 substances
- NITTO Surface Protection Sheet Spv Tape Water-Based Adhesiveatribut:
- Thickness (mm): 0.06
- Length (m): 100
- Adhesive Power (N/10mm): 1.3
- Purpose of Use: Surface protection of stainless steel and aluminum plates during transportation and light processing.
- Sumiron Surface Protection Filmatribut:
- Color: Blue
- Material: Base material:Ployethylene
- Length (m): 100
- Thickness (mm): 0.065
- Adhesive Strength: 1.1N/25mm
- TRUSCO Surface Protection TapeDeskripsi:Cutter is necessary for cutting.atribut:
- Adhesive: Acrylic
- Adhesive Power (N/10mm): 0.65
- Base Material: Polyethylene (PE)
- Tape Length (m): 100
- Tape Thickness (mm): 0.055
- Tape Width (mm): 1020
- King Tape Protection TapeDeskripsi:Digunakan untuk : Kaca, Aluminum, Stainless Steelatribut:
- Width (mm): 1220
- Film Material: PE
- NITTO Lakban SPVatribut:
- Length (m): 100
- Material: Base material: Polyethylene , Adhesive: Acrylic
- NITTO SPV Tapeatribut:
- Material: Base material:Polyethylene, Adhesive:Acrylic type
- Color: Light blue
- Length (m): 100
- Thickness (mm): 0.07
- Purpose of Use: Surface protection of metal plates such as stainless steel and aluminum, precoated sheet steel, decorative plate, plastic sheet, nameplate, aluminum sash etc.
- King Tape Protection TapeDeskripsi:Digunakan untuk : Aluminum, Stainless Steel, Sandwich Panelatribut:
- Width (mm): 1220
- Film Material: PE
- Tesa Tape Surface Protection Filmatribut:
- Finish Material: Base material: PE film, Adhesive: Acrylics
- W x L (mm x m): 1000x100
- NITTO Surface Protector Sheetatribut:
- Material: Base material:Polyvinyl chloride, Adhesive:Rubber type
- Color: White
- Length (m): 50
- Thickness (mm): 0.12
- King Tape Carpet Masking Protection TapeDeskripsi:Digunakan untuk : Karpet mobilatribut:
- Length (m): 200
- Width (mm): 1220
- Thickness (micron): 50
- Adhesion (g): 700-800
- Film Material: PE
- King Jim Map Ordner Pipa Double Opening (Map File / Map Binder)atribut:
- Color: Blue
- Size: A4
- Type: Potrait
- Tesa Tape Masking Film with Surface Protection TapeDeskripsi:produk yang tidak mudah menetes dan tidak berbekas, lapisan elastis dengan embos, cocok digunakan pada proses curing wall, perabot dsb saat pengecatandapat dirobek dengan tanganatribut:
- Color: Cream
- Base Material: Crepe Paper
- Adhesive Materials: Rubber
- Purpose of Use: For curing wall, furnitures, etc. when painting.
- TRIWRAP Stretch Film Manual 17micron (Plastic Wrap)Deskripsi:TRIWRAP adalah merk STRETCH FILM yang diandalkan untuk kebutuhan pengemasan barang, baik untuk penggunaan secara manual (hand roll) maupun penggunaan dengan mesin (machine roll).STRETCH FILM digunakan untuk mengikat dan membungkus barang-barang yang disusun rapi untuk memudahkan transportasi pengiriman, melindungi barang dari hujan dan debu, mengurangi kerusakan selama pengangkutan, meningkatkan keamanan kerja dan meningkatkan kecepatan memuat dan membongkar barang.atribut:
- Width (cm): 50
- Color: Transparent
- Thickness (µm): 17
- Bals Plug Head For Reefer Container (Steker)atribut:
- Current (A): 32
- Type: 3P+E
- IP Protection: IP67
- Voltage (V): 400
- NITTO Isolasi Listrik PVC (Selotip)atribut:
- Color: Black
- Nitto L Craft MaskerDeskripsi:Kraft paper absorbs paint properly and makes it difficult for the paint to drip. For architectural interior painting.atribut:
- Width (mm): 550
- Type of Tape: Masking tape
- Thickness (mm): 0.07
- Color: Craft
- Tape Width (mm): 15
- Length (m): 35
- Material (seat): Kraft paper
Daftar Harga surface protection tape Terbaru March 2026
| TRUSCO Surface Protection Tape | Rp649.900 |
| TRUSCO Surface Protection Tape | Rp139.900 |
| NITTO Surface Protection Film Spv-202R | Rp259.900 |
| NITTO Surface Protection Sheet Spv Tape Water-Based Adhesive | Rp399.900 |
| Sumiron Surface Protection Film | Rp8.399.900 |
| TRUSCO Surface Protection Tape | Rp2.799.900 |
| King Tape Protection Tape | Rp859.900 |
| NITTO Lakban SPV | Rp399.900 |
| NITTO SPV Tape | Rp399.900 |
| King Tape Protection Tape | Rp949.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)
































































































































































/P101545479-1.jpg)

/P102125731-6.jpg)
/poP108512924-1.jpg)
/qkP106193956-1.jpg)
/ksP108512748-1.jpg)