Beli supplier plywood di jakarta di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- VENICHU JAS Concrete Formwork PlywoodDeskripsi:It is a water resistant plywood.When using concrete formwork.atribut:
- Material: Nanyogi Rawan
- Length (mm): 1800
- Width (mm): 900
- Thickness (mm): 12
- TRUSCO Number: 449-6841
- Non Brand Osb Plywood EuropeanDeskripsi:It is a plywood with a unique pattern that is made by pressing a strip of wood and hardening it.Base material, interior material, construction materialatribut:
- Material: OSB plywood
- Length (mm): 1820
- Width (mm): 910
- Formaldehyde grade: F4
- Dimensions (mm): 910x1820
- Non Brand Lauan Regular PlywoodDeskripsi:A plywood with a clean surface that has excellent water resistance.atribut:
- Length (mm): 1820
- Width (mm): 910
- Formaldehyde grade: F4
- VENICHU Plywood PanelDeskripsi:-Water resistant plywood. -When using concrete formwork.-JAS standard adhesion durability 1 kindatribut:
- Thickness: 12mm
- Material: Tropical tree Lauan
- W x L: 900x1800mm
- Non Brand Concrete Formwork PlywoodDeskripsi:Plywood with excellent water resistance.Ideal when using concrete formworkatribut:
- Thickness (mm): 12
- Standard: T1
- Formaldehyde grade: 3
- Dimensions (mm): 900x1800
- DEWALT Circular Saw BladeDeskripsi:Wood-cutting circular saw blades make rip cuts, cross cuts, miter cuts, and combination cuts in clean wood and are used in construction, woodworking, and carpentry applications.
- KYOTO TOOL (KTC) Ceramic ScraperDeskripsi:-Excellent durability. Ceramic tip that there are less rust or changes of shape.-Both sides of the blade can be used.
- OATEY Roof Vent Pipe BootsDeskripsi:Rectangular-base boots help protect square or rectangular openings in a roof from rain, snow, and other weather. They come in various configurations depending on the number and size of the pipes, the roof's pitch, and more.atribut:
- Application: Pipe Vents
- For Number of Pipes: 1
- For Roof Type: Pitched
Daftar Harga supplier plywood di jakarta Terbaru December 2025
| VENICHU JAS Concrete Formwork Plywood | Rp1.099.900 |
| Non Brand Osb Plywood European | Rp469.900 |
| Non Brand Lauan Regular Plywood | Rp729.900 |
| VENICHU Plywood Panel | Rp979.900 |
| Non Brand Concrete Formwork Plywood | Rp659.900 |
| Happan Papan Plywood Multiplek/Triplek | Rp2.699.900 |
| BOSCH Mata Gergaji Jigsaw untuk Kayu | Rp56.900 |
| DEWALT Circular Saw Blade | Rp179.900 |
| KYOTO TOOL (KTC) Ceramic Scraper | Rp959.900 |
| OATEY Roof Vent Pipe Boots | Rp129.900 |
Data diperbarui pada 22/12/2025 (Harga belum termasuk PPN)



























































































































































%20Ceramic%20Scraper/P103039985-1.jpg)