Beli supplier flexible hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TOFLE Flexible Non-Welded SUS Union Stainless Steel Hose (Selang Fleksibel)
    72%
    Mulai

    Rp829.900

    TOFLE Flexible Non-Welded SUS Union Stainless Steel Hose (Selang Fleksibel)
    atribut:
    • Material: Flexible part:stainless steel (SUS304), Union part:Stainless steel (SCS13)
    • Total Length (mm): 300
    • Maximum usage pressure: 1MPa
    • Suitable fluid: Hot or Cold water and Air
    • Working Temperature Range: -50 to 100degrees
    • Nominal Diameter A: 15
    • Nominal Diameter B: 1/2
  2. Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    57%
    Mulai

    Rp299.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)
    Deskripsi:
    Usage:Vibration absorption. Land subsidence, earthquake measures.
    atribut:
    • Maximum Working Pressure: 1MPa
  3. Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    58%
    Mulai

    Rp329.900

    Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)
    Deskripsi:
    Usage:Plumbing core gap absorption and vibration absorption.
    atribut:
    • Maximum Working Pressure: 1MPa
    • Connection: Screwing
  4. monotaro Flexible Hose (Selang Fleksibel)
    Mulai

    Rp159.900

    monotaro Flexible Hose (Selang Fleksibel)
    atribut:
    • Maximum Temperature (°C): 140
    • Length (m): 3 (750mm when contracted)
    • Material: aluminum
    • Maximum Operating Temperature (°C): 140
  5. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Mulai

    Rp649.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)
    Deskripsi:
    -Flange on both ends are loose type.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  6. monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp38.900

    monotaro Corrugated Tube Flexible (Pelindung Kabel)
    Deskripsi:
    Produk ini juga sering disebut dengan Selang Kabel Fleksibel
    atribut:
    • Material: Flame retardant polypropylene
    • Color: Black
    • Length (m): 10
    • Operating Temperature Range (°C): -30 to +110
  7. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300
    Mulai

    Rp3.499.900

  8. Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100
    Mulai

    Rp609.900

    Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100
    Deskripsi:
    Material : Sus304Pressure : 10 barPenghubung : Flange
    atribut:
    • Model : NK-3100
  9. Togawa Super Sun Spring Hose (Selang Spiral / Selang Air)
    Mulai

    Rp2.099.900

    Togawa Super Sun Spring Hose (Selang Spiral / Selang Air)
    Deskripsi:
    Super Sun Spring Hose dengan spesifikasi size 1/4 - 3inch adalah selang industri dari brand Togawa untuk kebutuhan industri dan bisnis and.
  10. Orthophone Flexible Hose FHC
    Mulai

    Rp199.900

    Orthophone Flexible Hose FHC
    Deskripsi:
    Excellent heat resistance and durability of hose for sliding surface and rotating part piping.
    atribut:
    • Connection Port Diameter D: 6
    • Hose Inner Diameter: Ø 3.7mm
    • Hose Outer Diameter: Ø 8mm
    • Operating Temperature Range: -20 to +60°C
    • Maximum Working Pressure: 2.5MPa
    • Minimum Bending Radius: 80mm
    • Color Tone: Black
    • Dimension D1: Ø 10mm
    • Dimensions d2: Ø 10.5mm
    • Envelope Structure: Protective spring (with plating)
    • Material (Hose): (Inner surface rubber) NBR, (reinforcing layers 1 B and 2 B) Vinylon fiber
  11. Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    Mulai

    Rp869.900

    Tozen Flexible Hose SS304 SFI-600 JIS 10K Flange
    atribut:
    • Suitable: Water, Steam, Turbines, Gas, Fuel Oil, Air, etc
    • Maximum Working Temperature (°C): 220
  12. Nangoku Flexible Hose (NFK) Flexible Metal Hose (Selang Fleksibel)
    Mulai

    Rp3.699.900

    Nangoku Flexible Hose (NFK) Flexible Metal Hose (Selang Fleksibel)
    Deskripsi:
    -Light and flexible with excellent vibration absorption.-Other diameter and lengths are also available.-Piping connection product for labor saving and damage prevention of vacuum piping.
Daftar Harga supplier flexible hose Terbaru October 2026
TOFLE Flexible Non-Welded SUS Union Stainless Steel Hose (Selang Fleksibel)Rp829.900
Nangoku Flexible Hose (NFK) Flexible Metal Hose Union Welding Free Type (Selang Fleksibel)Rp299.900
Nangoku Flexible Hose (NFK) Flexible NFK Metal Hose (Selang Fleksibel)Rp329.900
monotaro Flexible Hose (Selang Fleksibel)Rp159.900
Nangoku Flexible Hose (NFK) Flexible Stainless Steel Flange Hose (Selang Fleksibel)Rp649.900
monotaro Corrugated Tube Flexible (Pelindung Kabel)Rp38.900
Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-6300Rp3.499.900
Nangoku Flexible Hose (NFK) 10K SUS Flexible Joint (Flexible Hose) NK-3100Rp609.900
Togawa Super Sun Spring Hose (Selang Spiral / Selang Air)Rp2.099.900
Zenshin Flexible Stainless Hose(Flange Type)Rp879.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)