Beli super tool lifting clamp di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp7.099.900

    Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    Compact pistol-grip air-powered impact wrenches (sometimes called stubby wrenches) have a shorter front-to-back length than standard pistol-grip impact wrenches, allowing for access to tight spaces. They have higher torque and larger drive sizes than inline impact wrenches, but often have lower torque than full-size tools. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead. 
  2. Sumo Forklift Drum Positioner (Pengangkut Drum)
    Mulai

    Rp7.099.900

    Sumo Forklift Drum Positioner (Pengangkut Drum)
    atribut:
    • Max. Fork (WxDia.) (mm): 140x50
  3. TOLSEN Tool (Set Perkakas)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp749.900

    TOLSEN Tool (Set Perkakas)
    Deskripsi:
    - Material:brass - Hardened steel shackle, chrome plated - Double bolted - Rustproof interior - With 3 pcs brass keys - Packing: double blister
    atribut:
    • Stock No.: 85350
    • Packing: Blow Mould Case
  4. Sakagami Wiper Seal PDU Type
    Mulai

    Rp10.900

    Sakagami Wiper Seal PDU Type
    Deskripsi:
    PDU-Packings, two-in-one packing & wiper, allow compacter cylinder designs.Remarks- Packings should be installed in the direction specified on the above schematic.
    atribut:
    • Pressure (MPa): 1
    • Temperature Range (°C): -15 to 60
    • Maximum Speed (m/s): 1
  5. Eagle Clamp Screw Clamp (Lifted In All Directions) (Klem Catok / Klem Penjepit)
    Mulai

    Rp10.999.900

    Eagle Clamp Screw Clamp (Lifted In All Directions) (Klem Catok / Klem Penjepit)
    Deskripsi:
    Lifting, carrying, hanging, reversing, rotating, welding, assembling, building, mounting, pressing, bending, hanging piece, tension piece, safety band mounting piece.
  6. SUPER TOOL Screw Cam Clamp Universal Type (Klem Besi Lifting)
    Mulai

    Rp3.399.900

    SUPER TOOL Screw Cam Clamp Universal Type (Klem Besi Lifting)
    Deskripsi:
    Screw Camp Clamp (Universal Type).
    atribut:
    • Capacity (t): 0.75
    • Clamp Range (mm): 0 to 22
  7. SUPER TOOL Socket
    Mulai

    Rp50.900

    SUPER TOOL Socket
    Deskripsi:
    -Socket wrench with 9.5mm insertion angle.
    atribut:
    • Input Drive: 9.5mm
    • Total Length: 28mm
  8. MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp319.900

    MSA Safety Helmet V-Gard Hard Fastrac (Helm Proyek)
    Deskripsi:
    The MSA V-Gard Helmet, with its distinctive trademark “V” design, is a world recognized brand known for comfort, quality, and durability. MSA has sold well over 100 million V-Gard Helmets since its introduction – so many in fact, that the iconic “V” design has been a mainstay for many years on even the toughest worksites. When you want the best comfort, quality and durability worn by millions across the globe, you need to buy the original MSA V-Gard Helmet, settle for nothing less.
    atribut:
    • Approval: ANSI/ISEA Z89,1-2009 (Kelas E,Tipe I), CSA Z941,1-2005 (Kelas E, Tipe I)
    • Impact Protection: Top Impact (Type 1)
    • Includes Chinstrap: No
    • Material: Shell Polyethylene
    • Ventilation: Non-Vented
  9. Chicago Pneumatic Air-Powered Hammer
    Mulai

    Rp2.599.900

    Chicago Pneumatic Air-Powered Hammer
    Deskripsi:
    Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.
    atribut:
    • UNSPSC: 27131504
    • Air Inlet Connection Size (inch): 1/4
    • Air Inlet Gender: Female
    • Air Inlet Size (inch): 1/4 NPT Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Compatible Collar Shape: Round
    • Dust Management: None
    • Dust Sealed Switch: No
    • Handle Type: Pistol Grip
    • Minimum Hose Size (inch): 3/8
    • Power Source: Air Powered
    • Shank Design: Round
    • Shank Shape: Round
    • Standards: ISO 28927-9
    • Throttle Type: Trigger
  10. TOYO Hoist Screw Cam Clamp (Klem Besi Lifting)
    Mulai

    Rp2.499.900

    TOYO Hoist Screw Cam Clamp (Klem Besi Lifting)
    Deskripsi:
    Screw Cam Clamp ini memiliki model penarik vertikal maupun horizontal, berbahan baja kuat yang memiliki kapasitas 500 kg – 6.000 kg. Penjepit sekrup menawarkan banyak kemungkinan aplikasi. Alat ini sangat berguna untuk mengangkat, memutar dan menarik pelat baja, girder dan konstruksi baja.Spindel juga sekrup dapat ditutup hanya dengan memutar menggunakan jari. Setelah klem sekrup dikencangkan dan pengangkatan dimulai, sistem klem pas yang berporos menghasilkan aksi pengereman dan penjepitan terhadap material, menahannya dengan aman dan presisi. Permukaan dan tingkat kekerasan material tidak melebihi tingkat kekerasan HRC 50.
  11. SUPER TOOL Lifting Clamp for Concrete Material(Pad type) (Klem Besi Lifting)
    Mulai

    Rp4.399.900

    SUPER TOOL Lifting Clamp for Concrete Material(Pad type) (Klem Besi Lifting)
    Deskripsi:
    -Switching to the open lock is easy with the one-touch operation of the hook plate.-The spike mechanism is employed to the special rubber pads to securely clamp the suspended load.-Lifting reinforced concrete U-shape, one-side thick U-shape, U-shape flume/concrete shelf boards, etc.
    atribut:
    • H: 84
    • H2: 264 to 467
    • Basic Working Load: 0.25
    • D: 35
    • Jaw Width Range: 30 to 140mm
  12. SUPER TOOL Double-End Ratchet Wrench (Reversible Claw Type) (Kunci Ring Ratchet)
    58%
    Mulai

    Rp379.900

    SUPER TOOL Double-End Ratchet Wrench (Reversible Claw Type) (Kunci Ring Ratchet)
    Deskripsi:
    -Reversing is a switching claw type.-Cathodic Electro-Deposition Coating.-Claw type is easy to wash when the window of the switching claw is sanded by the opening.-Safety rope mounting holes are provided. (17 x 19, 17 x 21, 19 x 21 provide 2 mounting hole
  13. Chicago Pneumatic Air-Powered Angle Grinder
    Mulai

    Rp7.699.900

    Chicago Pneumatic Air-Powered Angle Grinder
    Deskripsi:
    The standard-length body of these angle grinders gives them a 6" to 11" reach for grinding open surface areas where there's no need to work between surfaces or into corners and recesses.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Anti-Kickback Clutch Type: None
    • Anti-Restart Technology: No
    • Anti-Vibration Technology: No
    • Dust Management: Dust Guard
    • Grinder Orientation: Angle
    • Grip Style: Barrel Grip
    • Head Type: Flathead
    • Kit Contents: (1) Bare Tool
    • Number of Speed Settings: 1
    • Power Source: Air Powered
    • Switch Type: Lever
  14. M-One Clamp Hose Stainless (Klem Selang)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp1.900

    M-One Clamp Hose Stainless (Klem Selang)
    Deskripsi:
    High Quality Klem Selang / Hose Clamp
    atribut:
    • Body Material: Stainless Steel
    • Screw Material: Iron
    • Head Material: Iron
Daftar Harga super tool lifting clamp Terbaru October 2026
SUPER TOOL Screw Cam Clamp (Double Eyes Type)Rp5.799.900
Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin)Rp7.099.900
SUPER TOOL Screw Cam Clamp Double Eyes.Twist-Cam TypeRp6.499.900
Sumo Forklift Drum Positioner (Pengangkut Drum)Rp7.099.900
SUPER TOOL Screw Cam Clamp J TypeRp3.099.900
TOLSEN Tool (Set Perkakas)Rp749.900
Sakagami Wiper Seal PDU TypeRp10.900
Eagle Clamp Screw Clamp (Lifted In All Directions) (Klem Catok / Klem Penjepit)Rp10.999.900
Eagle Clamp Screw ClampRp7.299.900
SUPER TOOL Screw Cam Clamp Universal Type (Klem Besi Lifting)Rp3.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)