Beli sun shade di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Shading Net (With Eyelet) (Paranet)
    Mulai

    Rp92.900

    monotaro Shading Net (With Eyelet) (Paranet)
    Deskripsi:
    Produk ini juga sering disebut dengan Paranet
    atribut:
    • Material: Polyethylene (PE)
    • Width (m): 2
    • Light blocking ratio (%): About 65
    • Kind: Russell network
    • Color: black
  2. AS ONE Helmet Sunshade Cover-Free
    Mulai

    Rp229.900

    AS ONE Helmet Sunshade Cover-Free
    atribut:
    • Material: Microfiber, Polyester
    • Package Size (mm): 185x115x20
  3. TANIZAWA Sunshade with Helmet Stopper
    Mulai

    Rp13.999.900

    TANIZAWA Sunshade with Helmet Stopper
    atribut:
    • Drop Part Material: Cotton
    • Height (mm): 120
    • Mesh Part Materials: Polyester
    • Trusco Part No.: 146-3682
    • Width (mm): 120
  4. MILWAUKEE Safety Helmet (Helm Proyek/Helm Safety)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

  5. monotaro.id Paranet 65-70%
    Mulai

    Rp279.900

    monotaro.id Paranet 65-70%
    Deskripsi:
    Paranet adalah jaring yang di gunakan sebagai atap rumah tanaman (Greenhouse) di mana fungsi jaring tersebut adalah mengindarkan atau menjaga tanaman dari Sinar matahari terik dan radiasi sinar matahari secara berlebihan.Paranet/ shading net berfungsi mengatur besarnya intensitas sinar matahari yang masuk, menahan air hujan, dan melindungi tanaman dari serangan hama.
    atribut:
    • Color: Black
  6. Blue Eagle Respirator & Cartridge (Prefilter) (Filter Masker)
    Mulai

    Rp8.900

  7. ROHA Shade Net
    Mulai

    Rp429.900

  8. Jordan Paranet
    Mulai

    Rp909.900

    Jordan Paranet
    atribut:
    • Size (m): 3x10
  9. KLEIN TOOLS Hard Hat (Helm proyek)
    Mulai

    Rp509.900

    KLEIN TOOLS Hard Hat (Helm proyek)
    atribut:
    • UNSPSC: 31160000
  10. ESCO Hat Sunshade (Topi Pelindung Matahari)
    Mulai

    Rp549.900

    ESCO Hat Sunshade (Topi Pelindung Matahari)
    Deskripsi:
    Work comfortably by blocking heat and sunlight. Blocks heat and UV rays. It's also breathable with a mesh lining. A type that attaches to straw hats etc. with a string. Using it will not lower the temperature, but it will lower the perceived temperature. Net front: polyethylene, lining: nylon.For outdoor work such as farming, home gardening, fishing, weeding in the garden, etc.
    atribut:
    • Dimensions (mm): 480x590
  11. OTOHEROES Sun Shade Roller Blind Curtain
    Mulai

    Rp71.900

    OTOHEROES Sun Shade Roller Blind Curtain
    Deskripsi:
    Tirai dari OTOHEROES bisa menjadi solusi tepat untuk mengurangi cahaya yang masuk ke dalam ruangan Anda. Terbuat dari bahan yang mampu menghalau cahaya matahari dan dapat memblokir sinar UV yang berbahaya.
    atribut:
    • Color: Black
  12. UVEX Pheos B-WR Safety Helmet (Helm Proyek)
    Mulai

    Rp419.900

    UVEX Pheos B-WR Safety Helmet (Helm Proyek)
    Deskripsi:
    uvex pheos B-WR safety helmet - versatile, comfortable head protectionThe lightweight uvex pheos safety helmets feature a sporty design and offer maximum wearer comfort - for example thanks to the climazone ventilation and the extremely flexible 3D suspension harness. The sturdy, rigid helmet shell also easily withstands pressure from the side, and fulfills all safety-related requirements for construction or industrial work. Its functional accessory system makes the uvex pheos industrial safety helmet especially versatile. Whether visor, safety spectacles, ear defenders or head torch: The work helmets can quickly and easily be adapted to the user's individual needs. The suspension harness with wheel ratchet allows continuous width adjustment, for a perfect fit at all times.
    atribut:
    • Product Type: Safety Helmet
    • Product family: Uvex Pheos
    • Adjustable Range (cm): 52 to 61
    • Additional Temperature Requirement (EN 397) (°C): -30 (MM : Molten Metal)
  13. MILWAUKEE Safety Helmet Hard Hat Marker Clip (Helm Proyek)
    Mulai

    Rp129.900

    MILWAUKEE Safety Helmet Hard Hat Marker Clip (Helm Proyek)
    atribut:
    • For use with: Ear Muffs, Hard Hats, Helmets
    • Height (inch): 1/2
    • UNSPSC: 31160000
    • Width (inch): 2 3/8
  14. MILWAUKEE Safety Helmet
    Mulai

    Rp3.199.900

    MILWAUKEE Safety Helmet
    Deskripsi:
    Work-at-height climbing helmets (Type 2, Class E) have a chinstrap that keeps the helmet in place if a fall or impact occurs, and enclose the back and sides of the head, for extra protection. Type 2 helmets provide protection against vertical and angled impacts up to 60°. They have more padding than Type 1 helmets, which generally makes them more bulky and heavier. They are rated Class E for high-voltage electrical protection up to 20KV. Type 2 helmets should be worn when indicated by OSHA or where swinging objects (such as hooks or chains) are a concern.
  15. Summitech Professional Multi Purpose Gloves NL10 BB (Sarung Tangan)
    Mulai

    Rp109.900

    Summitech Professional Multi Purpose Gloves NL10 BB (Sarung Tangan)
    Deskripsi:
    13Gauge Nylon, Foam Nitrile Palm Coated Gloves
    atribut:
    • Color: Blue-Black
    • Standards: EN388:2016 4131X
    • Coating Material: Nitrile
    • Liner Material: 13G Nylon
    • Exterior Finishing: Foam
    • Cuff Style: Knit Wrist
    • Length (mm): 230-265
  16. ROTRONIC Humidity Datalogger
    Mulai

    Rp5.099.900

    ROTRONIC Humidity Datalogger
    Deskripsi:
    The Rotronic compact Data Loggers cover the most important measurement parameters and can measure climatic parameters such as humidity, temperature and ambient pressure. Small in size but accurate and fully compatible with the free evaluation and configuration Software HygroSoft.BL-1D Ambient Pressure and Dew Point Humidity Data LoggerIn addition to humidity and temperature, the BL-1D also logs ambient pressure and dew point.
  17. PISCO Hand Valve Union Straight 3 Way Valve (Fitting Katup Manual)
    Mulai

    Rp179.900

    PISCO Hand Valve Union Straight 3 Way Valve (Fitting Katup Manual)
    atribut:
    • Material: Lock nail/stainless steel. Open ring, cap lever/polyacetal (POM). Tubes/polyurethane or nylon. Guide ring, metal body, spool/brass (electroless nickel plating). Elastic sleeve, O ring/nitrile rubber (NBR). Resin body/polybutylene terephthalate
    • Shape: Hand Valve union straight 3 way Valve
    • Color: Standard color (Resin Body-Open Ring: Black, Cap Lever: Blue)
    • Operating Temperature Range: 0 to 60°C
    • Valve Specification: Three way valve
    • Operating Pressure Range: 0 to 0.9MPa
    • Fluid: air
Daftar Harga sun shade Terbaru October 2026
MILWAUKEE Safety Helmet Full Brim Hard Hat Class C (Helm Proyek)Rp759.900
monotaro Shading Net (With Eyelet) (Paranet)Rp92.900
AS ONE Helmet Sunshade Cover-FreeRp229.900
TANIZAWA Sunshade with Helmet StopperRp13.999.900
MILWAUKEE Safety Helmet (Helm Proyek/Helm Safety)Rp559.900
monotaro.id Paranet 65-70%Rp279.900
Blue Eagle Respirator & Cartridge (Prefilter) (Filter Masker)Rp8.900
ROHA Shade NetRp429.900
Jordan ParanetRp909.900
KLEIN TOOLS Hard Hat (Helm proyek)Rp509.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)