Beli stud remover di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Starbit Socket Set 1/2inch (Mata Sock L Bintang)Deskripsi:TEKIRO SET STAR SOCKET BIT (SM) 09 PCS merupakan suatu alat perkakas yang digunakan untuk membuka dan mengencangkan baut atau mur yang berbentuk bintang dengan berbagai macam ukuran.Content produk : 9 PCS 1/2" DR. Starbit Socket : T20, T25, T27, T30, T40, T45, T50, T55, T60material produk : Chrome VanadiumDimensi produk : T20mm T27mm T30mmatribut:
- Material: Chrome Vanadium
- Driver(inch): 1/2
- Kennedy Stud Puller SetDeskripsi:Chrome vanadium clamping rollers grip worn or rounded fixings by compressing onto the fixing as the socket is turned, applying pressure to grip, turn and remove. Unscrews left and right hand threads. Set Contents: 6mm, 8mm, 10mm, 12mm.atribut:
- Product Type: Stud Extractor Set
- Product Range: 6 - 12mm
- Number of Pieces: 4
- PROTO Jaw PullerDeskripsi:Use the Proto jaw puller to get a grip on all standard post battery terminals. Also pulls small bearings and gears with 1" reach and spread.
- KO-KEN Stud Removeratribut:
- TRUSCO Number: 811-8237
- MILWAUKEE Cordless Drill Percussion FUELDeskripsi:The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.atribut:
- Chuck Capacity (mm): 13
- monotaro Analog TesterDeskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Body Dimensions (Width x Depth x Height) (mm): 70 x 34 x 113
- Resistance: Ω x 10, Ω x 1 k
- Specification: Decibel: -20 to +22dB (~ 22+14 to 22+28 to 22+34dB) (Plus on 14dB scale for ACV 50, plus 28dB scale for ACV 250, 34dB scale for ACV 500)
- Accessories: Instruction manual, test lead rod, test battery
- Power: AA battery x 1 piece
- AC Voltage (V): 10/50/250/500
- DC Voltage (V): 2.5/10/50/250/500
- Materials (Cover): ABS
- Direct Current (mA): 0.5/10/250
- NAC Stud Bolt SocketDeskripsi:-Use it for implantation with the stud bolt impact wrench.-After completion of tightening, rotate the impact wrench backward to only pull out the socket while leaving the bolt implanted.-Pin, ringatribut:
- Input Drive: 12.7mm
- Total Length: 50mm
- Accessories: Pin, ring
- JTC Screw Extractor/Drill & Guide Setatribut:
- Applicable Dimensions (mm): Φ3.175~Φ8.73
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- KSTOOLS Stud ExtractorDeskripsi:Set contents for extensive applications. For removing of threaded bolts, studding and screws. No damage of the thread. Only negligible enlarging of the threaded bolt through special profile extractor pin. For screws and bolts M5-M16. Special tool steel. In durable plastic storage case.atribut:
- Profile Size: M5-M16
- JTC Screw Extractor Setatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
Daftar Harga stud remover Terbaru March 2026
| GENIUS Metric Stud Remover Sockets | Rp339.900 |
| TEKIRO Starbit Socket Set 1/2inch (Mata Sock L Bintang) | Rp449.900 |
| Kennedy Stud Puller Set | Rp1.899.900 |
| FUJI STAR (Sankyo-Rikagaku) Waterproof Abrasive Paper | Rp769.900 |
| PROTO Jaw Puller | Rp1.099.900 |
| KO-KEN Stud Remover | Rp1.599.900 |
| POWERTEC Screw Pin Anchor Shackle Omega | Rp16.900 |
| KNIPEX Diagonal Cutting Pliers (Tang Potong) | Rp409.900 |
| MILWAUKEE Cordless Drill Percussion FUEL | Rp2.599.900 |
| First Tools Valve Seat & Face Cutter Set | Rp219.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)




















































































































































/q5P101003941-3.jpg)

%20Waterproof%20Abrasive%20Paper/nuP102929858-6.jpg)



/6tP105533245-2.jpg)